Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Inspection and Retrieving Tools

156 Results Found that Include 156 Products

Results per page: 16 | 32 | 48
Tweezers,Plastic Replace Tip,5in,Flat
  • TECHNI-TOOL
  • Tweezers, Plastic Replace Tip, 5in, FlatTweezers,Plastic Replace Tip,5in,Flat
  • Item # 35PZ07
  • Mfr. Model # 2ACPR.SA.1
  • Tweezers, Type Plastic Replaceable Tip, Point Type Flat, Round, Length 5 In., Material Anti-Magnetic,...More

Floor Sweeper,24in,Ceramic
  • MAG-MATE
  • Floor Sweeper, 24in, CeramicFloor Sweeper,24in,Ceramic
  • Item # 36TV05
  • Mfr. Model # FS2400
  • Floor Sweeper, Type Magnetic, Size 24 In., Length 5 In., Width 28-1/2 In., Surface Size 24 In. x 5 In.,...More

Floor Sweeper,7-1/2inL x 29-1/2inW,Steel
  • MAG-MATE
  • Floor Sweeper, 7-1/2inL x 29-1/2inW, SteelFloor Sweeper,7-1/2inL x 29-1/2inW,Steel
  • Item # 36TV08
  • Mfr. Model # IS2400
  • Floor Sweeper, Type Magnetic, Size 24 In., Length 7-1/2 In., Width 29-1/2 In., Surface Size 24 In. x 7-1/2...More

Floor Sweeper,36in,Ceramic
  • MAG-MATE
  • Floor Sweeper, 36in, CeramicFloor Sweeper,36in,Ceramic
  • Item # 36TV06
  • Mfr. Model # FS3600
  • Floor Sweeper, Type Magnetic, Size 36 In., Length 5 In., Width 40 In., Surface Size 36 In. x 5 In., Extended...More

Telescopic Magnetic RetrievingTool,Steel
  • MAG-MATE
  • Telescopic Magnetic RetrievingTool, SteelTelescopic Magnetic RetrievingTool,Steel
  • Item # 36TU95
  • Mfr. Model # 240N
  • Telescopic Magnetic Retrieving Tool, Type Clip-On, Size 5/16 In., Length 5-1/2 In., Diameter 5/16 In.,...More

Retrieving Baton,16 in. L
  • MAGNET SOURCE
  • Retrieving Baton, 16 in. LRetrieving Baton,16 in. L
  • Item # 38HY91
  • Mfr. Model # RHS02
  • Retrieving Baton, Type Magnetic, Size 1 In., Length 16 In., Width 1 In., Diameter 1 In., Surface Size 1 In.,...More

Tweezers,Economy,4-3/4in,Flat, Round
  • TECHNI-TOOL
  • Tweezers, Economy, 4-3/4in, Flat, RoundTweezers,Economy,4-3/4in,Flat, Round
  • Item # 35PY83
  • Mfr. Model # 2A.SA.B
  • Tweezers, Type Economy, Point Type Flat, Round, Length 4-3/4 In., Material Anti-Magnetic, Anti-Acid Stainless...More

Magnetic Pick-Up Tool,37 in. L
  • MAGNET SOURCE
  • Magnetic Pick-Up Tool, 37 in. LMagnetic Pick-Up Tool,37 in. L
  • Item # 38HY83
  • Mfr. Model # 07247
  • Magnetic Pick-Up Tool, Type Magnetic, Size 3-1/4 In., Length 37 In., Width 3-1/4 In., Diameter 3-1/4 In.,...More

Tweezers,Plastic Tip,5in,Flat, Round
  • TECHNI-TOOL
  • Tweezers, Plastic Tip, 5in, Flat, RoundTweezers,Plastic Tip,5in,Flat, Round
  • Item # 35PY77
  • Mfr. Model # 2ACF.SA.1
  • Tweezers, Type Plastic Tip, Point Type Flat, Round, Length 5 In., Material Anti-Magnetic, Anti-Acid Stainless...More

Mini Sweeper,31-1/4 in. L
  • MAGNET SOURCE
  • Mini Sweeper, 31-1/4 in. LMini Sweeper,31-1/4 in. L
  • Item # 38HY85
  • Mfr. Model # 07294
  • Mini Sweeper, Type Telescoping, Size 15-1/2 In., Length 31-1/4 In., Width 15-1/2 In., Diameter 15-1/2 In.,...More

Tweezers,Economy,4-3/4in,Thick
  • TECHNI-TOOL
  • Tweezers, Economy, 4-3/4in, ThickTweezers,Economy,4-3/4in,Thick
  • Item # 35PY84
  • Mfr. Model # 00.SA.B
  • Tweezers, Type Economy, Point Type Strong, Flat Edges, Thick, Length 4-3/4 In., Material Anti-Magnetic,...More

Magnetic Pick-Up Tool,21-3/4in.
  • MAYHEW
  • Magnetic Pick-Up Tool, 21-3/4in.Magnetic Pick-Up Tool,21-3/4in.
  • Item # 38GN71
  • Mfr. Model # 17025
  • Magnetic Pick-Up Tool, Type Flexible, Size 21-3/4 In., Length 21-3/4 In., Width 3, Diameter 1/2 In., Extended...More

Magnetic Pick-Up Tool,2-1/2in x 1-3/4in
  • MAYHEW
  • Magnetic Pick-Up Tool, 2-1/2in x 1-3/4inMagnetic Pick-Up Tool,2-1/2in x 1-3/4in
  • Item # 38GN74
  • Mfr. Model # 17600
  • Magnetic Pick-Up Tool, Type Mirror, Size 2-1/2 In. x 1-3/4 In., Length 22-1/4 In., Width 1.75, Surface Size...More

Magnetic Pick-Up Tool,5/8in. x 21-3/4in.
  • MAYHEW
  • Magnetic Pick-Up Tool, 5/8in. x 21-3/4in.Magnetic Pick-Up Tool,5/8in. x 21-3/4in.
  • Item # 38GN75
  • Mfr. Model # 17610
  • Magnetic Pick-Up Tool, Type Flexible, Size 5/8 In. x 21-3/4 In., Length 21-3/4 In., Diameter 5/8 In., Surface...More

Magnetic Pick-Up Tool,Permanent Magnet
  • MAG-MATE
  • Magnetic Pick-Up Tool, Permanent MagnetMagnetic Pick-Up Tool,Permanent Magnet
  • Item # 36TV07
  • Mfr. Model # IM72-30
  • Magnetic Pick-Up Tool, Type Permanent Magnet, Size 32-1/2 In., Length 4-3/4 In., Width 3-1/8 In., Surface...More

Replacement Cover,Urethane,Urethane
  • MAG-MATE
  • Replacement Cover, Urethane, UrethaneReplacement Cover,Urethane,Urethane
  • Item # 36TU94
  • Mfr. Model # 280085
  • Replacement Cover, Type Urethane, Length 3-3/4 In., Width 3 In., Surface Size 1-1/2 x 3-3/4, Urethane...More

Retrieving Magnet,18in L x 5/16in W
  • STORCH PRODUCTS
  • Retrieving Magnet, 18in L x 5/16in WRetrieving Magnet,18in L x 5/16in W
  • Item # 35KC45
  • Mfr. Model # T003-502
  • Retrieving Magnet, Type Magnetic, Size 18 In. L x 5/16 In. W, Length 18 In., Width 5/16 In., Surface Size 18...More

Magnetic Pick-Up Tool,6-1/4inLx4-3/4inW
  • STORCH PRODUCTS
  • Magnetic Pick-Up Tool, 6-1/4inLx4-3/4inWMagnetic Pick-Up Tool,6-1/4inLx4-3/4inW
  • Item # 35KC44
  • Mfr. Model # T001-2063
  • Magnetic Pick-Up Tool, Type Magnetic, Size 6-1/4 In. L x 4-3/4 In. W, Length 6-1/4 In., Width 4-3/4 In.,...More

Magnetic Pick-Up Tool,4-3/4inLx1-5/8inW
  • STORCH PRODUCTS
  • Magnetic Pick-Up Tool, 4-3/4inLx1-5/8inWMagnetic Pick-Up Tool,4-3/4inLx1-5/8inW
  • Item # 35KC43
  • Mfr. Model # T001-2061
  • Magnetic Pick-Up Tool, Type Magnetic, Size 4-3/4 In. L x 1-5/8 In. W, Length 4-3/4 In., Width 1-5/8 In.,...More

Magnetic Sweeper,36in L x 7in W
  • STORCH PRODUCTS
  • Magnetic Sweeper, 36in L x 7in WMagnetic Sweeper,36in L x 7in W
  • Item # 35KC42
  • Mfr. Model # S003-1603-36
  • Magnetic Sweeper, Type Magnetic, Size 36 In. L x 7 In. W, Length 36 In., Width 7 In., Surface Size 36 In. L x...More

Key Drift Tong Handles,30 in. L
  • LFI
  • Key Drift Tong Handles, 30 in. LKey Drift Tong Handles,30 in. L
  • Item # 36HV69
  • Mfr. Model # DKT-24
  • Key Drift Tong Handles, Type Steel, Size 5 In., Length 30 In., Diameter 4 In., Pull Capacity 30 lb., Lifting...More

Trimmer Tong Handles,41 in. L
  • LFI
  • Trimmer Tong Handles, 41 in. LTrimmer Tong Handles,41 in. L
  • Item # 36HV70
  • Mfr. Model # E-36-L
  • Trimmer Tong Handles, Type Light Duty, Size 3 In., Length 41 In., Diameter 3-1/2 In., Pull Capacity 15 lb.,...More

Rivet Tong  ,42 in. L
  • LFI
  • Rivet Tong , 42 in. LRivet Tong ,42 in. L
  • Item # 36HV68
  • Mfr. Model # 5662A6
  • Rivet Tong, Type Steel, Size 4 In., Length 42 In., Diameter 4 In., Pull Capacity 15 lb., Lifting Capacity 1...More

Rivet Tong  ,30 in. L
  • LFI
  • Rivet Tong , 30 in. LRivet Tong ,30 in. L
  • Item # 36HV67
  • Mfr. Model # 5662A5
  • Rivet Tong, Type Steel, Size 4 In., Length 30 In., Diameter 4 In., Pull Capacity 15 lb., Lifting Capacity 1...More

Flat Jaw Gad Tong,42 in. L
  • LFI
  • Flat Jaw Gad Tong, 42 in. LFlat Jaw Gad Tong,42 in. L
  • Item # 36HV74
  • Mfr. Model # GAD-42
  • Flat Jaw Gad Tong, Type Steel, Size 4 In., Length 42 In., Diameter 4-3/4 In., Pull Capacity 15 lb., Lifting...More

Lip Tong ,18 in. L
  • LFI
  • Lip Tong , 18 in. LLip Tong ,18 in. L
  • Item # 36HV73
  • Mfr. Model # ER0035
  • Lip Tong, Type Straight, Size 2-1/2 In., Length 18 In., Diameter 3-1/4 In., Pull Capacity 15 lb., Lifting...More

Hot Inspection Tong Handles,30 in. L
  • LFI
  • Hot Inspection Tong Handles, 30 in. LHot Inspection Tong Handles,30 in. L
  • Item # 36HV72
  • Mfr. Model # ND-F-24
  • Hot Inspection Tong Handles, Type Steel, Size 5 In., Length 30 In., Diameter 5/1/2 In., Pull Capacity 15 lb.,...More

Trimmer Tong Handles,42 in. L
  • LFI
  • Trimmer Tong Handles, 42 in. LTrimmer Tong Handles,42 in. L
  • Item # 36HV71
  • Mfr. Model # E-36-M
  • Trimmer Tong Handles, Type Medium Duty, Size 4 In., Length 42 In., Diameter 4-1/2 In., Pull Capacity 30 lb.,...More

Tweezers,Hgh Prcision,4-3/4in,Flat Edge
  • TECHNI-TOOL
  • Tweezers, Hgh Prcision, 4-3/4in, Flat EdgeTweezers,Hgh Prcision,4-3/4in,Flat Edge
  • Item # 35PZ39
  • Mfr. Model # 0.SA.0
  • Tweezers, Type High Precision, Point Type Flat Edges, Fine Tips, Length 4-3/4 In., Material Anti-Magnetic,...More

Tweezers,High Precision,4-1/4in,Strong
  • TECHNI-TOOL
  • Tweezers, High Precision, 4-1/4in, StrongTweezers,High Precision,4-1/4in,Strong
  • Item # 35PZ40
  • Mfr. Model # AC.SA.0
  • Tweezers, Type High Precision, Point Type Strong, Length 4-1/4 In., Material Anti-Magnetic, Anti-Acid...More

Tweezers,5in,Flat, Round
  • TECHNI-TOOL
  • Tweezers, 5in, Flat, RoundTweezers,5in,Flat, Round
  • Item # 35PY87
  • Mfr. Model # 2ACFR.SA.1
  • Tweezers, Type Plastic Replaceable Tip, Point Type Flat, Round, Length 5 In., Material Anti-Magnetic,...More

Tweezer,Straight Fine Point,5in.L
  • TECHNIK
  • Tweezer, Straight Fine Point, 5in.LTweezer,Straight Fine Point,5in.L
  • Item # 39AN66
  • Mfr. Model # 18023USA
  • Tweezer, Type Precision, Point Type Straight Fine Point, Length 5 In., Material Stainless Steel, Resists...More

Results per page: 16 | 32 | 48