Skip Content

Filter Results By

Applied Filters Clear All

Inspection and Retrieving Tools

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Sweeper,Hang-Type,48 In
  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 48 In Magnetic Sweeper,Hang-Type,48 In
  • Item # 2VAH2
  • Mfr. Model # 2VAH2
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 48 In., Width 5 In., Diameter 1-3/4 In., Surface Size 48 In....More

Ceramic Magnet,8Lb,6 1/4 x 3 3/4 Surface
  • WESTWARD
  • Ceramic Magnet, 8Lb, 6 1/4 x 3 3/4 Surface Ceramic Magnet,8Lb,6 1/4 x 3 3/4 Surface
  • Item # 2VAG5
  • Mfr. Model # 2VAG5
  • Magnet, Length 6 1/4 In, Width 4 3/4 In, Dia 9 1/4 In, Surface Size 6 1/4 x 3 3/4 In, Extended Length 9 1/4...More

Floor Sweeper,7-1/2inL x 29-1/2inW,Steel
  • MAG-MATE
  • Floor Sweeper, 7-1/2inL x 29-1/2inW, Steel Floor Sweeper,7-1/2inL x 29-1/2inW,Steel
  • Item # 36TV08
  • Mfr. Model # IS2400
  • Floor Sweeper, Type Magnetic, Size 24 In., Length 7-1/2 In., Width 29-1/2 In., Surface Size 24 In. x 7-1/2...More

Floor Sweeper,36in,Ceramic
  • MAG-MATE
  • Floor Sweeper, 36in, Ceramic Floor Sweeper,36in,Ceramic
  • Item # 36TV06
  • Mfr. Model # FS3600
  • Floor Sweeper, Type Magnetic, Size 36 In., Length 5 In., Width 40 In., Surface Size 36 In. x 5 In., Extended...More

Magnetic Ring Kit,18 TC
  • RED LION
  • Magnetic Ring Kit, 18 TC Magnetic Ring Kit,18 TC
  • Item # 36C134
  • Mfr. Model # ARCJ2A00
  • Magnetic Ring Mounting Kit, Voltage 8 to 30 VDC, For Use With Panel Meters, Description/Special Features...More

Magnetic Sweeper,Hang,48 In,440 lb Pull
  • GRAINGER APPROVED
  • Magnetic Sweeper, Hang, 48 In, 440 lb Pull Magnetic Sweeper,Hang,48 In,440 lb Pull
  • Item # 10E768
  • Mfr. Model # 10E768
  • Magnetic Sweeper, Hang-Type, Length 3 In., Width 48 In., Surface Size 48 In., Pickup Length 48 In., Pull...More

Magnetic Sweeper,Hang,36 In,330 lb Pull
  • GRAINGER APPROVED
  • Magnetic Sweeper, Hang, 36 In, 330 lb Pull Magnetic Sweeper,Hang,36 In,330 lb Pull
  • Item # 10E767
  • Mfr. Model # 10E767
  • Magnetic Sweeper, Hang-Type, Length 3 In., Width 36 In., Surface Size 36 In., Pickup Length 36 In., Pull...More

Magnetic Ring Kit,213 TC
  • RED LION
  • Magnetic Ring Kit, 213 TC Magnetic Ring Kit,213 TC
  • Item # 36C135
  • Mfr. Model # ARCJ2B00
  • Magnetic Ring Mounting Kit, Voltage 8 to 30 VDC, For Use With Panel Meters, Description/Special Features...More

Magnetic Pick-Up Tool,6-1/4inLx4-3/4inW
  • STORCH PRODUCTS
  • Magnetic Pick-Up Tool, 6-1/4inLx4-3/4inW Magnetic Pick-Up Tool,6-1/4inLx4-3/4inW
  • Item # 35KC44
  • Mfr. Model # T001-2063
  • Magnetic Pick-Up Tool, Type Magnetic, Size 6-1/4 In. L x 4-3/4 In. W, Length 6-1/4 In., Width 4-3/4 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More