Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Inspection and Retrieving Tools

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Inspection Mirror,Standard,Flat,12 In
    Magnetic Sweeper w/Release,13 In W
    • WESTWARD
    • Magnetic Sweeper w/Release, 13 In WMagnetic Sweeper w/Release,13 In W
    • Item # 4YCK5
    • Mfr. Model # 4YCK5
    • Magnetic Sweeper, Type w/Wheels and Release, Length 24 In, Width 15 1/8 In, Surface Size 13 x 1 1/2 In,...More

    Magnetic Sweeper,Rolling,40 x 19-1/2 In
    • MAG-MATE
    • Magnetic Sweeper, Rolling, 40 x 19-1/2 InMagnetic Sweeper,Rolling,40 x 19-1/2 In
    • Item # 35T105
    • Mfr. Model # SS1800
    • Magnetic Sweeper, Rolling, Length 40 In., Width 19-1/2 In., Surface Size 19 In. W, Pickup Length 19 In., Pull...More

    Retrieving Baton,16 in. L
    • MAGNET SOURCE
    • Retrieving Baton, 16 in. LRetrieving Baton,16 in. L
    • Item # 38HY91
    • Mfr. Model # RHS02
    • Retrieving Baton, Type Magnetic, Size 1 In., Length 16 In., Width 1 In., Diameter 1 In., Surface Size 1 In.,...More

    Insulated Tweezers,Straight Blunt,8 In
    Tweezer,Very Fine,4-3/4 in. L,SS
    • EXCELTA
    • Tweezer, Very Fine, 4-3/4 in. L, SSTweezer,Very Fine,4-3/4 in. L,SS
    • Item # 32NE89
    • Mfr. Model # 5-SA-ET
    • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Very Fine, Length 4-3/4 In., Material Stainless Steel, Resists...More

    Lip Tong ,18 in. L
    • LFI
    • Lip Tong , 18 in. LLip Tong ,18 in. L
    • Item # 36HV73
    • Mfr. Model # ER0035
    • Lip Tong, Type Straight, Size 2-1/2 In., Length 18 In., Diameter 3-1/4 In., Pull Capacity 15 lb., Lifting...More

    Telescoping Speed-Chuc Inspectionset,9Pc
    • GENERAL
    • Telescoping Speed-Chuc Inspectionset, 9PcTelescoping Speed-Chuc Inspectionset,9Pc
    • Item # 3KXW7
    • Mfr. Model # 759909
    • Inspection Set, Type Telescoping, Number of Pieces 9, Mirror Size 1-1/2 Round and 2x3 Rectangular Lexan...More

    Insulated Tweezers,Angled Blunt,8 In
    • WIHA
    • Insulated Tweezers, Angled Blunt, 8 InInsulated Tweezers,Angled Blunt,8 In
    • Item # 26X266
    • Mfr. Model # 75304
    • Insulated Tweezers, Point Type Serrated Angled Blunt Tip, Length 8 In., Carbon Steel Chrome Nickel Plated...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More