Skip Content

Filter Results By

Applied Filters Clear All

Inspection and Retrieving Tools

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnet, Mirror, Mechanical Finger Kit
  • MAG-MATE
  • Magnet, Mirror, Mechanical Finger Kit Magnet, Mirror, Mechanical Finger Kit
  • Item # 31LV23
  • Mfr. Model # MMK301
  • Magnet, Mirror, Mechanical Finger Kit, Type Magnetic, Telescoping, Mechanical, Size 2-1/2 In., Length 7 In.,...More

Magnetic Wand,15-1/2 in. L,1 in. dia.
  • BESSEY
  • Magnetic Wand, 15-1/2 in. L, 1 in. dia. Magnetic Wand,15-1/2 in. L,1 in. dia.
  • Item # 44ZL56
  • Mfr. Model # MW-1
  • Magnetic Wand, Type Magnetic, Size 15-1/2 In., Length 15-1/2 In., Diameter 1 In., Extended Length 15-1/2 In.,...More

Tweezer,Curved Fine,4-1/2in L,1/64in Tip
Insulated Tweezers,Angled Fine,6 In
  • WIHA TOOLS
  • Insulated Tweezers, Angled Fine, 6 In Insulated Tweezers,Angled Fine,6 In
  • Item # 26X267
  • Mfr. Model # 75302
  • Insulated Tweezers, Point Type Serrated Angled Fine Tip, Length 6 In., Carbon Steel Chrome Nickel Plated...More

Tweezer,Strong,4-1/2 in. L,SS
  • EXCELTA
  • Tweezer, Strong, 4-1/2 in. L, SS Tweezer,Strong,4-1/2 in. L,SS
  • Item # 32NE80
  • Mfr. Model # 00-SA
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Strong, Length 4-1/2 In., Material Stainless Steel, Resists...More

Tweezer,Strong,5 in. L,SS
  • EXCELTA
  • Tweezer, Strong, 5 in. L, SS Tweezer,Strong,5 in. L,SS
  • Item # 32NE81
  • Mfr. Model # 00-SA-ET
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Strong, Length 5 In., Material Stainless Steel, Resists Acid,...More

Insulated Tweezers,Straight Blunt,6 In
Inspection/Retrieval Kit,5 Pc
  • MAYHEW
  • Inspection/Retrieval Kit, 5 Pc Inspection/Retrieval Kit,5 Pc
  • Item # 4KMF8
  • Mfr. Model # 17720
  • Inspection/Retrieval Kit, Telescoping w/Changeable Heads, Number of Pieces 5, Length (In.) 7-1/2 to 32, Shaft...More

Inspection Mirror,Flexible Arm,14-1/4 In
  • MAG-MATE
  • Inspection Mirror, Flexible Arm, 14-1/4 In Inspection Mirror,Flexible Arm,14-1/4 In
  • Item # 49L979
  • Mfr. Model # 375G990
  • Inspection Mirror, Flexible Arm, Number of Pieces 1, Mirror Size (In.) 3-7/8, Round, Glass, Handle Type...More

Tweezer,Fine,4-3/4 in. L,SS
  • EXCELTA
  • Tweezer, Fine, 4-3/4 in. L, SS Tweezer,Fine,4-3/4 in. L,SS
  • Item # 32NE86
  • Mfr. Model # 3C-SA-ET
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Fine, Length 4-3/4 In., Material Stainless Steel, Resists Acid,...More

Tweezer,Flat,5-1/4 in. L,SS
  • EXCELTA
  • Tweezer, Flat, 5-1/4 in. L, SS Tweezer,Flat,5-1/4 in. L,SS
  • Item # 32NE83
  • Mfr. Model # 2A-SA-ET
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Flat, Length 5-1/4 In., Material Stainless Steel, Resists Acid,...More

Tweezers,Cutting,4-3/4in,0.472in Tip
  • TECHNI-TOOL
  • Tweezers, Cutting, 4-3/4in, 0.472in Tip Tweezers,Cutting,4-3/4in,0.472in Tip
  • Item # 35PZ19
  • Mfr. Model # 15A.C.0
  • Tweezers, Type Cutting, Point Type Cutting Tips For Soft Copper, Gold, Silver, Magnetic Wires, Length 4-3/4...More

Tweezer,Fine,5-1/2 in. L,SS
  • EXCELTA
  • Tweezer, Fine, 5-1/2 in. L, SS Tweezer,Fine,5-1/2 in. L,SS
  • Item # 32NE78
  • Mfr. Model # AA-SA-ET
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Fine, Length 5-1/2 In., Material Stainless Steel, Resists Acid,...More

Tweezers,Precision Cutting,ESD,4-3/4in
  • TECHNI-TOOL
  • Tweezers, Precision Cutting, ESD, 4-3/4in Tweezers,Precision Cutting,ESD,4-3/4in
  • Item # 35PY96
  • Mfr. Model # 15AGW.C.DN1
  • Tweezers, Type Precision Cutting, ESD Foam Grip, Point Type Cutting Tips For Soft Copper, Gold, Silver,...More

Magnetic Pick-Up Tool,Ceramic,Magnetic
  • MAG-MATE
  • Magnetic Pick-Up Tool, Ceramic, Magnetic Magnetic Pick-Up Tool,Ceramic,Magnetic
  • Item # 36TV10
  • Mfr. Model # MM06X38
  • Magnetic Pick-Up Tool, Type Magnetic, Size 40 In., Length 6 In., Width 1-3/8 In., Surface Size 1-3/8 In. x 6...More

Tweezers,Cutting,4-3/4in,0.394in Tip
  • TECHNI-TOOL
  • Tweezers, Cutting, 4-3/4in, 0.394in Tip Tweezers,Cutting,4-3/4in,0.394in Tip
  • Item # 35PZ20
  • Mfr. Model # 15AGW.C.0
  • Tweezers, Type Cutting, Point Type Cutting Tips For Soft Copper, Gold, Silver, Magnetic Wires. Predominantly...More

Tweezer,Fine,5 in. L,SS,1/64 in. Tip
Tweezers,Hgh Precision,4-1/2in,Very Fine
  • TECHNI-TOOL
  • Tweezers, Hgh Precision, 4-1/2in, Very Fine Tweezers,Hgh Precision,4-1/2in,Very Fine
  • Item # 35PY76
  • Mfr. Model # 7.SADC0
  • Tweezers, Type High Precision, Point Type Very Fine, Curved, Length 4-1/2 In., Material Anti-Magnetic,...More

Tweezers,4-1/4in,Diamond Coated
  • TECHNI-TOOL
  • Tweezers, 4-1/4in, Diamond Coated Tweezers,4-1/4in,Diamond Coated
  • Item # 35PY75
  • Mfr. Model # 5.SADC0
  • Tweezers, Type High Precision, Point Type Extra Fine Tips, Superior Finish, Diamond Coated, Length 4-1/4 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More