Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Inspection and Retrieving Tools

47 Results Found that Include 47 Products

Results per page: 16 | 32 | 48
Telescop Mirror,Acrylic,1.88 x2.5,34.5 L
  • MAG-MATE
  • Telescop Mirror, Acrylic, 1.88 x2.5,34.5 LTelescop Mirror,Acrylic,1.88 x2.5,34.5 L
  • Item # 35T114
  • Mfr. Model # 321A931
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-7/8 x 2-1/2, Rectangular Shape,...More

Tweezer,Fine Tip,Curved,Swiss
Tweezer Kit,9 PC
Inspection Mirror,11 1/2 In L,Rectang
  • WESTWARD
  • Inspection Mirror, 11 1/2 In L, RectangInspection Mirror,11 1/2 In L,Rectang
  • Item # 1VTZ1
  • Mfr. Model # 1VTZ1
  • Inspection Mirror, With BaseMirror Size (In.) 3 1/2''*2 1/8, Rectangular, Glass, Handle Type Metal, Shaft...More

Tweezer Set,LED,Steel,Black,3 Pcs
  • GENERAL
  • Tweezer Set, LED, Steel, Black, 3 PcsTweezer Set,LED,Steel,Black,3 Pcs
  • Item # 6TFG4
  • Mfr. Model # 70400
  • Tweezer Set, Lighted, LED, Number of Pieces 3, Heat Treated Steel, Black, Resists Corrosion, Application...More

Color Coded Tweezers Set,6 Pc
  • AVEN
  • Color Coded Tweezers Set, 6 PcColor Coded Tweezers Set,6 Pc
  • Item # 3UWE4
  • Mfr. Model # 18480EZF
  • Precision Tweezers Set, Type Color-Coded, 6 Pc, Point Type Straight and Curved, Length 4 1/4, 4 1/2, 4 3/4, 5...More

Tweezer,Fine Tip,Micro,Swiss
Telescop Mirror,Glass,3-7/8 In,32-1/2 L
  • MAG-MATE
  • Telescop Mirror, Glass, 3-7/8 In, 32-1/2 LTelescop Mirror,Glass,3-7/8 In,32-1/2 L
  • Item # 35T109
  • Mfr. Model # 375
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 3-7/8, Round Shape, Glass Mirror, Nylon...More

Telescoping Mirror,SS,2 x 3 In,38 In L
  • MAG-MATE
  • Telescoping Mirror, SS, 2 x 3 In, 38 In LTelescoping Mirror,SS,2 x 3 In,38 In L
  • Item # 35T112
  • Mfr. Model # 314S925
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 3, Rectangular Shape, Stainless...More

Precision Tweezer, Titanium, 4-1/2 In
Tweezers,Anti-Mag,Bent,4 In,SS
  • KNIPEX
  • Tweezers, Anti-Mag, Bent, 4 In, SSTweezers,Anti-Mag,Bent,4 In,SS
  • Item # 10U067
  • Mfr. Model # 92 34 28
  • Precision Tweezers, Anti-Magnetic, Point Type Bent, Extra Fine, Smooth, Length 4 In., Stainless Steel,...More

Tweezers,ESD,Sickle,4-3/4 In,SS,Black
ESD Ergo Tweezer,Broad,4 3/4 In
  • EREM
  • ESD Ergo Tweezer, Broad, 4 3/4 InESD Ergo Tweezer,Broad,4 3/4 In
  • Item # 5EPT5
  • Mfr. Model # E2ASA
  • Ergonomic Precision Tweezers, Type ESD-Safe, Anti-Magnetic, Anti-Acid, Point Type Straight, Broad, Round,...More

ESD Ergo Tweezer,Fine,4 3/4 In
  • EREM
  • ESD Ergo Tweezer, Fine, 4 3/4 InESD Ergo Tweezer,Fine,4 3/4 In
  • Item # 5EPT9
  • Mfr. Model # EOOSA
  • Ergonomic Precision Tweezers, Type ESD-Safe, Anti-Magnetic, Anti-Acid, Point Type Straight, Strong, Length 4...More

Magnetic Pick-Up Tool,5/8in. x 21-3/4in.
  • MAYHEW
  • Magnetic Pick-Up Tool, 5/8in. x 21-3/4in.Magnetic Pick-Up Tool,5/8in. x 21-3/4in.
  • Item # 38GN75
  • Mfr. Model # 17610
  • Magnetic Pick-Up Tool, Type Flexible, Size 5/8 In. x 21-3/4 In., Length 21-3/4 In., Diameter 5/8 In., Surface...More

Retrieving Magnet,18in L x 5/16in W
  • STORCH PRODUCTS
  • Retrieving Magnet, 18in L x 5/16in WRetrieving Magnet,18in L x 5/16in W
  • Item # 35KC45
  • Mfr. Model # T003-502
  • Retrieving Magnet, Type Magnetic, Size 18 In. L x 5/16 In. W, Length 18 In., Width 5/16 In., Surface Size 18...More

Tweezers,ESD,Straight,4-3/4 In,SS
Tweezers,Anti-Mag,Needle,Straight,4 In
Tweezers,American Needle,Straight,5-1/4
Tweezers,Anti-Mag,Sickle,4-3/4 In,SS
Tweezers,ESD,Straight,5-1/4 In,SS,Black
Tweezers,5in,Very Fine, Curved
  • TECHNI-TOOL
  • Tweezers, 5in, Very Fine, CurvedTweezers,5in,Very Fine, Curved
  • Item # 35PY86
  • Mfr. Model # 7CFR.SA.1
  • Tweezers, Type Plastic Replaceable Tip, Point Type Very Fine, Curved, Length 5 In., Material Anti-Magnetic,...More

Tweezers,5in,Flat, Round
  • TECHNI-TOOL
  • Tweezers, 5in, Flat, RoundTweezers,5in,Flat, Round
  • Item # 35PY87
  • Mfr. Model # 2ACFR.SA.1
  • Tweezers, Type Plastic Replaceable Tip, Point Type Flat, Round, Length 5 In., Material Anti-Magnetic,...More

Tweezers,High Precision,4-3/4in,Fine Tip
  • TECHNI-TOOL
  • Tweezers, High Precision, 4-3/4in, Fine TipTweezers,High Precision,4-3/4in,Fine Tip
  • Item # 35PZ09
  • Mfr. Model # AM.BR.0
  • Tweezers, Type High Precision, Point Type Flat Edges With Fine Tips, Length 4-3/4 In., Material Brass,...More

Tweezers,5in,Very Fine
  • TECHNI-TOOL
  • Tweezers, 5in, Very FineTweezers,5in,Very Fine
  • Item # 35PY89
  • Mfr. Model # 5CFR.SA.1
  • Tweezers, Type Plastic Replaceable Tip, Point Type Very Fine, Length 5 In., Material Anti-Magnetic, Anti-Acid...More

Tweezers,Plastic Tip,5in,Flat, Round
  • TECHNI-TOOL
  • Tweezers, Plastic Tip, 5in, Flat, RoundTweezers,Plastic Tip,5in,Flat, Round
  • Item # 35PY77
  • Mfr. Model # 2ACF.SA.1
  • Tweezers, Type Plastic Tip, Point Type Flat, Round, Length 5 In., Material Anti-Magnetic, Anti-Acid Stainless...More

Tweezers,4-1/2in,ESD,Extra Fine Tips
  • TECHNI-TOOL
  • Tweezers, 4-1/2in, ESD, Extra Fine TipsTweezers,4-1/2in,ESD,Extra Fine Tips
  • Item # 35PZ06
  • Mfr. Model # 51S.SA.0
  • Tweezers, Type High Precision, Point Type Extra Fine Tips, Superior Finish, Bent Tips For Max Visibility,...More

Tweezers,Plastic Tip,5in,Strong Tips
  • TECHNI-TOOL
  • Tweezers, Plastic Tip, 5in, Strong TipsTweezers,Plastic Tip,5in,Strong Tips
  • Item # 35PY78
  • Mfr. Model # 00CF.SA.1
  • Tweezers, Type Plastic Tip, Point Type Strong Tips, Length 5 In., Material Anti-Magnetic, Anti-Acid Stainless...More

Tweezers,5in,Strong Tips
  • TECHNI-TOOL
  • Tweezers, 5in, Strong TipsTweezers,5in,Strong Tips
  • Item # 35PY85
  • Mfr. Model # 249CFRSA.1
  • Tweezers, Type Plastic Replaceable Tip, Point Type Strong Tips, Length 5 In., Material Anti-Magnetic,...More

Tweezers,Plastic Tip,5in,Very Fine
  • TECHNI-TOOL
  • Tweezers, Plastic Tip, 5in, Very FineTweezers,Plastic Tip,5in,Very Fine
  • Item # 35PY82
  • Mfr. Model # 5CF.SA.1
  • Tweezers, Type Plastic Tip, Point Type Very Fine, Length 5 In., Material Anti-Magnetic, Anti-Acid Stainless...More

Tweezers,Plastic Replace Tip,5in,Flat
  • TECHNI-TOOL
  • Tweezers, Plastic Replace Tip, 5in, FlatTweezers,Plastic Replace Tip,5in,Flat
  • Item # 35PZ07
  • Mfr. Model # 2ACPR.SA.1
  • Tweezers, Type Plastic Replaceable Tip, Point Type Flat, Round, Length 5 In., Material Anti-Magnetic,...More

Magnetic Pick-Up Tool,37 in. L
  • MAGNET SOURCE
  • Magnetic Pick-Up Tool, 37 in. LMagnetic Pick-Up Tool,37 in. L
  • Item # 38HY83
  • Mfr. Model # 07247
  • Magnetic Pick-Up Tool, Type Magnetic, Size 3-1/4 In., Length 37 In., Width 3-1/4 In., Diameter 3-1/4 In.,...More

Results per page: 16 | 32 | 48