Skip Content

Filter Results By

Applied Filters Clear All

Inspection and Retrieving Tools

46 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
O Ring Tool
Inspection Mirror,6 1/2 to 30 In L
  • WESTWARD
  • Inspection Mirror, 6 1/2 to 30 In L Inspection Mirror,6 1/2 to 30 In L
  • Item # 1VTX8
  • Mfr. Model # 1VTX8
  • Inspection Mirror, Telescoping, Mirror Size 3 1/2 x 2 In, Oblong, Glass, Handle Type Soft Rubber Grip, Shaft...More

Magnetic Pickup,Telescop,6.5-32 In,7 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 6.5-32 In, 7 lb Magnetic Pickup,Telescop,6.5-32 In,7 lb
  • Item # 35T097
  • Mfr. Model # 924
  • Magnetic Pickup, Telescoping, Length (In.) 6-1/2, Extended Length (In.) 32, Magnet Type Rare Earth, Pull...More

Pick-Up Tool,Mag,6-3/8 to 25 L,3 lb Pull
  • WESTWARD
  • Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull Pick-Up Tool,Mag,6-3/8 to 25 L,3 lb Pull
  • Item # 10E742
  • Mfr. Model # 10E742
  • Magnetic Pick-Up Tool, Telescoping With Scribe, Length 6-3/8 In., Width 9/32 In., Diameter 5/16 In., Extended...More

Mechanical Pick-Up,Lighted,36 In L
Pick-Up Tool,Mag,8.25 to 30.25 In,10 lb
  • ULLMAN
  • Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lb Pick-Up Tool,Mag,8.25 to 30.25 In,10 lb
  • Item # 16W183
  • Mfr. Model # HT-3
  • Magnetic Pick-Up Tool, Telescoping, Length 8-1/4 In., Diameter 1/2 In., Extended Length 30-1/4 In., Lifting...More

Telescoping Mirror,Glass,1-1/2 In,24 L
  • MAG-MATE
  • Telescoping Mirror, Glass, 1-1/2 In, 24 L Telescoping Mirror,Glass,1-1/2 In,24 L
  • Item # 35T117
  • Mfr. Model # 306TR
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/2, Round Shape, Glass Mirror, Nylon...More

Flexible Magnet,Neodymium,24 In
  • WESTWARD
  • Flexible Magnet, Neodymium, 24 In Flexible Magnet,Neodymium,24 In
  • Item # 4FPV5
  • Mfr. Model # 4FPV5
  • Flexible Magnet, Length 24 In, Dia 1/2 In, Pickup Length 24 In, Lifting Capacity 5 Lb, Neodymium Magnet is...More

Magnetic Pickup,14 Lb Pull,6 1/2 In L
Cotter Pin Puller
  • PROTO
  • Cotter Pin Puller Cotter Pin Puller
  • Item # 3R553
  • Mfr. Model # J2306
  • Cotter Pin Puller, Overall Length 8 In, Blade Length 3 3/4 In, Precision Formed Curve Design, Heavy Duty...More

Pick And Hook Set,Steel,5-1/16in.L,4 pcs
Telescoping Flexible Magnet,8 3/4 In
  • WESTWARD
  • Telescoping Flexible Magnet, 8 3/4 In Telescoping Flexible Magnet,8 3/4 In
  • Item # 4FPU6
  • Mfr. Model # 4FPU6
  • Telescoping Flexible Magnet, Length 8 3/4 In, Dia .590 In, Extended Length 15 3/4 In, Pickup Length 8 3/4 In,...More

Mag Pickup,Telescop,17-26.5 In,7-1/2 lb
  • MAG-MATE
  • Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb Mag Pickup,Telescop,17-26.5 In,7-1/2 lb
  • Item # 35T101
  • Mfr. Model # 927
  • Magnetic Pickup, Telescoping, Length (In.) 17, Extended Length (In.) 26-1/2, Magnet Type Rare Earth, Pull...More

Magnetic Pickup,Telescop,6.5-32 In,5 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 6.5-32 In, 5 lb Magnetic Pickup,Telescop,6.5-32 In,5 lb
  • Item # 35T096
  • Mfr. Model # 923
  • Magnetic Pickup, Telescoping, Length (In.) 6-1/2, Extended Length (In.) 32, Magnet Type Rare Earth, Pull...More

Tweezer,Fine Tip,Very Fine
Pick-Up Tool,Mag,LED,6.75-27.75 In,8 lb
  • ULLMAN
  • Pick-Up Tool, Mag, LED, 6.75-27.75 In, 8 lb Pick-Up Tool,Mag,LED,6.75-27.75 In,8 lb
  • Item # 16W192
  • Mfr. Model # HTLP-1
  • Magnetic Pick-Up Tool, Pivoting, LED, Length 6-3/4 In., Diameter 1 In., Extended Length 27-3/4 In., Lifting...More

Retrieving Tool,Flexible,13 1/2 In L
Telescoping Mirror,Glass,2 x2 In,28 In L
  • MAG-MATE
  • Telescoping Mirror, Glass, 2 x2 In, 28 In L Telescoping Mirror,Glass,2 x2 In,28 In L
  • Item # 35T113
  • Mfr. Model # 301G240
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 2, Square Shape, Glass Material,...More

Telescoping Inspection Mirror,3/4x2 1/2
Pick-Up Tool,Mag,LED,8 to 32-3/4 In,8 lb
  • ULLMAN
  • Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lb Pick-Up Tool,Mag,LED,8 to 32-3/4 In,8 lb
  • Item # 16W193
  • Mfr. Model # HTLP-2
  • Magnetic Pick-Up Tool, LED, Length 8 In., Diameter 1 In., Extended Length 32-3/4 In., Lifting Capacity 8 lb.,...More

Pick-Up Tool,Mag,Flex,29 In,5 lb
  • ULLMAN
  • Pick-Up Tool, Mag, Flex, 29 In, 5 lb Pick-Up Tool,Mag,Flex,29 In,5 lb
  • Item # 16W186
  • Mfr. Model # HT-2FL
  • Magnetic Pick-Up Tool, Flexible, Length 29 In., Diameter 1/2 In., Lifting Capacity 5 lb., Material Aluminum,...More

Inspection Mirror,2 1/4 D,10.5-15L
  • GENERAL
  • Inspection Mirror, 2 1/4 D, 10.5-15L Inspection Mirror,2 1/4 D,10.5-15L
  • Item # 3YWP2
  • Mfr. Model # 577
  • Telescoping Inspection Mirror, Cushioned Grip Handle, Mirror Size 2 1/4 In, Round, Lexan, Handle Type Metal,...More

Tweezer,Fine Tip,Ultra Fine,Economy
Tweezer,Fine Tip,Medium,Economy
Retrieving Magnet,Ceramic,2 3/8 In
  • WESTWARD
  • Retrieving Magnet, Ceramic, 2 3/8 In Retrieving Magnet,Ceramic,2 3/8 In
  • Item # 3DYF2
  • Mfr. Model # 3DYF2
  • Retrieving Magnet, Length 2 3/8 In, Width 2 3/8 In, Surface Size 2 3/8 x 2 3/8 In, Pickup Length 2 3/8 In,...More

Pick-Up Tool,Mag,12 to 25 In L,5 lb Pull
  • WESTWARD
  • Pick-Up Tool, Mag, 12 to 25 In L, 5 lb Pull Pick-Up Tool,Mag,12 to 25 In L,5 lb Pull
  • Item # 10E746
  • Mfr. Model # 10E746
  • Magnetic Pick-Up Tool, Length 12 In., Width 3/8 In., Diameter 3/8 In., Extended Length 25 In., Pickup Length...More

Inspection Mirror,9 to 18 1/2 In L
  • WESTWARD
  • Inspection Mirror, 9 to 18 1/2 In L Inspection Mirror,9 to 18 1/2 In L
  • Item # 1VTY9
  • Mfr. Model # 1VTY9
  • Inspection Mirror, Telescoping, Mirror Size 3 1/2 x 2 In, Oblong, Glass, Handle Type Soft Rubber Grip, Shaft...More

Retrieving Magnet,Ceramic,2In,40Lb
  • WESTWARD
  • Retrieving Magnet, Ceramic, 2In, 40Lb Retrieving Magnet,Ceramic,2In,40Lb
  • Item # 3DYF4
  • Mfr. Model # 3DYF4
  • Retrieving Magnet, Length 2 In, Width 2 In, Surface Size 2 x 2 In, Pickup Length 2 In, Pull Capacity 40 Lb,...More

Magnetic Pickup,3 1/2-5 lb.,6-1/4 In
Inspection Mirror,Telescoping,11in.L
Telescop Mirror,Glass,1-1/2 In,23-1/2 L
  • MAG-MATE
  • Telescop Mirror, Glass, 1-1/2 In, 23-1/2 L Telescop Mirror,Glass,1-1/2 In,23-1/2 L
  • Item # 35T116
  • Mfr. Model # 306G240
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/2, Round Shape, Glass Material,...More

Tweezer,Fine Tip,Micro,Economy
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More