Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Inspection and Retrieving Tools

75 Results Found that Include 75 Products

Results per page: 16 | 32 | 48
Rect Telescopng Mirror
Mirror,Telescoping
  • PROTO
  • Mirror, TelescopingMirror,Telescoping
  • Item # 3R561
  • Mfr. Model # J2372
  • Round Telescoping Mirror, Shape Circular, Swivel Double Ball Joint, Grip Vinyl, Overall Length 10 Inches,...More

Telescoping Pen Magnet,Clip-on
  • CARICA
  • Telescoping Pen Magnet, Clip-onTelescoping Pen Magnet,Clip-on
  • Item # 3YWY8
  • Mfr. Model # 17800
  • Telescoping Pen Magnet, Clip-on, Length 6 1/2 to 25 1/2 In, Extended Length 25 1/2 In, Magnet Type Permanent,...More

Inspection Mirror,10-1/2 to 19-3/4 In L
Magnetic Pickup Attachment,3 3/8 In Dia
Telescoping Inspection Mirror,1-1/4 in.
  • ULLMAN
  • Telescoping Inspection Mirror, 1-1/4 in.Telescoping Inspection Mirror,1-1/4 in.
  • Item # 19LZ10
  • Mfr. Model # E-2TM
  • Inspection Mirror, Telescoping, Number of Pieces 1, Mirror Size (In.) 1-1/4, Round, Glass, Handle Type Brass,...More

Pick/Hook Set,Stl Shft, Plstc Grps,PK4
Telescop Mirror,Glass,1-1/2 In,23-1/2 L
  • MAG-MATE
  • Telescop Mirror, Glass, 1-1/2 In, 23-1/2 LTelescop Mirror,Glass,1-1/2 In,23-1/2 L
  • Item # 35T116
  • Mfr. Model # 306G240
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/2, Round Shape, Glass Material,...More

Pick-Up Tool,Mag,6.63 to 33.25 In,2.5 lb
  • ULLMAN
  • Pick-Up Tool, Mag, 6.63 to 33.25 In, 2.5 lbPick-Up Tool,Mag,6.63 to 33.25 In,2.5 lb
  • Item # 16W181
  • Mfr. Model # HT-1
  • Magnetic Pick-Up Tool, Telescoping, Length 6-5/8 In., Diameter 1/2 In., Extended Length 33-1/4 In., Lifting...More

Pick/Hook Set,Stl Shft, Plstc Grps,PK4
Telescoping Alligator Clip,7-3/8 In L
  • WESTWARD
  • Telescoping Alligator Clip, 7-3/8 In LTelescoping Alligator Clip,7-3/8 In L
  • Item # 1VTY5
  • Mfr. Model # 1VTY5
  • Telescoping Alligator ClipLength (In.) 7-3/8, Extended Length (In.) 26Jaw Capacity (In.) 3/8Shaft Material...More

Magnetic Pickup,16 lb. Pull,8-3/4 in. L
Flexible Magnet,Neodymium,24 In
  • WESTWARD
  • Flexible Magnet, Neodymium, 24 InFlexible Magnet,Neodymium,24 In
  • Item # 4FPV5
  • Mfr. Model # 4FPV5
  • Flexible Magnet, Length 24 In, Dia 1/2 In, Pickup Length 24 In, Lifting Capacity 5 Lb, Neodymium Magnet is...More

Crucible Tongs,18 In,Nickel Plated Steel
Inspection Mirror,10-1/4 In L,Circular
Inspection Mirror,912In L,Oval Shape
Inspection Mirror,7 1/2 to 26 In L
  • WESTWARD
  • Inspection Mirror, 7 1/2 to 26 In LInspection Mirror,7 1/2 to 26 In L
  • Item # 1VUA2
  • Mfr. Model # 1VUA2
  • Inspection Mirror, Telescoping, Mirror Size 1 3/4 x 2 1/2 In, Oblong, Nylon Polymer, Handle Type Knurled,...More

Telescoping Mirror,Glass,1-1/2 In,24 L
  • MAG-MATE
  • Telescoping Mirror, Glass, 1-1/2 In, 24 LTelescoping Mirror,Glass,1-1/2 In,24 L
  • Item # 35T117
  • Mfr. Model # 306TR
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/2, Round Shape, Glass Mirror, Nylon...More

Retrieve Tool,Flex,4 Jaw,13.5 L,1.5 Cap
  • MAG-MATE
  • Retrieve Tool, Flex, 4 Jaw, 13.5 L, 1.5 CapRetrieve Tool,Flex,4 Jaw,13.5 L,1.5 Cap
  • Item # 35T084
  • Mfr. Model # 612
  • Retrieving Tool, Flexible, 4-Jaw, Length (In.) 13-1/2, Jaw Capacity (In.) 1-1/2, Handle Type Zinc Plated...More

Telescoping Inspection Mirror,7/8 in.
  • ULLMAN
  • Telescoping Inspection Mirror, 7/8 in.Telescoping Inspection Mirror,7/8 in.
  • Item # 19LZ09
  • Mfr. Model # A-2TM
  • Inspection Mirror, Telescoping, Number of Pieces 1, Mirror Size (In.) 7/8, Round, Glass, Handle Type Brass,...More

Telescop Mirror,Glass,1-1/4 x2 In,36.5 L
  • MAG-MATE
  • Telescop Mirror, Glass, 1-1/4 x2 In, 36.5 LTelescop Mirror,Glass,1-1/4 x2 In,36.5 L
  • Item # 35T111
  • Mfr. Model # 315
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/4 x 2, Oblong Shape, Glass Mirror,...More

Tweezer,Strong Blunt,6 in. L,SS
  • EXCELTA
  • Tweezer, Strong Blunt, 6 in. L, SSTweezer,Strong Blunt,6 in. L,SS
  • Item # 32NE94
  • Mfr. Model # 24-SA-SE
  • Tweezer, Type Anti-Acid/Anti-Mag, Point Type Strong Blunt, Length 6 In., Material Stainless Steel, Resists...More

Industrial Tweezers,Sharp Point,4 1/2 In
Telescoping Mirror,Acrylic,2 x 2 In,29 L
  • MAG-MATE
  • Telescoping Mirror, Acrylic, 2 x 2 In, 29 LTelescoping Mirror,Acrylic,2 x 2 In,29 L
  • Item # 35T106
  • Mfr. Model # 312A
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 2, Square Shape, Acrylic Mirror,...More

Magnetic Pickup Tool
Tweezer,LED,Serrated Bent Tip,6-1/4 In
Magnet/Demagnetizer
Tweezer,LED,Serrated Blunt Tip,6-1/2 In
Magnetic Pickup,Bendable,20 In,3 lb
  • MAG-MATE
  • Magnetic Pickup, Bendable, 20 In, 3 lbMagnetic Pickup,Bendable,20 In,3 lb
  • Item # 35T090
  • Mfr. Model # 900WF
  • Magnetic Pickup, Bendable, Length (In.) 20, Magnet Type Rare Earth, Pull Capacity (Lb.) 3, Handle Type...More

Retrieving Magnet,Ceramic,5x3/4 In
  • WESTWARD
  • Retrieving Magnet, Ceramic, 5x3/4 InRetrieving Magnet,Ceramic,5x3/4 In
  • Item # 3DYE9
  • Mfr. Model # 3DYE9
  • Retrieving Magnet, Length 5 In, Width 3/4 In, Surface Size 5 x 3/4 In, Pickup Length 5 In, Pull Capacity 100...More

Retrieving Magnet,Ceramic,1 3/4 In
  • WESTWARD
  • Retrieving Magnet, Ceramic, 1 3/4 InRetrieving Magnet,Ceramic,1 3/4 In
  • Item # 3DYF5
  • Mfr. Model # 3DYF5
  • Retrieving Magnet, Length 1 3/4 In, Width 5/8 In, Surface Size 1 3/4 x 5/8 In, Pickup Length 1 3/4 In, Pull...More

Coated Beaker Tongs,50to1500 mL Beakers
Results per page: 16 | 32 | 48