Skip Content

Filter Results By

Applied Filters Clear All

Inspection and Retrieving Tools

75 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Magnetic Pickup,Telescop,6.5-32 In,5 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 6.5-32 In, 5 lbMagnetic Pickup,Telescop,6.5-32 In,5 lb
  • Item # 35T096
  • Mfr. Model # 923
  • Magnetic Pickup, Telescoping, Length (In.) 6-1/2, Extended Length (In.) 32, Magnet Type Rare Earth, Pull...More

Inspection Mirror,Telescoping,36 In.
  • MAG-MATE
  • Inspection Mirror, Telescoping, 36 In.Inspection Mirror,Telescoping,36 In.
  • Item # 49L984
  • Mfr. Model # IMS123
  • Inspection Mirror, Telescoping, Number of Pieces 1, Mirror Size (In.) 2-1/4, Round, Stainless Steel, Handle...More

Magnetic Pickup,Telescop,6.5-32 In,7 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 6.5-32 In, 7 lbMagnetic Pickup,Telescop,6.5-32 In,7 lb
  • Item # 35T097
  • Mfr. Model # 924
  • Magnetic Pickup, Telescoping, Length (In.) 6-1/2, Extended Length (In.) 32, Magnet Type Rare Earth, Pull...More

Telescop Mirror,Glass,1-1/4 x2 In,36.5 L
  • MAG-MATE
  • Telescop Mirror, Glass, 1-1/4 x2 In, 36.5 LTelescop Mirror,Glass,1-1/4 x2 In,36.5 L
  • Item # 35T111
  • Mfr. Model # 315
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/4 x 2, Oblong Shape, Glass Mirror,...More

Magnetic Pick-Up Tool,40 in.
  • MAG-MATE
  • Magnetic Pick-Up Tool, 40 in.Magnetic Pick-Up Tool,40 in.
  • Item # 31LV17
  • Mfr. Model # MX3000WAH
  • Magnetic Pick-Up Tool, Type Magnetic, Size 3-1/4 In., Length 40 In., Width 3-1/4 In., Diameter 3-1/4 In.,...More

Magnetic Pickup,Telescop,23.5-50 In,14lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 23.5-50 In, 14lbMagnetic Pickup,Telescop,23.5-50 In,14lb
  • Item # 35T098
  • Mfr. Model # 926
  • Magnetic Pickup, Telescoping, Length (In.) 23-1/2, Extended Length (In.) 50, Magnet Type Rare Earth, Pull...More

Telescoping Mirror,Glass,2.25x3In,36.5 L
  • MAG-MATE
  • Telescoping Mirror, Glass, 2.25x3In, 36.5 LTelescoping Mirror,Glass,2.25x3In,36.5 L
  • Item # 35T107
  • Mfr. Model # 316
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2-1/4 x 3, Rectangular Shape, Glass...More

Mag Arm Clamp,Flex,13 In,20 lb,1-1/4 Cap
  • MAG-MATE
  • Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 CapMag Arm Clamp,Flex,13 In,20 lb,1-1/4 Cap
  • Item # 35T085
  • Mfr. Model # 990FLXCLP
  • Magnetic Arm Clamp, Flexible, Length (In.) 13, Magnet Type Rare Earth, Pull Capacity (Lb.) 20, Jaw Capacity...More

Mag Pickup,w/Release,15 to 19-1/4 In,8lb
  • MAG-MATE
  • Mag Pickup, w/Release, 15 to 19-1/4 In, 8lbMag Pickup,w/Release,15 to 19-1/4 In,8lb
  • Item # 35T089
  • Mfr. Model # MM1500EZ
  • Magnetic Pickup, w/Release, Length (In.) 15, Extended Length (In.) 19-1/4, Magnet Type Rare Earth, Pull...More

Magnetic Pickup,Bendable,20 In,3 lb
  • MAG-MATE
  • Magnetic Pickup, Bendable, 20 In, 3 lbMagnetic Pickup,Bendable,20 In,3 lb
  • Item # 35T090
  • Mfr. Model # 900WF
  • Magnetic Pickup, Bendable, Length (In.) 20, Magnet Type Rare Earth, Pull Capacity (Lb.) 3, Handle Type...More

Telescoping Mirror,Glass,2 x2 In,28 In L
  • MAG-MATE
  • Telescoping Mirror, Glass, 2 x2 In, 28 In LTelescoping Mirror,Glass,2 x2 In,28 In L
  • Item # 35T113
  • Mfr. Model # 301G240
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 2, Square Shape, Glass Material,...More

Floor Sweeper,24in,Ceramic
  • MAG-MATE
  • Floor Sweeper, 24in, CeramicFloor Sweeper,24in,Ceramic
  • Item # 36TV05
  • Mfr. Model # FS2400
  • Floor Sweeper, Type Magnetic, Size 24 In., Length 5 In., Width 28-1/2 In., Surface Size 24 In. x 5 In.,...More

Magnetic Pickup,Telescop,13-26 In,12 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 13-26 In, 12 lbMagnetic Pickup,Telescop,13-26 In,12 lb
  • Item # 35T102
  • Mfr. Model # 931
  • Magnetic Pickup, Telescoping, Length (In.) 13, Extended Length (In.) 26, Magnet Type Rare Earth, Pull...More

Telescoping Mirror,SS,2 x 3 In,38 In L
  • MAG-MATE
  • Telescoping Mirror, SS, 2 x 3 In, 38 In LTelescoping Mirror,SS,2 x 3 In,38 In L
  • Item # 35T112
  • Mfr. Model # 314S925
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 3, Rectangular Shape, Stainless...More

Magnetic Pickup,Telescop,8 to 35 In,7 lb
  • MAG-MATE
  • Magnetic Pickup, Telescop, 8 to 35 In, 7 lbMagnetic Pickup,Telescop,8 to 35 In,7 lb
  • Item # 35T099
  • Mfr. Model # 925
  • Magnetic Pickup, Telescoping, Length (In.) 8, Extended Length (In.) 35, Magnet Type Rare Earth, Pull Capacity...More

Telescop Mirror,Glass,2-1/4 In,36-1/2 L
  • MAG-MATE
  • Telescop Mirror, Glass, 2-1/4 In, 36-1/2 LTelescop Mirror,Glass,2-1/4 In,36-1/2 L
  • Item # 35T122
  • Mfr. Model # 309S1
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2-1/4, Round Shape, Glass Mirror, Zinc...More

Telescop Mirror,Glass,3-7/8 In,32-1/2 L
  • MAG-MATE
  • Telescop Mirror, Glass, 3-7/8 In, 32-1/2 LTelescop Mirror,Glass,3-7/8 In,32-1/2 L
  • Item # 35T109
  • Mfr. Model # 375
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 3-7/8, Round Shape, Glass Mirror, Nylon...More

Mechanical Fngr Rtrvr,Flxbl Jaw,23-1/2In
Mag Pickup,Telescop,17-26.5 In,7-1/2 lb
  • MAG-MATE
  • Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lbMag Pickup,Telescop,17-26.5 In,7-1/2 lb
  • Item # 35T101
  • Mfr. Model # 927
  • Magnetic Pickup, Telescoping, Length (In.) 17, Extended Length (In.) 26-1/2, Magnet Type Rare Earth, Pull...More

Parts Retriever Magnet,5 Lb,Short Hdl
Telescop Mirror,Glass,2.5x3.5 In,32.75 L
  • MAG-MATE
  • Telescop Mirror, Glass, 2.5x3.5 In, 32.75 LTelescop Mirror,Glass,2.5x3.5 In,32.75 L
  • Item # 35T123
  • Mfr. Model # 318
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2-1/2 x 3-1/2, Rectangular Shape, Glass...More

Telescoping Mirror,Glass,1-1/2 In,24 L
  • MAG-MATE
  • Telescoping Mirror, Glass, 1-1/2 In, 24 LTelescoping Mirror,Glass,1-1/2 In,24 L
  • Item # 35T117
  • Mfr. Model # 306TR
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 1-1/2, Round Shape, Glass Mirror, Nylon...More

Magnetic Pick-Up Tool,7-1/2 in.
  • MAG-MATE
  • Magnetic Pick-Up Tool, 7-1/2 in.Magnetic Pick-Up Tool,7-1/2 in.
  • Item # 31LV22
  • Mfr. Model # MRT910L
  • Magnetic Pick-Up Tool, Type Magnetic, Lighted, Size 11/16 In., Length 7-1/2 In., Width 11/16 In., Diameter...More

Telescopic Magnetic RetrievingTool,Steel
  • MAG-MATE
  • Telescopic Magnetic RetrievingTool, SteelTelescopic Magnetic RetrievingTool,Steel
  • Item # 36TU95
  • Mfr. Model # 240N
  • Telescopic Magnetic Retrieving Tool, Type Clip-On, Size 5/16 In., Length 5-1/2 In., Diameter 5/16 In.,...More

Telescoping Mirror,Acrylic,2 x 2 In,29 L
  • MAG-MATE
  • Telescoping Mirror, Acrylic, 2 x 2 In, 29 LTelescoping Mirror,Acrylic,2 x 2 In,29 L
  • Item # 35T106
  • Mfr. Model # 312A
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 2, Square Shape, Acrylic Mirror,...More

Retrieve Tool,Flex,4 Jaw,13.5 L,1.5 Cap
  • MAG-MATE
  • Retrieve Tool, Flex, 4 Jaw, 13.5 L, 1.5 CapRetrieve Tool,Flex,4 Jaw,13.5 L,1.5 Cap
  • Item # 35T084
  • Mfr. Model # 612
  • Retrieving Tool, Flexible, 4-Jaw, Length (In.) 13-1/2, Jaw Capacity (In.) 1-1/2, Handle Type Zinc Plated...More

Telescoping Mirror,SS,2 x 3 In,37 In. L
  • MAG-MATE
  • Telescoping Mirror, SS, 2 x 3 In, 37 In. LTelescoping Mirror,SS,2 x 3 In,37 In. L
  • Item # 35T124
  • Mfr. Model # IMS234
  • Telescoping Inspection Mirror, Number of Pieces 1, Mirror Size (In.) 2 x 3, Rectangular, Stainless Steel,...More

Magnet, Mirror, Mechanical Finger Kit
  • MAG-MATE
  • Magnet, Mirror, Mechanical Finger KitMagnet, Mirror, Mechanical Finger Kit
  • Item # 31LV23
  • Mfr. Model # MMK301
  • Magnet, Mirror, Mechanical Finger Kit, Type Magnetic, Telescoping, Mechanical, Size 2-1/2 In., Length 7 In.,...More

Mag Pickup,w/Release,36 to 40-1/4 In,8lb
  • MAG-MATE
  • Mag Pickup, w/Release, 36 to 40-1/4 In, 8lbMag Pickup,w/Release,36 to 40-1/4 In,8lb
  • Item # 35T088
  • Mfr. Model # MM3600EZ
  • Magnetic Pickup, w/Release, Length (In.) 36, Extended Length (In.) 40-1/4, Magnet Type Rare Earth, Pull...More

Magnetic Pickup,Bendable,18 In,1/2 lb
  • MAG-MATE
  • Magnetic Pickup, Bendable, 18 In, 1/2 lbMagnetic Pickup,Bendable,18 In,1/2 lb
  • Item # 35T091
  • Mfr. Model # 900WFT
  • Magnetic Pickup, Bendable, Length (In.) 18, Magnet Type Rare Earth, Pull Capacity (Lb.) 1/2, Handle Type...More

Inspection Mirror,Bendable ,11-1/2 In.
Floor Sweeper,7-1/2inL x 29-1/2inW,Steel
  • MAG-MATE
  • Floor Sweeper, 7-1/2inL x 29-1/2inW, SteelFloor Sweeper,7-1/2inL x 29-1/2inW,Steel
  • Item # 36TV08
  • Mfr. Model # IS2400
  • Floor Sweeper, Type Magnetic, Size 24 In., Length 7-1/2 In., Width 29-1/2 In., Surface Size 24 In. x 7-1/2...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More