Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Inspection and Retrieving Tools

28 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    Inspection Mirror,2.25 x3.5x6.75-30.25 L
    • ULLMAN
    • Inspection Mirror, 2.25 x3.5x6.75-30.25 LInspection Mirror,2.25 x3.5x6.75-30.25 L
    • Item # 16W190
    • Mfr. Model # HTK-2LT
    • Inspection Mirror, LED Lighted Telescoping, Number of Pieces 1, Mirror Size (In.) 2-1/4 x 3-1/2, Rectangular,...More

    Pick-Up Tool,Mag,5.5 to 25.5 In,2.5 lb
    • ULLMAN
    • Pick-Up Tool, Mag, 5.5 to 25.5 In, 2.5 lbPick-Up Tool,Mag,5.5 to 25.5 In,2.5 lb
    • Item # 16W184
    • Mfr. Model # HT-5
    • Magnetic Pick-Up Tool, Telescoping, Length 5-1/2 In., Diameter 1/2 In., Extended Length 25-1/2 In., Lifting...More

    Pick/Hook Set,Stl Shft, Plstc Grps,PK 8
    Inspection Mirror,2-3/8 x6-1/2 to 36-3/8
    • ULLMAN
    • Inspection Mirror, 2-3/8 x6-1/2 to 36-3/8Inspection Mirror,2-3/8 x6-1/2 to 36-3/8
    • Item # 16W188
    • Mfr. Model # HTC-2LT
    • Inspection Mirror, LED Lighted Telescoping, Number of Pieces 1, Mirror Size (In.) 2-3/8, Round Shape,...More

    Pick/Hook Set,Stl Shft, Plstc Grps,PK 4
    Pick-Up Tool,Mag,7-1/2 to 33-3/4 In,5 lb
    • ULLMAN
    • Pick-Up Tool, Mag, 7-1/2 to 33-3/4 In, 5 lbPick-Up Tool,Mag,7-1/2 to 33-3/4 In,5 lb
    • Item # 16W182
    • Mfr. Model # HT-2
    • Magnetic Pick-Up Tool, Telescoping, Length 7-1/2 In., Diameter 1/2 In., Extended Length 33-3/4 In., Lifting...More

    Inspection Mirror,3-3/8 x6-1/2 to 29-1/2
    • ULLMAN
    • Inspection Mirror, 3-3/8 x6-1/2 to 29-1/2Inspection Mirror,3-3/8 x6-1/2 to 29-1/2
    • Item # 16W189
    • Mfr. Model # HTS-2LT
    • Inspection Mirror, LED Lighted Telescoping, Number of Pieces 1, Mirror Size (In.) 3-3/8, Round Shape,...More

    Pick/Hook Set,Stl Shft, Plstc Grps,PK 4
    Inspection Mirror,LED,1-3/8x 6-1/2 to 35
    • ULLMAN
    • Inspection Mirror, LED, 1-3/8x 6-1/2 to 35Inspection Mirror,LED,1-3/8x 6-1/2 to 35
    • Item # 16W187
    • Mfr. Model # HTE-2LT
    • Inspection Mirror, LED Lighted Telescoping, Number of Pieces 1, Mirror Size (In.) 1-3/8, Round Shape,...More

    Flexible Spring Claw,23-1/2 in. L,10 lb.
    • ULLMAN
    • Flexible Spring Claw, 23-1/2 in. L, 10 lb.Flexible Spring Claw,23-1/2 in. L,10 lb.
    • Item # 19LZ11
    • Mfr. Model # NO. 16
    • Flexible Spring Claw, Type Flexible, Size 23-1/2 In., Length 23-1/2 In., Width 1/4 In., Diameter 1/4 In.,...More

    Pick-Up Tool,Mag,8-1/4 - 30-1/4 In,16 lb
    • ULLMAN
    • Pick-Up Tool, Mag, 8-1/4 - 30-1/4 In, 16 lbPick-Up Tool,Mag,8-1/4 - 30-1/4 In,16 lb
    • Item # 16W179
    • Mfr. Model # GM-2
    • Magnetic Pick-Up Tool, Telescoping, Length 8-1/4 In., Diameter 1/2 In., Extended Length 30-1/4 In., Lifting...More

    Pick-Up Tool,Mag,6.63 to 33.25 In,2.5 lb
    • ULLMAN
    • Pick-Up Tool, Mag, 6.63 to 33.25 In, 2.5 lbPick-Up Tool,Mag,6.63 to 33.25 In,2.5 lb
    • Item # 16W181
    • Mfr. Model # HT-1
    • Magnetic Pick-Up Tool, Telescoping, Length 6-5/8 In., Diameter 1/2 In., Extended Length 33-1/4 In., Lifting...More

    Pick-Up Tool,Mag,8.25 to 30.25 In,10 lb
    • ULLMAN
    • Pick-Up Tool, Mag, 8.25 to 30.25 In, 10 lbPick-Up Tool,Mag,8.25 to 30.25 In,10 lb
    • Item # 16W183
    • Mfr. Model # HT-3
    • Magnetic Pick-Up Tool, Telescoping, Length 8-1/4 In., Diameter 1/2 In., Extended Length 30-1/4 In., Lifting...More

    Telescoping Inspection Mirror,7/8 in.
    Pick/Hook Set,Stl Shft, Plstc Grps,PK 6
    Telescoping Magnifying Glass,LED
    • ULLMAN
    • Telescoping Magnifying Glass, LEDTelescoping Magnifying Glass,LED
    • Item # 23UN12
    • Mfr. Model # MG-2LT
    • Telescoping Magnifying Glass, LED Lighted Telescoping, Number of Pieces 4, Mirror Size (In.) 2 In., Round,...More

    Pick-Up Tool w/Mirror,10 -34.25 In,16 lb
    • ULLMAN
    • Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lbPick-Up Tool w/Mirror,10 -34.25 In,16 lb
    • Item # 16W180
    • Mfr. Model # GMC-2
    • Pick-Up Tool/Inspection Mirror, Magnetic, Telescoping, 2-3/8 In. Mirror, Length 10 In., Diameter 1/2 In.,...More

    Spring Claw,Mag,Flex,LED,25-3/8 In,5 lb
    Pick-Up Tool,Mag,Flex,29 In,5 lb
    • ULLMAN
    • Pick-Up Tool, Mag, Flex, 29 In, 5 lbPick-Up Tool,Mag,Flex,29 In,5 lb
    • Item # 16W186
    • Mfr. Model # HT-2FL
    • Magnetic Pick-Up Tool, Flexible, Length 29 In., Diameter 1/2 In., Lifting Capacity 5 lb., Material Aluminum,...More

    Telescoping Inspection Mirror,1-1/4 in.
    • ULLMAN
    • Telescoping Inspection Mirror, 1-1/4 in.Telescoping Inspection Mirror,1-1/4 in.
    • Item # 19LZ10
    • Mfr. Model # E-2TM
    • Inspection Mirror, Telescoping, Number of Pieces 1, Mirror Size (In.) 1-1/4, Round, Glass, Handle Type Brass,...More

    Pick/Hook Set,Stl Shft, Plstc Grps,PK 4
    Pick-Up Tool,Mag,LED,8 to 32-3/4 In,8 lb
    • ULLMAN
    • Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lbPick-Up Tool,Mag,LED,8 to 32-3/4 In,8 lb
    • Item # 16W193
    • Mfr. Model # HTLP-2
    • Magnetic Pick-Up Tool, LED, Length 8 In., Diameter 1 In., Extended Length 32-3/4 In., Lifting Capacity 8 lb.,...More

    Magnetizer/Demagnetizer,1-1/16 in. L
    • ULLMAN
    • Magnetizer/Demagnetizer, 1-1/16 in. LMagnetizer/Demagnetizer,1-1/16 in. L
    • Item # 19LZ15
    • Mfr. Model # NO. 5
    • Magnetizer/Demagnetizer, Type Magnetic, Size 1-1/16 In., Length 1-1/16 In., Width 1-1/16 In., Diameter 1-1/16...More

    Pick-Up Tool,Mag,LED,6.75-27.75 In,8 lb
    • ULLMAN
    • Pick-Up Tool, Mag, LED, 6.75-27.75 In, 8 lbPick-Up Tool,Mag,LED,6.75-27.75 In,8 lb
    • Item # 16W192
    • Mfr. Model # HTLP-1
    • Magnetic Pick-Up Tool, Pivoting, LED, Length 6-3/4 In., Diameter 1 In., Extended Length 27-3/4 In., Lifting...More

    Telescoping Inspection Mirror,7/8 in.
    • ULLMAN
    • Telescoping Inspection Mirror, 7/8 in.Telescoping Inspection Mirror,7/8 in.
    • Item # 19LZ09
    • Mfr. Model # A-2TM
    • Inspection Mirror, Telescoping, Number of Pieces 1, Mirror Size (In.) 7/8, Round, Glass, Handle Type Brass,...More

    Flexible Spring Claw,13-1/2 in. L,10 lb.
    • ULLMAN
    • Flexible Spring Claw, 13-1/2 in. L, 10 lb.Flexible Spring Claw,13-1/2 in. L,10 lb.
    • Item # 19LZ12
    • Mfr. Model # NO. 17
    • Flexible Spring Claw, Type Flexible, Size 13-1/2 In., Length 13-1/2 In., Width 1/4 In., Diameter 1/4 In.,...More

    Pick-Up Tool,Mag,Flex,21-9/16 In,1.5 lb
    Magnetic Pick-Up Tool,19 In. L,2 lb.
    • ULLMAN
    • Magnetic Pick-Up Tool, 19 In. L, 2 lb.Magnetic Pick-Up Tool,19 In. L,2 lb.
    • Item # 19LZ14
    • Mfr. Model # NO. 4T
    • Magnetic Pick-Up Tool, Type Magnetic, Size 4-1/2 In., Length 19 In., Diameter 1/4 In., Extended Length 4-1/2...More

    Results per page: 16 | 32 | 48