Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Inspection and Retrieving Tools

41 Results Found that Include 41 Products 

 |  Results per page: 16 | 32 | 48

Pick Set, 2 PC

GRAINGER APPROVED VENDOR

Grainger Item # 5MG36 | Mfr. Model # 7103

Catalog Page # 2992 (PDF)

O Ring/Oil Seal Pick Set, 2 Pieces

O Ring Tool

GRAINGER APPROVED VENDOR

Grainger Item # 4F418 | Mfr. Model # 4F418

Catalog Page # 2992 (PDF)

O Ring Tool, Solid Brass

Tweezer Set, Plastic Pouch, 6 Pc

GRAINGER APPROVED VENDOR

Grainger Item # 3LJZ3 | Mfr. Model # 18.472

Catalog Page # NA

Tweezer Set, Laboratory, Number of Pieces 6, Application General Labwork, Includes 7 In. Curved Solder...More

Magnetic Hook, 20 lb, 1-1/2 Dia

GRAINGER APPROVED VENDOR

Grainger Item # 9HV62 | Mfr. Model # 7218

Catalog Page # NA

Magnetic Handy Hook, Diameter 1-1/2 In., Pull Capacity 20 lb., Steel Material, Includes Liner

Magnetic Clip, Steel, PK2

GRAINGER APPROVED VENDOR

Grainger Item # 8AT89 | Mfr. Model # 7219

Catalog Page # NA

Magnetic Handy Clip, Length 2-1/4 In., Width 1-1/4 In., Pull Capacity 7 lb., Steel Material, Package Quantity...More

Push Mag Sweeper, 22-1/2 In, 97 lb Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E766 | Mfr. Model # 10E766

Catalog Page # NA

Magnetic Sweeper, Push-Type, Length 5 In., Width 22-1/2 In., Surface Size 18 In., Pickup Length 18 In., Pull...More

Tweezer Set, Plastic Pouch, 5 Pc

GRAINGER APPROVED VENDOR

Grainger Item # 3LJZ2 | Mfr. Model # 18.473

Catalog Page # NA

Tweezer Set, Laboratory, Number of Pieces 5, Application General Labwork, Plastic Pouch, Number of Pieces 5,...More

MAGNETIC PICK UP PAL

GRAINGER APPROVED VENDOR

Grainger Item # 3LJY4 | Mfr. Model # 3LJY4

Catalog Page # NA

Magnetic Pick Up Pal

SWEEPER MAGNETIC 27 IN W AL

GRAINGER APPROVED VENDOR

Grainger Item # 3KNH8 | Mfr. Model # 3KNH8

Catalog Page # NA

Sweeper Magnetic 27 in

Magnetic Sweeper, Hang, 48 In, 440 lb Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E768 | Mfr. Model # 10E768

Catalog Page # NA

Magnetic Sweeper, Hang-Type, Length 3 In., Width 48 In., Surface Size 48 In., Pickup Length 48 In., Pull...More

Crucible Tongs, 18 In, Nickel Plated Steel

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPT6 | Mfr. Model # 5ZPT6

Catalog Page # NA

Tongs, Type Crucible, Point Type Corrugated, Length (In.) 18, Material Nickel Plated Steel

Magnetic Sweeper, 240 lb, 40-1/2 In.W

GRAINGER APPROVED VENDOR

Grainger Item # 9MAU0 | Mfr. Model # MFSM36

Catalog Page # NA

Magnetic Sweeper, Width 40-1/2 In., Pull Capacity 240 lb., Steel Material, Features 36 In. Sweeping Width

Magnetic Sweeper, Hang, 36 In, 330 lb Pull

GRAINGER APPROVED VENDOR

Grainger Item # 10E767 | Mfr. Model # 10E767

Catalog Page # NA

Magnetic Sweeper, Hang-Type, Length 3 In., Width 36 In., Surface Size 36 In., Pickup Length 36 In., Pull...More

Crucible Tongs, 26 In, Stainless Steel

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPV0 | Mfr. Model # 5ZPV0

Catalog Page # NA

Tongs, Type Crucible, Point Type Corrugated, Length (In.) 26, Material Stainless Steel

Crucible Tongs, 18 In, Coated SS

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPT8 | Mfr. Model # 5ZPT8

Catalog Page # NA

Tongs, Type Crucible, Point Type Corrugated, Length (In.) 18, Material Stainless Steel, PTFE Coated

Crucible Tongs, 9 In, Coated SS

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPT4 | Mfr. Model # 5ZPT4

Catalog Page # NA

Tongs, Type Crucible, Point Type Corrugated, Length (In.) 9, Material Stainless Steel, PTFE Coated

Hanging Magnetic Sweeper, 426 lb, 48 In.W

GRAINGER APPROVED VENDOR

Grainger Item # 9NM99 | Mfr. Model # MRS48

Catalog Page # NA

Hanging Magnetic Sweeper, Type Hanging, Width 48 In., Pull Capacity 426 lb., Steel Material, Features 48 In....More

SWEEPER MAGNETIC 15 IN W AL

GRAINGER APPROVED VENDOR

Grainger Item # 3KNH7 | Mfr. Model # 3KNH7

Catalog Page # NA

Sweeper Magnetic 15 in

MAGNETIC FLOOR SWEEPER 24 IN

GRAINGER APPROVED VENDOR

Grainger Item # 3KNR7 | Mfr. Model # 3KNR7

Catalog Page # NA

Magnetic Floor Sweeper 24 in 24 in

Coated Beaker Tongs, 3 Jaw, Plated Steel

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPV6 | Mfr. Model # 5ZPV6

Catalog Page # NA

Beaker Tongs, Type 3 Jaw, Point Type Corrugated, Length (In.) 9.250, Material Nickel Plated Steel

Crucible Tongs, 18 In, Nickel Plated Steel

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPT9 | Mfr. Model # 5ZPT9

Catalog Page # NA

Tongs, Type Crucible, Point Type Corrugated, Length (In.) 20, Material Nickel Plated Steel

Crucible Tongs, 9 In, Brass

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPT3 | Mfr. Model # 5ZPT3

Catalog Page # NA

Tongs, Type Crucible, Point Type Corrugated, Length (In.) 9, Material Brass

Inspection Mirror, Alum, 9 In.

GRAINGER APPROVED VENDOR

Grainger Item # 3YRV1 | Mfr. Model # 3YRV1

Catalog Page # NA

Inspection Mirror, Mirror Size (In.) 9 In. dia., Glass, Handle Type 6 Ft Aluminum, Shaft Material Aluminum

Hanging Magnetic Sweeper, 640 lb, 72 In.W

GRAINGER APPROVED VENDOR

Grainger Item # 9RYJ2 | Mfr. Model # MRS72

Catalog Page # NA

Hanging Magnetic Sweeper, Type Hanging, Width 72 In., Pull Capacity 640 lb., Steel Material, Features 72 In....More

Magnetic Sweeper w/Release, 160 lb, 30-1/4

GRAINGER APPROVED VENDOR

Grainger Item # 8AT72 | Mfr. Model # MFSM24RX

Catalog Page # NA

Magnetic Sweeper w/Release, Width 30-1/4 In., Pull Capacity 160 lb., Steel Material, Features 24 In. Sweeping...More

Inspection Mirror w/Light, 8 In.

GRAINGER APPROVED VENDOR

Grainger Item # 3YRV5 | Mfr. Model # 3YRV5

Catalog Page # NA

Inspection Mirror w/Light, Mirror Size (In.) 8 In. dia., Glass, Handle Type 4 Ft Aluminum, Shaft Material...More

Lock Joint Tongs, Stainless Steel

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPV8 | Mfr. Model # 5ZPV8

Catalog Page # NA

Tongs, Type Lock Joint, Point Type Corrugated, Length (In.) 9, Material Stainless Steel

Magnetic Sweeper, 80 lb, 16-1/2 In.W

GRAINGER APPROVED VENDOR

Grainger Item # 9UDF6 | Mfr. Model # MFSM12

Catalog Page # NA

Magnetic Sweeper, Width 16-1/2 In., Pull Capacity 80 lb., Steel Material, Features 14-1/2 In. Sweeping Width

Crucible Tongs, 28 In, Stainless Steel

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPV1 | Mfr. Model # 5ZPV1

Catalog Page # NA

Tongs, Type Crucible, Point Type Corrugated, Length (In.) 28, Material Stainless Steel

Coated Beaker Tongs, 50to1500 mL Beakers

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPV4 | Mfr. Model # 5ZPV4

Catalog Page # NA

Beaker Tongs, Type For 50 to 1500 mL Beakers, Point Type Corrugated, Length (In.) 9, Material Plated Steel,...More

Inspection Mirror, Alum, 4 1/2 to 12 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3YRV8 | Mfr. Model # 3YRV8

Catalog Page # NA

Inspection Mirror, Telescoping, Mirror Size (In.) 9 In. dia., Glass, Shaft Material Aluminum, Length (In.)...More

Crucible Tongs, 9 In, Nickel

GRAINGER APPROVED VENDOR

Grainger Item # 5ZPT5 | Mfr. Model # 5ZPT5

Catalog Page # NA

Tongs, Type Crucible, Point Type Corrugated, Length (In.) 9, Material Nickel

 |  Results per page: 16 | 32 | 48
loader image