Filter Results By

Used For
  • View MoreView Less
Contains
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

84 Results Found that Include 87 Products 

 |  Results per page: 16 | 32 | 48
Compare

Wasp & Hornet Killer, 20 oz.

TOUGH GUY

Grainger Item # 2DCB5 | Mfr. Model # 2DCB5

Catalog Page # 1407 (PDF)

Wasp and Hornet Killer, Aerosol, Dielectric Strength 40,700 Volt, EPA Registered, Size 20 Oz Can, Used For...More

Compare
Compare

Wasp/Hornet Killer, 14 Oz Net Weight

DIVERSEY

Grainger Item # 4HK60 | Mfr. Model # CB013536

Catalog Page # 1407 (PDF)

Wasp/Hornet Killer, Size 14 Oz Net Weight, Kills on Contact, Sprays 20 Feet, Aerosol Can, Used For Wasps and...More

Compare
Compare

Wasp/Hornet Killer

CRC

Grainger Item # 4JB47 | Mfr. Model # 14010

Catalog Page # 1407 (PDF)

Wasp and Hornet Killer Aerosol, Plastic Safe, Nonchlorinated, Used For Wasps and Hornets, Standards EPA...More

Compare
Compare

Repellent, Insect, 6 Oz

OFF

Grainger Item # 4HK65 | Mfr. Model # CB018425

Catalog Page # 1406 (PDF)

Insect Repellent, Aerosol, Size 6 oz., Contains No CFC, Used For Provides up to Six Hours of Protection from...More

Compare
Compare

Crawling Insect Killer

TOUGH GUY

Grainger Item # 2DCB3 | Mfr. Model # 2DCB3

Catalog Page # 1407 (PDF)

Crawling Insect Killer, Aerosol, Contains Natural Pyrethrins, Used For Ants, Cockroaches, Crickets,...More

Compare
Compare

Wasp & Hornet Killer, Aerosol, 20 Oz.

THE END

Grainger Item # 6XMH4 | Mfr. Model # 18320

Catalog Page # 1407 (PDF)

Wasp & Hornet Killer, Aerosol, Size 20 oz., Contains Tetramethrin, Permethrin, Piperanyl Butoxide, Used For...More

Compare
Compare

Insect Control, Spray, 1 G

ENFORCER PRODUCTS

Grainger Item # 2HZA9 | Mfr. Model # EBM128

Catalog Page # 1407 (PDF)

Insect Control, Spray, Size 1 gal.Contains Deltamerthrin 0.03 Percent, Used For Ants, Black Widow Spiders,...More

Compare
Compare

Wasp and Hornet Spray, 20 Oz.

ZEP PROFESSIONAL

Grainger Item # 5DPV1 | Mfr. Model # R05701

Catalog Page # 1407 (PDF)

Wasp and Hornet Spray, Aerosol, Size 20 oz., Contains Tetramethrin, Used For Wasps and Hornets, Dielectric...More

Compare
Compare

Insect Killer, 19 Oz Net Weight

DIVERSEY

Grainger Item # 4HK57 | Mfr. Model # 94892

Catalog Page # 1407 (PDF)

Commercial Insect Killer, Size 19 Oz Net Weight, For Flying Bugs, Pro Strength, Aerosol Can

Compare
Compare

Insect Repellent, Pk50

NORTH BY HONEYWELL

Grainger Item # 6AZ07 | Mfr. Model # 122004X

Catalog Page # 2439 (PDF)

Insect Repellent, Contains 30% DEET, Personal Protection Towelette, Effective against Mosquitoes, Ticks,...More

Compare
Compare

Repellent, Insect, 1 oz

OFF

Grainger Item # 4HK66 | Mfr. Model # 94904

Catalog Page # 1406 (PDF)

Insect Repellent, Pump Spray, Size 1 oz., Formula 100 Percent DEET, Net Weight 1 oz., Standards EPA

Compare
Compare

Insecticide, 32 Oz

ZEP PROFESSIONAL

Grainger Item # 3HVA6 | Mfr. Model # R05901

Catalog Page # 1407 (PDF)

Insecticide, Residual Action, Size 32 oz., Used For Roaches, Crickets, Spiders, Ants, Ticks, & Fleas, Net...More

Compare
Compare

Insect Repellent, 6 oz.

BEN'S

Grainger Item # 3UUJ4 | Mfr. Model # 06-7178

Catalog Page # 1406 (PDF)

Insect Repellent, Eco Spray, Size 6 oz., Used For Black Flies, Chiggers, Deer Flies, Fleas, Horse Flies,...More

Compare
Compare

Ant and Roach Killer, 20 Oz.

ZEP PROFESSIONAL

Grainger Item # 5DPV2 | Mfr. Model # R06001

Catalog Page # 1407 (PDF)

Ant and Roach Killer, Aerosol, Size 20 oz., Contains Deltamethrin, Used For Ant & Roach, Net Weight 20 Oz.,...More

Compare
Compare

Insect Repellent, DEET-Free, Sz 6 Oz

OFF

Grainger Item # 2CYD9 | Mfr. Model # CB818810

Catalog Page # 1406 (PDF)

Insect Repellent, Pump Spray, Size 6 oz., Contains 5 Percent Picaridin, Used For Ticks, Mosquitoes, Black...More

Compare
Compare

Fire Ant Killer, Granules, 4 Oz.

CRC

Grainger Item # 14N883 | Mfr. Model # 14039

Catalog Page # 1407 (PDF)

Fire Ant Killer Granules, Granules, Size 4 oz., Tan Granules Material, Used For Killing insects, Net Weight 4...More

Compare
Compare

Fire Ant Killer, Aerosol, 20 Oz.

CRC

Grainger Item # 14N882 | Mfr. Model # 14037

Catalog Page # 1407 (PDF)

Fire Ant Killer, Aerosol, Size 20 oz., Clear Liquid Material, Used For Killing insects, Dielectric Strength...More

Compare
Compare

Dry Fog Fly Insect Killer, Aerosol, 20Oz.

THE END

Grainger Item # 6XMH6 | Mfr. Model # 45120

Catalog Page # 1407 (PDF)

Dry Fog Flying Insect Killer, Aerosol, Light Cherry Fragrance, Size 20 oz., Contains Pyrethrins, Piperanyl...More

Compare
Compare

Botanical Flying Insect Killer, 15 Oz

TOUGH GUY

Grainger Item # 1NNX3 | Mfr. Model # 674502-015

Catalog Page # 1407 (PDF)

Flying Insect Killer, Aerosol, Size 15 oz., Contains Non Toxic Ingredients and Natural Plant Oils, Used For...More

Compare
Compare

Ant Bait, Source Kill, PK 72

DIAL

Grainger Item # 1XGT9 | Mfr. Model # DIA 45901

Catalog Page # 1407 (PDF)

Ant Bait, Source Kill, Indoor and Outdoor, Package Quantity 72

Compare
Compare

Dry Fog Insecticide, 20 oz

TOUGH GUY

Grainger Item # 2DCB1 | Mfr. Model # 2DCB1

Catalog Page # 1407 (PDF)

Dry Fog Insecticide, Aerosol, Size 20 oz., Contains Natural Pyrethrins, Used For Wasps and Hornets, Formula...More

Compare
Compare

Insect Repellent, Pk100

SCRUBS

Grainger Item # 1PA24 | Mfr. Model # 91401

Catalog Page # 1406 (PDF)

Insect Repellant Towel, Wipes, Size 8 x 10 In., Premoistened Polypropylene Material, Formula 30 Percent DEET,...More

Compare
Compare

Insect Repellent, 10 hr, 2 oz Atomizer

TEC LABS

Grainger Item # 8AH29 | Mfr. Model # FG10025

Catalog Page # NA

Insect Repellent, 10 hr., Size 2 oz. Atomizer Spray, Used For 10 Hour Insect Repellent Against Ticks,...More

Compare
Compare

Glucose Oral Gel, Glutose 15, 3 PK

NORTH SAFETY

Grainger Item # 8RFX3 | Mfr. Model # Z63158023

Catalog Page # NA

Oral Glucose Gel, Size 15g, Flavor Lemon, Package Quantity 3

Compare
Compare

Botanical Crawling Insect Killer, 15 Oz

TOUGH GUY

Grainger Item # 1NNX2 | Mfr. Model # 674501-015

Catalog Page # 1407 (PDF)

Crawling Insect Killer, Aerosol, Size 15 oz., Contains Non Toxic Ingredients and Natural Plant Oils, Used For...More

Compare
Compare

Insect Repellent, 1.25 Oz

BEN'S

Grainger Item # 3VAL4 | Mfr. Model # 06-7070

Catalog Page # 1406 (PDF)

Insect Repellent, Pump Spray, Size 1.25 oz., Used For Black Flies, Chiggers, Deer Flies, Fleas, Horse Flies,...More

Compare
Compare

Anti-Itch Foil Packets, 0.06 oz, Pk 144

TEC LABS

Grainger Item # 8UV85 | Mfr. Model # FG10012

Catalog Page # NA

Anti-Itch Gel, Individual Foil Packets, Size 0.06 oz., Used For Relieving Itch From Poison Ivy, Oak and...More

Compare
Compare

Insect Control, Concentrate, 1 Oz

ENFORCER PRODUCTS

Grainger Item # 2HZB1 | Mfr. Model # ONC1

Catalog Page # 1407 (PDF)

Insect Control, Concentrate, Contains Cypermethrin 26%, Used For Cockroaches, Ants, Mosquitoes, Carpenter...More

Compare
Compare

Roach Powder, With Lure

P.F. HARRIS

Grainger Item # 5PTV4 | Mfr. Model # HRP-16

Catalog Page # 1407 (PDF)

Roach Powder, With Lure

Compare
Compare

Insect Repellant, Towelette, Pk 25

BUGX

Grainger Item # 3UCJ1 | Mfr. Model # CT3X010640

Catalog Page # NA

Insect Repellent Towlette, Package Quantity 25

Compare
Compare

Insect Repellent, 1.25 Oz

BEN'S

Grainger Item # 3UUH2 | Mfr. Model # 06-7190

Catalog Page # 1406 (PDF)

Insect Repellent, Pump Spray, Size 1.25 oz., Used For Black Flies, Chiggers, Deer Flies, Fleas, Horse Flies,...More

Compare
Compare

Insect Repellant, Spray, 2 oz.

PAC-KIT

Grainger Item # 39N934 | Mfr. Model # DEET2AG

Catalog Page # NA

Insect Repellent, Spray, Size 2 oz., Package Type Bottle, Formula 100 Percent DEETLength 1-1/4 In., Width...More

Compare
 |  Results per page: 16 | 32 | 48

Grainger carries powerful insecticides to help protect people and buildings from the dangers insects can pose. Get wasp and hornet killer spray to help keep residential homes and commercial spaces safe from these potentially dangerous stinging insects. Kill pesky home invaders like crickets, centipedes, silverfish, spiders and more with crawling insect killer. Whatever insect you need to exterminate, chances are you'll find an insecticide that can do the job at Grainger. Shop today!

loader image