Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Insecticides and Pest Control

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Glue Trap,7 In. L,3-1/2 In. W
    • CATCHMASTER
    • Glue Trap, 7 In. L, 3-1/2 In. WGlue Trap,7 In. L,3-1/2 In. W
    • Item # 5DKE9
    • Mfr. Model # 75M
    • Glue Trap, Disposable Yes, Used For Rodent Control, Trap Style Bait Box, Overall Length 7 In., Overall Width...More

    Fly Trap,Plastic,(10,000) Flies Capacity
    Rodenticide,Green Chunks,4 lb. Pail
    • TOMCAT
    • Rodenticide, Green Chunks, 4 lb. PailRodenticide
    • Item # 16W255
    • Mfr. Model # 22244
    • Rodenticide, Active Ingredients Bromethalin, Form Chunks, Weight 4 lb., Used For Rodents, Green, Includes...More

    Irri-Tape,1 lb.,Polyester Film
    • BIRD-X
    • Irri-Tape, 1 lb., Polyester FilmIrri-Tape,1 lb.,Polyester Film
    • Item # 1DGX3
    • Mfr. Model # TAPE-100
    • Irri-Tape, Used For Bird Control, Weight 1 lb., Overall Length 100 ft., Overall Width 2 In., Coverage -,...More

    Indoor/Outdoor Insect Killer,22W
    • WESTWARD
    • Indoor/Outdoor Insect Killer, 22WIndoor/Outdoor Insect Killer,22W
    • Item # 32J152
    • Mfr. Model # 32J152
    • Insect Killer, Type Indoor/Outdoor, Application Residential, Voltage 120, Number of Lamps 1, Total Lamp Watts...More

    Electronic Bird Repeller
    • BIRD-X
    • Electronic Bird RepellerElectronic Bird Repeller
    • Item # 9WF24
    • Mfr. Model # BXP-PRO1-220
    • Electronic Bird Repeller, Frequency Range 3-5 kHz, Signal Output 105-110dB at 1m,, Overall Height 9 In.,...More

    Bird Repeller,Electronic,110dB,12W
    • BIRD-X
    • Bird Repeller, Electronic, 110dB, 12WBird Repeller,Electronic,110dB,12W
    • Item # 1DGW7
    • Mfr. Model # SBXP-PRO-1
    • Bird Repeller, Electronic, Height 9 In, Width 9 In, Depth 5 In, Decibels 110 dB, Frequency Range 3000 to 5000...More

    Irri-Tape,Bird Control,5 lb.
    • BIRD-X
    • Irri-Tape, Bird Control, 5 lb.Irri-Tape,Bird Control,5 lb.
    • Item # 9VZE0
    • Mfr. Model # TAPE-500
    • Irri-Tape, Used For Bird Control, Weight 5 lb., Overall Length 500 ft., Overall Width 4 In., Overall Height 8...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More