Skip Content

Filter Results By

Applied Filters Clear All

Insecticides and Pest Control

31 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Rodenticide,Green Pellets,4 lb. Pail
    • JT EATON
    • Rodenticide, Green Pellets, 4 lb. PailRodenticide
    • Item # 5PTT6
    • Mfr. Model # 754
    • Rodenticide, Active Ingredients Bromethalin, Form Pellets, Weight 4 lbs, Used For Rodents, Green, Includes...More

    Insect Killer,80 Watt
    • FLOWTRON
    • Insect Killer, 80 WattInsect Killer,80 Watt
    • Item # 2W579
    • Mfr. Model # BK-80-D
    • Insect Killer, Electronic, Residential Lantern Style, Coverage 1 1/2 Acres, Black Light 80 Watts, Height 19...More

    Bird SpikeWeight: 6.88 lb., Used For Bird Control
    • BIRD BARRIER
    • Bird SpikeWeight: 6.88 lb., Used For Bird ControlBird SpikeWeight: 6.88 lb., Used For Bird Control
    • Item # 35HX39
    • Mfr. Model # BP-S250
    • Bird Spike, Used For Bird Control, Weight 6.88 lb., Form Spikes, Overall Length 51 ft., Overall Width 2-1/2...More

    Insect Repellent/Sunscreen,PK100
    • SCRUBS
    • Insect Repellent/Sunscreen, PK100Insect Repellent/Sunscreen,PK100
    • Item # 2FLN3
    • Mfr. Model # 91501
    • Insect Repellent/Sunscreen Wipes, Used For Highly Effective Protection from Mosquitos, Chiggers,Ticks,Flies,...More

    Bird Repellent SpikesWeight: 5 lb., Used For Bird Cont
    • BIRD-X
    • Bird Repellent SpikesWeight: 5 lb., Used For Bird ControlBird Repellent SpikesWeight: 5 lb., Used For Bird Control
    • Item # 6WB51
    • Mfr. Model # STS-24
    • Bird Repellent Spikes, Used For Bird Control, Weight 5 lb., Overall Length 24 ft., Overall Width 5 In.,...More

    • COMBAT
    • Ant BaitAnt Bait
    • Multiple product options available

      Multiple product options available

    Bird RepellentWeight: 10.5 oz., Used For Bird Control
    Insect Repellent,25 per. DEET,PK12
    • OFF
    • Insect Repellent, 25 per. DEET, PK12Insect Repellent,25 per. DEET,PK12
    • Item # 2CYE1
    • Mfr. Model # CB549967
    • Insect Repellent Wipes, Used For Ticks, Mosquitoes, Black Flies, Sand Flies, Chiggers, Fleas, Gnats, and...More

    Insect Repellent,Wipes,PK100
    • SCRUBS
    • Insect Repellent, Wipes, PK100Insect Repellent,Wipes,PK100
    • Item # 1PA24
    • Mfr. Model # 91401
    • Insect Repellent Wipes, Used For Highly Effective Protection From Mosquitos, Chiggers,Ticks,Flies, Fleas,...More

    Indoor/Outdoor Insect Killer,22W
    • WESTWARD
    • Indoor/Outdoor Insect Killer, 22WIndoor/Outdoor Insect Killer,22W
    • Item # 32J152
    • Mfr. Model # 32J152
    • Insect Killer, Type Indoor/Outdoor, Application Residential, Voltage 120, Number of Lamps 1, Total Lamp Watts...More

    Fly Paper Board,PK15
    Indoor/Outdoor Insect Control 3/4 Acre
    • FLOWTRON
    • Indoor/Outdoor Insect Control 3/4 AcreIndoor/Outdoor Insect Control 3/4 Acre
    • Item # 5FZT4
    • Mfr. Model # PV-75A
    • Electronic Fly and Insect Killer, Type Residential, Application Indoor and Outdoor Use, Voltage 120, Number...More

    Bird Repellent SpikesWeight: 3 lb., Used For Bird Cont
    Bird Repellent SpikesWeight: 5 lb., Used For Bird Cont
    • BIRD-X
    • Bird Repellent SpikesWeight: 5 lb., Used For Bird ControlBird Repellent SpikesWeight: 5 lb., Used For Bird Control
    • Item # 6WB58
    • Mfr. Model # SP-25
    • Bird Repellent Spikes, Used For Bird Control, Weight 5 lb., Overall Length 25 ft., Overall Width 5 In.,...More

    Goose and Bird RepellentWeight: 1 gal., Used For Bird&
    • BIRD-X
    • Goose and Bird RepellentWeight: 1 gal., Used For Bird and GooseGoose and Bird RepellentWeight: 1 gal., Used For Bird and Goose
    • Item # 6MRH8
    • Mfr. Model # BS-GAL
    • Goose and Bird Repellent, Used For Bird and Goose, Weight 1 gal., Form Liquid, Coverage 1500 sq. ft. to 1...More

    Live Animal Trap,42 In. L,15 In. W
    • JT EATON
    • Live Animal Trap, 42 In. L, 15 In. WLive Animal Trap,42 In. L,15 In. W
    • Item # 29FX40
    • Mfr. Model # 495N
    • Live Animal Trap, Used For Coyotes, Foxes, Armadillos, Overall Length 42 In., Overall Width 15 In., Overall...More

    Animal Repeller,Electronic,90dB,2W
    • BIRD-X
    • Animal Repeller, Electronic, 90dB, 2WAnimal Repeller,Electronic,90dB,2W
    • Item # 1DGX2
    • Mfr. Model # YG
    • Animal Repeller, Electronic, Height 7 In, Width 5 In, Depth 4 In, Decibels 90 dB, Frequency Range 5000 to...More

    Bird Trap, Used For Pigeons
    • KNESS
    • Bird Trap, Used For PigeonsBird Trap, Used For Pigeons
    • Item # 3KJH9
    • Mfr. Model # 160-0-006
    • Bird Trap, Used For Pigeons, Overall Length 36-1/4 In., Overall Width 18-1/4 In., Overall Height 8-1/4 In.,...More

    Insect Repellent,No DEET,Lotion Wp,PK100
    • PHYSICIANSCARE
    • Insect Repellent, No DEET, Lotion Wp, PK100Insect Repellent,No DEET,Lotion Wp,PK100
    • Item # 31DJ88
    • Mfr. Model # 12842
    • Insect Repellent, Used For Ticks, Mosquitoes, Black Flies, Sand Flies, Chiggers, Fleas, Gnats, and...More

    Extension Pole,3/4 In Threaded End
    Insect Repellent,34.34 per. Deet,PK12
    Roach Killer,Indoor and Outdoor,PK12
    • COMBAT
    • Roach Killer, Indoor and Outdoor, PK12Roach Killer
    • Item # 1XGT6
    • Mfr. Model # DIA 51963
    • Roach Killer, Used For Indoor and Outdoor, Form Gel, Weight 1.06 oz., Dilution Ratio Ready to Use, Package...More

    Remote Speaker
    • BIRD-X
    • Remote SpeakerRemote Speaker
    • Item # 6WB56
    • Mfr. Model # BXP-ES
    • Remote Extension Speaker, Electronic, Sonic Tone, Use With 6WB52 Pest Repellant, Decibels 105 dB, Coverage 1...More

    Ant Killer,Indoor and Outdoor,PK12
    Bird Net Mounting ClipWeight: 4 lb., Used For Mounting
    Pesticide,For Flying Insects,PK12
    Bat Removal Cone,6 in.,PK6
    • BIRD BARRIER
    • Bat Removal Cone, 6 in., PK6Bat Removal Cone,6 in.,PK6
    • Item # 20YR44
    • Mfr. Model # N8-PC15
    • Bat Removal Cone, Disposable No, Used For Bats, Red Squirrels, Flying Squirrels, Sparrows, Starlings, Rats,...More

    Bird FliteWeight: 2.80 lb., Used For Bird Control
    • BIRD BARRIER
    • Bird FliteWeight: 2.80 lb., Used For Bird ControlBird FliteWeight: 2.80 lb., Used For Bird Control
    • Item # 35HX38
    • Mfr. Model # BP-F225
    • Bird Flite, Used For Bird Control, Weight 2.80 lb., Form Spikes, Overall Length 25 ft., Overall Width 5 In.,...More

    Bat Removal Cone,6in.,PK6
    • BIRD BARRIER
    • Bat Removal Cone, 6in., PK6Bat Removal Cone,6in.,PK6
    • Item # 20YR46
    • Mfr. Model # N8-PC25
    • Bat Removal Cone, Disposable No, Used For Bats, Red Squirrels, Flying Squirrels, Sparrows, Starlings, Rats,...More

    Systemic Animal Repellent,PK500
    • REPELLEX
    • Systemic Animal Repellent, PK500Systemic Animal Repellent,PK500
    • Item # 6KHE2
    • Mfr. Model # 20010
    • Systemic Animal Repellent, Used For Deterring Animals Like Deer, Rabbits, Voles, Moles, Gophers, Groundhogs,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More