Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Insecticides and Pest Control

23 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    Bed Bug Killer,Aerosol,16 oz.
    • SPRAYWAY
    • Bed Bug Killer, Aerosol, 16 oz.Bed Bug Killer,Aerosol,16 oz.
    • Item # 13X076
    • Mfr. Model # 003R
    • Bed Bug Killer, Used For Killing Ticks, Fleas, Bed Bugs and Lice on Mattresses and Other Bedding, Weight 16...More

    Insecticide,Concentrate,1 oz.
    • ENFORCER PRODUCTS
    • Insecticide, Concentrate, 1 oz.Insecticide,Concentrate,1 oz.
    • Item # 2HZB1
    • Mfr. Model # ONC1
    • Crawling and Flying Insect Killer, Used For Cockroaches, Ants, Mosquitoes, Carpenter Ants, Spiders, Crickets,...More

    Ant and Roach Killer,Aerosol
    • ZEP PROFESSIONAL
    • Ant and Roach Killer, AerosolAnt and Roach Killer,Aerosol
    • Item # 5DPV2
    • Mfr. Model # R06001
    • Ant and Roach Killer, Used For Ants and Roach, Weight 20 oz., Dilution Ratio Ready to Use, Package...More

    Fly Trap,9-1/2 In. L,Plastic
    • STARBAR
    • Fly Trap, 9-1/2 In. L, PlasticFly Trap,9-1/2 In. L,Plastic
    • Item # 3KRN1
    • Mfr. Model # FA8016
    • Fly Trap, Used For Trapping Flies, Overall Length 9-1/2 In., Reusable No, Trap Style Bag, Material Plastic,...More

    Mouse Trap,10-1/8 In. L,6-1/8 In. W
    • KNESS
    • Mouse Trap, 10-1/8 In. L, 6-1/8 In. WMouse Trap,10-1/8 In. L,6-1/8 In. W
    • Item # 1VJR6
    • Mfr. Model # 104-0-004
    • Mouse Trap, Disposable No, Used For Indoor and Outdoor, Trap Style Box, Overall Length 10-1/8 In., Overall...More

    Insect Killer,For Bed Bugs,Aerosol
    • JT EATON
    • Insect Killer, For Bed Bugs, AerosolInsect Killer,For Bed Bugs,Aerosol
    • Item # 22CT52
    • Mfr. Model # 217
    • Insect Repellent, Used For Bed bugs, Roaches, Ants & Dust Mites, Active Ingredients Permethrin, Pyrethrums,...More

    Flying Insect Trap,3 In. L,3 In. W
    • CATCHMASTER
    • Flying Insect Trap, 3 In. L, 3 In. WFlying Insect Trap,3 In. L,3 In. W
    • Item # 24K340
    • Mfr. Model # 908
    • Flying Insect Trap, Used For Flying Insects, Overall Length 3 In., Overall Width 3 In., Overall Height 10...More

    Triangle Mouse Trap,Clear Lid
    • GRAINGER APPROVED
    • Triangle Mouse Trap, Clear LidTriangle Mouse Trap,Clear Lid
    • Item # 32J095
    • Mfr. Model # 32J095
    • Triangle Mouse Trap, Disposable No, Used For Trapping Mice, Insects and Snakes, Trap Style Bait Box, Overall...More

    Mole Trap Plunger,Mechanical
    • GRAINGER APPROVED
    • Mole Trap Plunger, MechanicalMole Trap Plunger,Mechanical
    • Item # 32J091
    • Mfr. Model # 32J091
    • Mole Trap Plunger, Disposable No, Used For Trapping Moles, Overall Length 15-1/2 In., Overall Width 5-1/4...More

    Insect Repellent,2 oz. Weight
    • 3M
    • Insect Repellent, 2 oz. WeightInsect Repellent,2 oz. Weight
    • Item # 3UUJ3
    • Mfr. Model # M67442
    • Insect Repellent, Used For Mosquitoes, Ticks, Biting Flies, Chiggers, Gnats, Fleas and Deer Flies, Form...More

    Rodent Station,w/Rods,9-1/2 in.L
    • TOMCAT
    • Rodent Station, w/Rods, 9-1/2 in.LRodent Station,w/Rods,9-1/2 in.L
    • Item # 8EZD9
    • Mfr. Model # 33473
    • Rodent Station, Disposable No, Used For Rodent Control, Trap Style Bait Box, Overall Length 9-1/2 In.,...More

    Bed Bug Killer,Aerosol,14 oz.
    • ENFORCER PRODUCTS
    • Bed Bug Killer, Aerosol, 14 oz.Bed Bug Killer,Aerosol,14 oz.
    • Item # 6WXE5
    • Mfr. Model # EBBK14
    • Bed Bug Killer, Used For Bed Bugs, Bed Bug Eggs, Dust Mites, Lice, Weight 14 oz., Dilution Ratio Ready to...More

    Wall Mount Bracket,10 In
    • WESTWARD
    • Wall Mount Bracket, 10 InWall Mount Bracket,10 In
    • Item # 32J163
    • Mfr. Model # 32J163
    • Wall Mount Bracket, Length (In.) 10, Width (In.) 3/4, Depth (In.) 6-3/4, For Use with Stock Numbers 2W545,...More

    Triangle Mouse Trap,Solid Lid
    • GRAINGER APPROVED
    • Triangle Mouse Trap, Solid LidTriangle Mouse Trap,Solid Lid
    • Item # 32J094
    • Mfr. Model # 32J094
    • Triangle Mouse Trap, Disposable No, Used For Trapping Mice, Insects and Snakes, Trap Style Bait Box, Overall...More

    Mole Trap,Scissor Type
    • GRAINGER APPROVED
    • Mole Trap, Scissor TypeMole Trap,Scissor Type
    • Item # 32J092
    • Mfr. Model # 32J092
    • Mole Trap, Disposable No, Used For Trapping Moles, Overall Length 4 In., Overall Width 10 In., Overall Height...More

    Mouse Trap,16 In. L,2-1/4 In. W
    • CATCHMASTER
    • Mouse Trap, 16 In. L, 2-1/4 In. WMouse Trap,16 In. L,2-1/4 In. W
    • Item # 20YR49
    • Mfr. Model # 615
    • Mouse Trap, Disposable No, Used For Rodent Control, Trap Style Bait Box, Overall Length 16 In., Overall Width...More

    Systemic Animal Repellent,PK 50
    • REPELLEX
    • Systemic Animal Repellent, PK 50Systemic Animal Repellent,PK 50
    • Item # 6KHD9
    • Mfr. Model # 20001
    • Systemic Animal Repellent, Used For Deterring Animals Like Deer, Rabbits, Voles, Moles, Gophers, Groundhogs,...More

    Bed Bug Killer,Bag,32 oz.
    • P.F. HARRIS
    • Bed Bug Killer, Bag, 32 oz.Bed Bug Killer,Bag,32 oz.
    • Item # 6XNF2
    • Mfr. Model # HDE-32
    • Bed Bug Killer, Used For Bed Bugs, Fleas, Roaches, Earwigs, Silverfish, Ants, Form Powder, Weight 32 oz.,...More

    Crawling Insect Killer,Concentrate
    • P.F. HARRIS
    • Crawling Insect Killer, ConcentrateCrawling Insect Killer,Concentrate
    • Item # 40P486
    • Mfr. Model # DMAX-6
    • Crawling Insect Killer, Used For Roaches, Spider, Fleas, Ticks, Ants, Silverfish, Scorpions, Box Elder Bugs,...More

    Bed Bug Spray,Deltamethrin,1 qt.
    • JT EATON
    • Bed Bug Spray, Deltamethrin, 1 qt.Bed Bug Killer
    • Item # 5PTR7
    • Mfr. Model # 204-O/CAP
    • Bed Bug Killer, Used For Killing Bed Bugs and Fleas, Ticks and Spiders, Form Trigger Spray, Weight 32 oz.,...More

    Flying Insect Killer,19 oz.
    Mouse and Rat Repellent,White,Gel,3 oz.
    • BIRD BARRIER
    • Mouse and Rat Repellent, White, Gel, 3 oz.Mouse and Rat Repellent,White,Gel,3 oz.
    • Item # 35HX45
    • Mfr. Model # PC-RO30
    • Mouse and Rat Repellent, Active Ingredients Castor Oil, Cinnamon, Garlic, White Pepper, Form Gel, Weight 3...More

    Insect Repellent,4 oz. Weight
    • PHYSICIANSCARE
    • Insect Repellent, 4 oz. WeightInsect Repellent,4 oz. Weight
    • Item # 31DJ76
    • Mfr. Model # 12651
    • Insect Repellent, Form Pump Spray, Weight 4 oz., Used For Ticks, Mosquitoes, Black Flies, Sand Flies,...More

    Results per page: 16 | 32 | 48