Skip Content

Filter Results By

Applied Filters Clear All

Insecticides and Pest Control

24 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indoor/Outdoor Insect Control 3/4 Acre
  • FLOWTRON
  • Indoor/Outdoor Insect Control 3/4 Acre Indoor/Outdoor Insect Control 3/4 Acre
  • Item # 5FZT4
  • Mfr. Model # PV-75A
  • Electronic Fly and Insect Killer, Type Residential, Application Indoor and Outdoor Use, Voltage 120, Number...More

Electronic Fly and Mosquito Killer,14W
  • FLOWTRON
  • Electronic Fly and Mosquito Killer, 14W Electronic Fly and Mosquito Killer,14W
  • Item # 5FZT5
  • Mfr. Model # PV-440A
  • Electronic Fly and Mosquito Killer, Type Residential, Application Outdoor Use Only, Voltage 120, Number of...More

Octenol Mosquito Lure
Replacement Bulb,40W,5FZJ3
  • FLOWTRON
  • Replacement Bulb, 40W, 5FZJ3 Replacement Bulb,40W,5FZJ3
  • Item # 5FZT8
  • Mfr. Model # BF-215
  • Blacklight Replacement Bulb, Ultraviolet, 40 Watts, Bulb Shape U-Shape, Length 10 1/4 In, Width 2 1/4 In,...More

Blacklight Replacement Bulb,15 Watts,PK2
Insect Killer,80 Watt
  • FLOWTRON
  • Insect Killer, 80 Watt Insect Killer,80 Watt
  • Item # 2W546
  • Mfr. Model # FC7600
  • Electronic Insect Killer, Commercial/Industrial Agri Business, Coverage 1200 Square Feet, Black Light Total...More

Electronic Fly/Insect Killer,Stun,80 W
  • FLOWTRON
  • Electronic Fly/Insect Killer, Stun, 80 W Electronic Fly/Insect Killer,Stun,80 W
  • Item # 1ABE1
  • Mfr. Model # FC4700
  • Electronic Fly/Insect Killer, Type Stun, Application Indoor Agricultural/Commercial/Industrial, Voltage 120,...More

Adhesive Fly Board,4 1/2 x 18 In,PK12
Insect Killer,120 Watt
  • FLOWTRON
  • Insect Killer, 120 Watt Insect Killer,120 Watt
  • Item # 2W547
  • Mfr. Model # FC8800C
  • Insect Killer, Electronic, Commercial/Industrial/Agricultural, Coverage 2000 Square Feet, Black Light 120...More

Insect Killer,120 Watt
  • FLOWTRON
  • Insect Killer, 120 Watt Insect Killer,120 Watt
  • Item # 3ZF09
  • Mfr. Model # FC7800B
  • Electronic Insect Killer, Commercial/Industrial Agri Business, Coverage 2000 Square Feet, Black Light Total...More

Electric Fly/Insect Killer,Portable,30 W
Electronic Fly Killer Sconce,80 W,Cream
  • FLOWTRON
  • Electronic Fly Killer Sconce, 80 W, Cream Electronic Fly Killer Sconce,80 W,Cream
  • Item # 1ABE5
  • Mfr. Model # FC4800
  • Electronic Fly Killer, Type Sconce, Indoor, Application Agri Business/Commercial/Industrial, Voltage 120,...More

Insect Killer,80 Watt
  • FLOWTRON
  • Insect Killer, 80 Watt Insect Killer,80 Watt
  • Item # 2W579
  • Mfr. Model # BK-80-D
  • Insect Killer, Electronic, Residential Lantern Style, Coverage 1 1/2 Acres, Black Light 80 Watts, Height 19...More

30W Replacement Bulb,30W,5FZT4
Replacement Bulb,7W,5FZT5
  • FLOWTRON
  • Replacement Bulb, 7W, 5FZT5 Replacement Bulb,7W,5FZT5
  • Item # 5FZT7
  • Mfr. Model # BF-210
  • Blacklight Replacement Bulb, Ultraviolet, 7 Watts, Bulb Shape U-Shape, Length 5 1/4 In, Width 1 1/4 In, Depth...More

Electronic Fly Killer Sconce,40 W,Cream
  • FLOWTRON
  • Electronic Fly Killer Sconce, 40 W, Cream Electronic Fly Killer Sconce,40 W,Cream
  • Item # 1ABE3
  • Mfr. Model # FC4400
  • Electronic Fly Killer, Type Sconce,Indoor, Application Agri Business/Commercial/Industrial, Voltage 120,...More

Octenol Mosquito Attractant, Used For Mosquitos and Biting
Insect Killer,40 Watt
  • FLOWTRON
  • Insect Killer, 40 Watt Insect Killer,40 Watt
  • Item # 2W545
  • Mfr. Model # BK-40-D
  • Residential Lantern Style Electronic Insect Killer, Luring Range 1 Acre, Black Light Total Power 40 Watts,...More

Attractant,Fly Lure
Adhesive Fly Board,12 x 18 In,PK6
Adhesive Fly Board,7 1/2x15 1/2 In,PK12
Electronic Fly Killer Sconce,40 W,SS
  • FLOWTRON
  • Electronic Fly Killer Sconce, 40 W, SS Electronic Fly Killer Sconce,40 W,SS
  • Item # 1ABE4
  • Mfr. Model # FC4410
  • Electronic Fly Killer, Type Sconce, Application Indoor, Voltage 120, Number of Lamps 1, Total Lamp Watts 40,...More

Electronic Fly Killer Sconce,80 W,SS
  • FLOWTRON
  • Electronic Fly Killer Sconce, 80 W, SS Electronic Fly Killer Sconce,80 W,SS
  • Item # 1ABE6
  • Mfr. Model # FC4810
  • Electronic Fly Killer, Type Sconce, Application Indoor, Voltage 120, Number of Lamps 2, Total Lamp Watts 80,...More

Bracket,Wall Mount
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More