Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Insecticides and Pest Control

51 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Bird Repellent Spikes,24 ft. L,PK12
  • BIRD-X
  • Bird Repellent Spikes, 24 ft. L, PK12Bird Repellent Spikes,24 ft. L,PK12
  • Item # 6WB51
  • Mfr. Model # STS-24
  • Bird Repellent Spikes, Used For Bird Control, Weight 5 lb., Overall Length 24 ft., Overall Width 5 In.,...More

Scare Eyes,Bird Control,1 lb.,Yellow
  • BIRD-X
  • Scare Eyes, Bird Control, 1 lb., YellowScare Eyes,Bird Control,1 lb.,Yellow
  • Item # 8DCF8
  • Mfr. Model # YELLOW SCARE EYES
  • Scare Eyes, Used For Bird Control, Weight 1 lb., Overall Length 18 In., Overall Width 18 In., Overall Height...More

Prowler Owl,Bird Control,2 lb.
  • BIRD-X
  • Prowler Owl, Bird Control, 2 lb.Prowler Owl,Bird Control,2 lb.
  • Item # 1DGW9
  • Mfr. Model # OWL
  • Prowler Owl, Used For Bird Control, Weight 2 lb., Overall Length 27 In., Overall Width 36 In., Overall Height...More

Bird Repellent Spikes,10 ft. L,PK5
  • BIRD-X
  • Bird Repellent Spikes, 10 ft. L, PK5Bird Repellent Spikes,10 ft. L,PK5
  • Item # 6WB50
  • Mfr. Model # STS-10
  • Bird Repellent Spikes, Used For Bird Control, Weight 3 lb., Overall Length 10 ft., Overall Width 5 In.,...More

Mouse and Rat Repellent,22 oz. Weight
Bird Net,Bird Control,7 lb.
  • BIRD-X
  • Bird Net, Bird Control, 7 lb.Bird Net,Bird Control,7 lb.
  • Item # 9CLD7
  • Mfr. Model # NET-STR-100
  • Bird Net, Used For Bird Control, Weight 7 lb., Overall Length 100 ft., Overall Width 168 In., Coverage 1400...More

Electronic Bird Repeller,Cov. 900 Sq. Ft
  • BIRD-X
  • Electronic Bird Repeller, Cov. 900 Sq. FtElectronic Bird Repeller,Cov. 900 Sq. Ft
  • Item # 34Z719
  • Mfr. Model # BG
  • Electronic Bird Repeller, Coverage 900 sq. ft., Frequency Range 15000-25000 Hz (Adjustable), Application This...More

Bird Repellent Spikes,25 ft. L,PK25
  • BIRD-X
  • Bird Repellent Spikes, 25 ft. L, PK25Bird Repellent Spikes,25 ft. L,PK25
  • Item # 6WB58
  • Mfr. Model # SP-25
  • Bird Repellent Spikes, Used For Bird Control, Weight 5 lb., Overall Length 25 ft., Overall Width 5 In.,...More

Bird Repellent,10.5 oz. Weight,PK12
  • BIRD-X
  • Bird Repellent, 10.5 oz. Weight, PK12Bird Repellent,10.5 oz. Weight,PK12
  • Item # 6WB53
  • Mfr. Model # BP-CART
  • Bird Repellent, Used For Bird Control, Weight 10.5 oz., Form Gel, Coverage 120 linear ft., For Use On Any...More

Bird Repeller,110 Vac
  • BIRD-X
  • Bird Repeller, 110 VacBird Repeller,110 Vac
  • Item # 6WB52
  • Mfr. Model # BXP PRO 1
  • Bird Repeller, Electronic, Sonic Tone, Indoor or Outdoor, Decibels 105 dB, Coverage 1 Acre, Voltage 110 AC,...More

Coyote, 2-D,4 lb.,Coraplast
  • BIRD-X
  • Coyote, 2-D, 4 lb., CoraplastCoyote, 2-D,4 lb.,Coraplast
  • Item # 8ENF6
  • Mfr. Model # COYOTE
  • Coyote, 2-D, Used For Goose, Duck and Rodent Control, Overall Length 24 In., Overall Width 1 In., Overall...More

Irri-Tape,1 lb.,Polyester Film
  • BIRD-X
  • Irri-Tape, 1 lb., Polyester FilmIrri-Tape,1 lb.,Polyester Film
  • Item # 1DGX3
  • Mfr. Model # TAPE-100
  • Irri-Tape, Used For Bird Control, Weight 1 lb., Overall Length 100 ft., Overall Width 2 In., Coverage -,...More

Goose and Bird Repellent,1 gal.
  • BIRD-X
  • Goose and Bird Repellent, 1 gal.Goose and Bird Repellent,1 gal.
  • Item # 6MRH8
  • Mfr. Model # BS-GAL
  • Goose and Bird Repellent, Used For Bird and Goose, Weight 1 gal., Form Liquid, Coverage 1500 sq. ft. to 1...More

Bird Repellent Spikes,50 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 50 ft. LBird Repellent Spikes,50 ft. L
  • Item # 9Y575
  • Mfr. Model # SP-50
  • Bird Repellent Spikes, Used For Bird Control, Weight 9 lb., Overall Length 50 ft., Overall Width 12 In.,...More

Bird Repellent Spikes,10 ft. L,PK10
  • BIRD-X
  • Bird Repellent Spikes, 10 ft. L, PK10Bird Repellent Spikes,10 ft. L,PK10
  • Item # 6WB57
  • Mfr. Model # SP-10
  • Bird Repellent Spikes, Used For Bird Control, Weight 3 lb., Overall Length 10 ft., Overall Width 5 In.,...More

Bird Repellent Spikes,100 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 100 ft. LBird Repellent Spikes,100 ft. L
  • Item # 5PTU4
  • Mfr. Model # STS-100
  • Bird Repellent Spikes, Used For Creating a physical barrier for birds, Weight 17 lb., Overall Length 100 ft.,...More

Animal Repeller,Electronic,90dB,2W
  • BIRD-X
  • Animal Repeller, Electronic, 90dB, 2WAnimal Repeller,Electronic,90dB,2W
  • Item # 1DGX2
  • Mfr. Model # YG
  • Animal Repeller, Electronic, Height 7 In, Width 5 In, Depth 4 In, Decibels 90 dB, Frequency Range 5000 to...More

Bird Repellent Spikes,100 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 100 ft. LBird Repellent Spikes,100 ft. L
  • Item # 9EZF7
  • Mfr. Model # SP-100
  • Bird Repellent Spikes, Used For Bird Control, Weight 17 lb., Overall Length 100 ft., Overall Width 5 In.,...More

Pest Repeller,110 Vac
  • BIRD-X
  • Pest Repeller, 110 VacPest Repeller,110 Vac
  • Item # 6WB54
  • Mfr. Model # TX-PRO
  • Pest Repeller, Electronic, Ultrasonic/Sonic Tone, Indoor or Outdoor, Decibels 96 dB, Coverage 4000 Sq Ft,...More

Bird Net Mounting Clip,4 lb.,PK250
  • BIRD-X
  • Bird Net Mounting Clip, 4 lb., PK250Bird Net Mounting Clip,4 lb.,PK250
  • Item # 8N787
  • Mfr. Model # MTG-CASE
  • Bird Net Mounting Clip, Used For Mounting Bird-X Netting, Weight 4 lb., Overall Length 9 In., Overall Width 6...More

Sonic Bird Repeller
  • BIRD-X
  • Sonic Bird RepellerSonic Bird Repeller
  • Item # 5PTU5
  • Mfr. Model # SBXP-Pro 2
  • Electronic Bird Repeller, Coverage Up to 6 acres, Application Mount speakers up high where birds are present....More

Bird Repellent Spikes,50 ft. L
  • BIRD-X
  • Bird Repellent Spikes, 50 ft. LBird Repellent Spikes,50 ft. L
  • Item # 9LAV4
  • Mfr. Model # STS-50
  • Bird Repellent Spikes, Used For Bird Control, Weight 11 lb., Overall Length 50 ft., Overall Width 5 In.,...More

BIRD REPELLER BIRD-X BIRD XPEL
Electronic Bird Repeller
  • BIRD-X
  • Electronic Bird RepellerElectronic Bird Repeller
  • Item # 9WF24
  • Mfr. Model # BXP-PRO1-220
  • Electronic Bird Repeller, Frequency Range 3-5 kHz, Signal Output 105-110dB at 1m,, Overall Height 9 In.,...More

Bird Repeller,Ultrasonic,6500 Sq Ft
  • BIRD-X
  • Bird Repeller, Ultrasonic, 6500 Sq FtBird Repeller,Ultrasonic,6500 Sq Ft
  • Item # 3NZD2
  • Mfr. Model # QB4+S
  • Electronic Bird Repeller, Coverage 6500 sq. ft., Frequency Range 20,000 Hz, Signal Output Ultrasonic, 112dB,...More

Bird Net,10 lb.,Polyethylene
  • BIRD-X
  • Bird Net, 10 lb., PolyethyleneBird Net,10 lb.,Polyethylene
  • Item # 3NZC8
  • Mfr. Model # NET-PE-25-25
  • Bird Net, Used For Bird Control, Weight 10 lb., Overall Length 25 ft., Overall Width 300 In., Coverage 625...More

Animal Repellent,Granules,50 lb.
  • BIRD-X
  • Animal Repellent, Granules, 50 lb.Animal Repellent,Granules,50 lb.
  • Item # 5PTU8
  • Mfr. Model # ND-10050C
  • Animal Repellent, Used For Repelling Armadillos, Beavers, Chipmunks, Deer, Elk, Feral Cats, Gophers,...More

Bird Repeller,Electronic,110dB,12W
  • BIRD-X
  • Bird Repeller, Electronic, 110dB, 12WBird Repeller,Electronic,110dB,12W
  • Item # 1DGW7
  • Mfr. Model # SBXP-PRO-1
  • Bird Repeller, Electronic, Height 9 In, Width 9 In, Depth 5 In, Decibels 110 dB, Frequency Range 3000 to 5000...More

Goose Repeller,Electronic,110dB,40W
  • BIRD-X
  • Goose Repeller, Electronic, 110dB, 40WGoose Repeller,Electronic,110dB,40W
  • Item # 1DGW5
  • Mfr. Model # GB
  • Goose Repeller, Electronic, Height 9 In, Width 9 In, Depth 5 In, Decibels 110 dB, Frequency Range 500 to 1500...More

Bird Repeller,Electronic,112dB,10W
Animal Repellent,Granules,2 lb.
  • BIRD-X
  • Animal Repellent, Granules, 2 lb.Animal Repellent,Granules,2 lb.
  • Item # 5PTU7
  • Mfr. Model # ND-10012C
  • Animal Repellent, Used For Animal Control, Overall Length 3 In., Overall Width 3 In., Overall Height 7 In.,...More

Remote Speaker
  • BIRD-X
  • Remote SpeakerRemote Speaker
  • Item # 6WB56
  • Mfr. Model # BXP-ES
  • Remote Extension Speaker, Electronic, Sonic Tone, Use With 6WB52 Pest Repellant, Decibels 105 dB, Coverage 1...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More