Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

35 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LED High Bay,5000K,24000lm,250W,120/277V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 24000lm, 250W, 120/277VLED High Bay,5000K,24000lm,250W,120/277V
  • Item # 30YT54
  • Mfr. Model # JHBL 24000LM GL WD MVOLT GZ10 50K
  • LED High Bay, 24,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.20, Color Temp. 5000K, CRI...More

LED High Bay, 5000K, 73CRI, 160W
  • LUMAPRO
  • LED High Bay, 5000K, 73CRI, 160WLED High Bay, 5000K, 73CRI, 160W
  • Item # 30UH83
  • Mfr. Model # 30UH83
  • LED High Bay, 13,430 Lumens, Number of Light Bars 0, Space to Mtg. Height Ratio 1.2, Color Temp. 5000K, CRI...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115LLED Garage Light,125W,8115L
  • Item # 12C649
  • Mfr. Model # EGMS0WHN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED High Bay,5000K,24000lm,250W,120/277V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 24000lm, 250W, 120/277VLED High Bay,5000K,24000lm,250W,120/277V
  • Item # 30YT52
  • Mfr. Model # JHBL 24000LM GL ND MVOLT GZ10 50K
  • LED High Bay, 24,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 0.90, Color Temp. 5000K, CRI...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115LLED Garage Light,125W,8115L
  • Item # 12C655
  • Mfr. Model # EGMS0UHN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED High Bay, 5000K, 73CRI, 130W
  • LUMAPRO
  • LED High Bay, 5000K, 73CRI, 130WLED High Bay, 5000K, 73CRI, 130W
  • Item # 30UH82
  • Mfr. Model # 30UH82
  • LED High Bay, 10,797 Lumens, Number of Light Bars 0, Space to Mtg. Height Ratio 1.2, Color Temp. 5000K, CRI...More

LED High Bay Fixure,W Cord
  • ACUITY LITHONIA
  • LED High Bay Fixure, W CordLED High Bay
  • Item # 21P658
  • Mfr. Model # PTN 12000L ND LP750 CS93W
  • LED High Bay, 12000 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1 to 2, Color Temp. 5000K, CRI...More

Parking Structure Light,105W,IOC,Silver
  • CREE
  • Parking Structure Light, 105W, IOC, SilverParking Structure Light,105W,IOC,Silver
  • Item # 43Y326
  • Mfr. Model # BXCP9506D-UCK
  • Parking Structure Light, Housing Material Die Cast Aluminum, Housing Color Silver, Color Temp. 5700K, CRI 70,...More

Parking Structure Light,105W,Silvr,TypeV
  • CREE
  • Parking Structure Light, 105W, Silvr, TypeVParking Structure Light,105W,Silvr,TypeV
  • Item # 43Y325
  • Mfr. Model # BXCP9506D-UC
  • Parking Structure Light, Housing Material Die Cast Aluminum, Housing Color Silver, Color Temp. 5700K, CRI 70,...More

Parking Structure Light,68W,IOC,Silver
  • CREE
  • Parking Structure Light, 68W, IOC, SilverParking Structure Light,68W,IOC,Silver
  • Item # 43Y324
  • Mfr. Model # BXCP9504D-UCK
  • Parking Structure Light, Housing Material Die Cast Aluminum, Housing Color Silver, Color Temp. 5700K, CRI 70,...More

Parking Structure Light,68W,Silver,TypeV
  • CREE
  • Parking Structure Light, 68W, Silver, TypeVParking Structure Light,68W,Silver,TypeV
  • Item # 43Y323
  • Mfr. Model # BXCP9504D-UC
  • Parking Structure Light, Housing Material Die Cast Aluminum, Housing Color Silver, Color Temp. 5700K, CRI 70,...More

LED Garage Light,110W,5W,10564L
  • HUBBELL LIGHTING - BEACON
  • LED Garage Light, 110W, 5W, 10564LLED Garage Light,110W,5W,10564L
  • Item # 21RU75
  • Mfr. Model # EDR48NB1105KT5WUNVBW
  • LED Parking Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

LED Garage Light,80W,5250L
  • GE LIGHTING
  • LED Garage Light, 80W, 5250LLED Garage Light,80W,5250L
  • Item # 12C653
  • Mfr. Model # EGMS0WLN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 80, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,110W,5R,10593L
  • HUBBELL LIGHTING - BEACON
  • LED Garage Light, 110W, 5R, 10593LLED Garage Light,110W,5R,10593L
  • Item # 21RU76
  • Mfr. Model # EDR48NB1105KT5RUNVBW
  • LED Parking Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

LED Garage Light,80W,5250L
  • GE LIGHTING
  • LED Garage Light, 80W, 5250LLED Garage Light,80W,5250L
  • Item # 12C654
  • Mfr. Model # EGMS0WLN60PC11WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 80, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,60W,4000K,Pendant
  • GE LIGHTING
  • LED Garage Light, 60W, 4000K, PendantLED Garage Light,60W,4000K,Pendant
  • Item # 39E724
  • Mfr. Model # EGMS0W6N40PC11WHTE
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115LLED Garage Light,125W,8115L
  • Item # 12C647
  • Mfr. Model # EGMS0NHN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115LLED Garage Light,125W,8115L
  • Item # 12C650
  • Mfr. Model # EGMS0WHN60PC11WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,95W,6485L
  • GE LIGHTING
  • LED Garage Light, 95W, 6485LLED Garage Light,95W,6485L
  • Item # 12C658
  • Mfr. Model # EGMS0UMN60PC11WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 95, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,60W,5700K
  • GE LIGHTING
  • LED Garage Light, 60W, 5700KLED Garage Light,60W,5700K
  • Item # 39E725
  • Mfr. Model # EGMS0W6N57PC01WHTE
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5700K, CRI 70, Length...More

LED Garage Light,95W,6485L
  • GE LIGHTING
  • LED Garage Light, 95W, 6485LLED Garage Light,95W,6485L
  • Item # 12C652
  • Mfr. Model # EGMS0WMN60PC11WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 95, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115LLED Garage Light,125W,8115L
  • Item # 12C648
  • Mfr. Model # EGMS0NHN60PC11WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,60W,4000K
  • GE LIGHTING
  • LED Garage Light, 60W, 4000KLED Garage Light,60W,4000K
  • Item # 39E723
  • Mfr. Model # EGMS0W6N40PC01WHTE
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

LED Garage Light,95W,6485L
  • GE LIGHTING
  • LED Garage Light, 95W, 6485LLED Garage Light,95W,6485L
  • Item # 12C657
  • Mfr. Model # EGMS0UMN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 95, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,95W,6485L
  • GE LIGHTING
  • LED Garage Light, 95W, 6485LLED Garage Light,95W,6485L
  • Item # 12C651
  • Mfr. Model # EGMS0WMN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 95, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115LLED Garage Light,125W,8115L
  • Item # 12C656
  • Mfr. Model # EGMS0UHN60PC11WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,80W,5250L
  • GE LIGHTING
  • LED Garage Light, 80W, 5250LLED Garage Light,80W,5250L
  • Item # 12C660
  • Mfr. Model # EGMS0ULN60PC11WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 80, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,80W,5250L
  • GE LIGHTING
  • LED Garage Light, 80W, 5250LLED Garage Light,80W,5250L
  • Item # 12C659
  • Mfr. Model # EGMS0ULN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 80, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,60W,5700K,Pendant
  • GE LIGHTING
  • LED Garage Light, 60W, 5700K, PendantLED Garage Light,60W,5700K,Pendant
  • Item # 39E726
  • Mfr. Model # EGMS0W6N57PC11WHTE
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5700K, CRI 70, Length...More

Garage Light,LED,58W,4000K
  • ACUITY LITHONIA
  • Garage Light, LED, 58W, 4000KGarage Light,LED,58W,4000K
  • Item # 21P659
  • Mfr. Model # KACM LED 1 49B350/40K SR5 MVOLT DDBXD
  • Garage Light, Housing Material Aluminum, Housing Color Dark Bronze, Color Temp. 4000K, CRI 67, Length 17-1/2...More

LED High Bay,5000K,24000lm,251W,347/480V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 24000lm, 251W, 347/480VLED High Bay,5000K,24000lm,251W,347/480V
  • Item # 30YT53
  • Mfr. Model # JHBL 24000LM GL ND HVOLT GZ10 50K
  • LED High Bay, 24,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 0.90, Color Temp. 5000K, CRI...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More