Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

1,125 Results Found that Include 1,416 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Wraparound Fixture,1x4,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4,4000K LED Wraparound Fixture,1x4,4000K
  • Item # 48H445
  • Mfr. Model # LBL4 LP840
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

  • Category : LED Surface Mount Fixtures
LED Strip Light,4000K,24W,White
  • ACUITY LITHONIA
  • LED Strip Light, 4000K, 24W, White LED Strip Light,4000K,24W,White
  • Item # 22CK45
  • Mfr. Model # MNSL MV
  • LED Strip Light, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Length 46-1/2 In.,...More

  • Category : LED Channel Strip Fixtures
LED Striplight, LED, 9.9 W, 2700K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Striplight, LED, 9.9 W, 2700K LED Striplight, LED, 9.9 W, 2700K
  • Item # 13E804
  • Mfr. Model # 13E804
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

  • Category : LED Display and Cove Lighting
LED Undercabinet Lighting , 22", CO
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting , 22", CO LED Undercabinet Lighting , 22", CO
  • Item # 32PF24
  • Mfr. Model # G22WH-CP-CO
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

  • Category : LED Undercabinet Lighting
Downlight Retrofit Kit,14W,71 lm,31in.L
  • GE LIGHTING
  • Downlight Retrofit Kit, 14W, 71 lm, 31in.L Downlight Retrofit Kit,14W,71 lm,31in.L
  • Item # 48TK67
  • Mfr. Model # RX810835MV
  • LED Downlight Retrofit Kit, 8 In., Watts 14, Lumens 1000, Lumens Per Watt 71, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
LED Wraparound Fixture,1x4, 3500K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4, 3500K LED Wraparound Fixture,1x4, 3500K
  • Item # 48H444
  • Mfr. Model # LBL4 LP835
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI...More

  • Category : LED Surface Mount Fixtures
LED Canopy Light,Bronze,41W
  • LITHONIA
  • LED Canopy Light, Bronze, 41W LED Canopy Light,Bronze,41W
  • Item # 22LU30
  • Mfr. Model # VRC LED 1 50K MVOLT
  • LED Canopy Light, Housing Material Die Cast Aluminum, Color Temp. 5000K, CRI 67, Length 12-3/8 In., Width...More

  • Category : LED Parking Garage Fixtures
LED Square Light,11in,16W,4000K
  • ACUITY LITHONIA
  • LED Square Light, 11in, 16W, 4000K LED Square Light,11in,16W,4000K
  • Item # 22LU36
  • Mfr. Model # FMLSL 11 14840 M4
  • LED Square Light,16 Watts,Color Temp. 4000K,1100 Lumens,Lens Type White Acrylic,CRI 85,Voltage 120,Length 11...More

  • Category : LED Decorative Lighting
LED Ceiling Light,Bronze,17W
  • LITHONIA
  • LED Ceiling Light, Bronze, 17W LED Ceiling Light,Bronze,17W
  • Item # 22LU32
  • Mfr. Model # OLCFM 15 DDB M4
  • LED Ceiling Light, Housing Material Die Cast Aluminum, Color Temp. 4000K, CRI 85, Length 11-3/4 In., Width...More

  • Category : LED Surface Mount Fixtures
Vapor Tight Fixture,LED,30W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Vapor Tight Fixture, LED, 30W, 120-277V Vapor Tight Fixture,LED,30W,120-277V
  • Item # 30YT42
  • Mfr. Model # 30YT42
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 4000K, CRI 83, Length 26-1/4 In.,...More

  • Category : LED Surface Mount Fixtures
LED Linear Luminaire,75W,7500L,4000K,8Ft
  • CREE
  • LED Linear Luminaire, 75W, 7500L, 4000K, 8Ft LED Linear Luminaire,75W,7500L,4000K,8Ft
  • Item # 43Y263
  • Mfr. Model # CS18-75L-40K-10V
  • LED Linear Luminaire, 75 Watts, 7500 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 90, Voltage 120...More

  • Category : LED Channel Strip Fixtures
Vapor Tight Fixture,LED,30W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Vapor Tight Fixture, LED, 30W, 120-277V Vapor Tight Fixture,LED,30W,120-277V
  • Item # 30YT38
  • Mfr. Model # 30YT38
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 4000K, CRI 83, Length 26-1/4 In.,...More

  • Category : LED Surface Mount Fixtures
LED Downlight Retrofit Kit,700 lm,120V
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 700 lm, 120V LED Downlight Retrofit Kit,700 lm,120V
  • Item # 35YF44
  • Mfr. Model # LED10RS6/830E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 3000K,...More

  • Category : LED Can Light Retrofit Kits
LED Flush Mount Light,11in,16W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 11in, 16W, 4000K LED Flush Mount Light,11in,16W,4000K
  • Item # 22LU34
  • Mfr. Model # FMLRL 11 14840 M4
  • LED Flush Mount Light, 16 Watts, Color Temp. 4000K, 1100 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

  • Category : LED Decorative Lighting
LED Striplight,4500K,12 In,5.1W
  • RADIONIC INDUSTRIES
  • LED Striplight, 4500K, 12 In, 5.1W LED Striplight,4500K,12 In,5.1W
  • Item # 21GP64
  • Mfr. Model # ZX513-CW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Aluminum, White Light Color, Color Temp....More

  • Category : LED Display and Cove Lighting
LED Striplight,4500K,19 In,6.9W
  • RADIONIC INDUSTRIES
  • LED Striplight, 4500K, 19 In, 6.9W LED Striplight,4500K,19 In,6.9W
  • Item # 21GP66
  • Mfr. Model # ZX515-CW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Aluminum, White Light Color, Color Temp....More

  • Category : LED Display and Cove Lighting
Canopy Light,5700K,13000L,Flat Lens
  • CREE
  • Canopy Light, 5700K, 13000L, Flat Lens Canopy Light,5700K,13000L,Flat Lens
  • Item # 24AU39
  • Mfr. Model # CPY250-A-DM-F-B-UL-WH
  • Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5700K, CRI 70, Length 15...More

  • Category : LED Parking Garage Fixtures
LED Mini Cylndr Track Head,2-1/4inW,Wht
  • PHILIPS LIGHTOLIER
  • LED Mini Cylndr Track Head, 2-1/4inW, Wht LED Mini Cylndr Track Head,2-1/4inW,Wht
  • Item # 45LW20
  • Mfr. Model # LT08RWF830WH
  • LED Mini Cylinder Track Head, Shape Cylinder, Housing Color White, Housing Material Aluminum, Color Temp....More

  • Category : LED Track Lighting
LED Undercabinet Lighting,120V,6W,14In L
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Undercabinet Lighting, 120V, 6W, 14In L LED Undercabinet Lighting,120V,6W,14In L
  • Item # 33L570
  • Mfr. Model # 33L570
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

  • Category : LED Undercabinet Lighting
LED Undercabinet Lighting,32 in,Dimmable
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting, 32 in, Dimmable LED Undercabinet Lighting,32 in,Dimmable
  • Item # 32PF23
  • Mfr. Model # G32WH
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

  • Category : LED Undercabinet Lighting
LED Recessed Downlight,6 in.,11.9W,3000K
LED Flush Mount Light,660L,9W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 660L, 9W, 4000K LED Flush Mount Light,660L,9W,4000K
  • Item # 22LU33
  • Mfr. Model # FMML 7 840
  • LED Flush Mount Light,9 Watts,Color Temp. 4000K,660 Lumens,Lens Type White Acrylic,CRI 80,Voltage 120,Length...More

  • Category : LED Decorative Lighting
LED Flush Mount Light,14in,24W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 14in, 24W, 4000K LED Flush Mount Light,14in,24W,4000K
  • Item # 22LU35
  • Mfr. Model # FMLRL 14 20840 M4
  • LED Flush Mount Light, 24 Watts, Color Temp. 4000K, 1600 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

  • Category : LED Decorative Lighting
LED Undercabinet Lighting, 30in, Black
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • LED Undercabinet Lighting, 30in, Black LED Undercabinet Lighting, 30in, Black
  • Item # 45AZ78
  • Mfr. Model # UPLED30-BL
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color Black, Color Temp. 3000K, CRI 80, Length...More

  • Category : LED Undercabinet Lighting
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More