Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

1,012 Results Found that Include 1,048 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
2x4' LED Troffer, LED Replacement For 60W, 5000K, Lume
String Light,70 LED,White,Concave
  • LUMAPRO
  • String Light, 70 LED, White, Concave String Light,70 LED,White,Concave
  • Item # 21AP69
  • Mfr. Model # 21AP69
  • LED Holiday String Lights, 4.8 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 70 Concave,...More

LED Flush Mount Light,660L,9W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 660L, 9W, 4000K LED Flush Mount Light,660L,9W,4000K
  • Item # 22LU33
  • Mfr. Model # FMML 7 840
  • LED Flush Mount Light,9 Watts,Color Temp. 4000K,660 Lumens,Lens Type White Acrylic,CRI 80,Voltage 120,Length...More

LED Vapor Tight,4000K,24W,47 InL
  • ACUITY LITHONIA
  • LED Vapor Tight, 4000K, 24W, 47 InL LED Vapor Tight,4000K,24W,47 InL
  • Item # 22EM03
  • Mfr. Model # XWM LED
  • LED Vapor Tight Striplight, 24 Watts, 1800 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 88, Voltage...More

LED Downlight Retrofit Kit,120V,2700K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 2700K LED Downlight Retrofit Kit,120V,2700K
  • Item # 35YF45
  • Mfr. Model # LED13RS6/827E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 2700K,...More

LED Flush Mt,Rnd,White,Steel,4000K,24W
  • ACUITY LITHONIA
  • LED Flush Mt, Rnd, White, Steel, 4000K, 24W LED Flush Mt,Rnd,White,Steel,4000K,24W
  • Item # 38TA07
  • Mfr. Model # FMCRNL 14 20840
  • LED Flush Mount, Shape Round, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI 80, Length...More

LED Recessed Downlight,4 in.,10.3W,3000K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 4 in., 10.3W, 3000K LED Recessed Downlight,4 in.,10.3W,3000K
  • Item # 36JA72
  • Mfr. Model # 4BEMW LED 30K M6
  • LED Recessed Downlight, 4 in., Watts 10.3, Lumens 525, Lumens Per Watt 50, Voltage 120, Color Temp. 3000K,...More

LED Recessed Downlight,6 in.,11.9W,3000K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 6 in., 11.9W, 3000K LED Recessed Downlight,6 in.,11.9W,3000K
  • Item # 36JA71
  • Mfr. Model # 65BEMW LED 30K M6
  • LED Recessed Downlight, 6 in., Watts 11.9, Lumens 650, Lumens Per Watt 54, Voltage 120, Color Temp. 3000K,...More

LED Light Engine ,4000K,3200L,35W
  • CREE
  • LED Light Engine , 4000K, 3200L, 35W LED Light Engine ,4000K,3200L,35W
  • Item # 43Y227
  • Mfr. Model # CR-LE-32L-40K-S
  • LED Light Engine, Color Temp. 4000K, CRI 90, Length 24 In., Width 12 In.3200 Lumens, Voltage 120-277, 35...More

LED Flush Mount Light,11in,16W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 11in, 16W, 4000K LED Flush Mount Light,11in,16W,4000K
  • Item # 22LU34
  • Mfr. Model # FMLRL 11 14840 M4
  • LED Flush Mount Light, 16 Watts, Color Temp. 4000K, 1100 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

LED Wraparound Fixture,4000K,4Lamps
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 4000K, 4Lamps LED Wraparound Fixture,4000K,4Lamps
  • Item # 44ZU67
  • Mfr. Model # SBL4 LP840
  • LED Wraparound Fixture, Shape Square, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI 82,...More

LED Wraparound Fixture,4000K,2Lamps
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 4000K, 2Lamps LED Wraparound Fixture,4000K,2Lamps
  • Item # 44ZU65
  • Mfr. Model # SBL2 LP840
  • LED Wraparound Fixture, Color Temp. 4000K, CRI 82, Length 24 In., Width 8-5/8 In., Height 2-5/8 In., Dimmable...More

LED Flush Mount Light,14in,24W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 14in, 24W, 4000K LED Flush Mount Light,14in,24W,4000K
  • Item # 22LU35
  • Mfr. Model # FMLRL 14 20840 M4
  • LED Flush Mount Light, 24 Watts, Color Temp. 4000K, 1600 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

LED Flush Mt,Rnd,Chrome,Steel,4000K,24W
  • ACUITY LITHONIA
  • LED Flush Mt, Rnd, Chrome, Steel, 4000K, 24W LED Flush Mt,Rnd,Chrome,Steel,4000K,24W
  • Item # 38TA08
  • Mfr. Model # FMVELL 14 20840 KR
  • LED Flush Mount, Shape Round, Housing Color Chrome, Housing Material Steel, Color Temp. 4000K, CRI 80, Length...More

LED Downlight Retrofit Kit,120V,3000K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 3000K LED Downlight Retrofit Kit,120V,3000K
  • Item # 35YF46
  • Mfr. Model # LED13RS6/830E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 3000K,...More

LED Flush Mount,Rnd,White,Al,3000K,9.3W
  • ACUITY LITHONIA
  • LED Flush Mount, Rnd, White, Al, 3000K, 9.3W LED Flush Mount,Rnd,White,Al,3000K,9.3W
  • Item # 38TA06
  • Mfr. Model # FMML 7 830
  • LED Flush Mount, Shape Round, Housing Color White, Housing Material Aluminum, Color Temp. 3000K, CRI 80,...More

High Bay Fixture,10-13/64inLx10-13/64inW
  • SHAT-R-SHIELD
  • High Bay Fixture, 10-13/64inLx10-13/64inW High Bay Fixture,10-13/64inLx10-13/64inW
  • Item # 39WE21
  • Mfr. Model # 200W/LEDHIGHBAY FIX/5000KPKX1
  • LED High Bay Fixture, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 5 to 4, Color Temp....More

LED Retrofit Downlight,Dimmabl,3-15/16in
  • PROGRESS
  • LED Retrofit Downlight, Dimmabl, 3-15/16in LED Retrofit Downlight,Dimmabl,3-15/16in
  • Item # 20LA80
  • Mfr. Model # P8071-2830KAC1L08
  • LED Retrofit Downlight, Color Temp. 3000K, CRI 80, Width 7-3/4 In., Height 3-15/16 In., 825 Lumens, Voltage...More

LED High Bay,4000K,11-5/8 in. W,90 D
  • GE LIGHTING
  • LED High Bay, 4000K, 11-5/8 in. W, 90 D LED High Bay,4000K,11-5/8 in. W,90 D
  • Item # 48TL13
  • Mfr. Model # ABV101T479NVSTKNW
  • LED High Bay, 9000 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.30, Color Temp. 4000K, CRI...More

LED Undercabinet Lighting, 30in, Silver
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • LED Undercabinet Lighting, 30in, Silver LED Undercabinet Lighting, 30in, Silver
  • Item # 45AZ91
  • Mfr. Model # UPLED30-SL
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color Brushed Silver, Color Temp. 3000K, CRI...More

LED Downlight,6in,600lm,3500K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 6in, 600lm, 3500K, 120-277V LED Downlight,6in,600lm,3500K,120-277V
  • Item # 45AZ04
  • Mfr. Model # IC22RLEDG4-35K-U
  • LED Remodel Downlight, 6 In., 13, Lumens 600, Color Temp. 3500K, CRI 90, 120-277, Length 14-1/2 In., Width...More

1x4' LED Troffer, LED Replacement For 60W, 3500K, Lume
Track Light Fixture,LED,White,6W
  • LUMAPRO
  • Track Light Fixture, LED, White, 6W Track Light Fixture,LED,White,6W
  • Item # 13R379
  • Mfr. Model # 13R379
  • Track Lighthead, Color Temp. 3000K, CRI 82, Length 2-3/4'', Width 2-1/16'', Height 5-1/3 In., 224 Lumens, 6...More

2x2' LED Troffer, LED Replacement For 60W, 4100K, Lume
Lumen Strip,1700 Lumens,24 In
  • ACUITY LITHONIA
  • Lumen Strip, 1700 Lumens, 24 In Lumen Strip,1700 Lumens,24 In
  • Item # 26X695
  • Mfr. Model # ZL1N L24 3000LM L/LENS MVOLT 40K WH
  • LED Striplight, 21 Watts, 1700 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 83, Voltage 120/277,...More

Lumen Strip,2600 Lumens,24 In
  • ACUITY LITHONIA
  • Lumen Strip, 2600 Lumens, 24 In Lumen Strip,2600 Lumens,24 In
  • Item # 26X697
  • Mfr. Model # ZL2N L24 2000LM MDD MVOLT 40K WH
  • LED Striplight, 39 Watts, 2600 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 83, Voltage 120/277,...More

LED Square Light,14in,24W,4000K
  • ACUITY LITHONIA
  • LED Square Light, 14in, 24W, 4000K LED Square Light,14in,24W,4000K
  • Item # 22LU37
  • Mfr. Model # FMLSL 14 20840 M4
  • LED Square Light,24 Watts,Color Temp. 4000K,1600 Lumens,Lens Type White Acrylic,CRI 85,Voltage 120,Length 14...More

LED Striplight,4500K,195 lm
  • RADIONIC INDUSTRIES
  • LED Striplight, 4500K, 195 lm LED Striplight,4500K,195 lm
  • Item # 32PF20
  • Mfr. Model # ZX506-CW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

LED Light Fixture, Surface Mount,4500 lm
  • HUBBELL LIGHTING - COLUMBIA
  • LED Light Fixture, Surface Mount, 4500 lm LED Light Fixture, Surface Mount,4500 lm
  • Item # 32WU71
  • Mfr. Model # LAW4-35ML-EDU
  • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp....More

LED Flush Mount,13in,Rnd,White,4000K
  • ACUITY LITHONIA
  • LED Flush Mount, 13in, Rnd, White, 4000K LED Flush Mount,13in,Rnd,White,4000K
  • Item # 38RV53
  • Mfr. Model # FMML 13 840
  • LED Flush Mount, Shape Round, Housing Color White, Housing Material Aluminum, Color Temp. 4000K, CRI 85,...More

Vapor Tight Fixture,LED,30W,120-277V
  • LUMAPRO
  • Vapor Tight Fixture, LED, 30W, 120-277V Vapor Tight Fixture,LED,30W,120-277V
  • Item # 30YT43
  • Mfr. Model # 30YT43
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 5000K, CRI 85, Length 50 In., Width...More

String Light,50 LED,White,Pinecone
  • LUMAPRO
  • String Light, 50 LED, White, Pinecone String Light,50 LED,White,Pinecone
  • Item # 21AP72
  • Mfr. Model # 21AP72
  • LED Holiday String Lights, 3.6 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 50 Pinecone,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More