Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Indoor LED Light Fixtures

138 Results Found that Include 138 Products

Results per page: 16 | 32 | 48
LED Wraparound Fixture,2380 Lumens
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 2380 LumensLED Wraparound Fixture,2380 Lumens
  • Item # 36VU48
  • Mfr. Model # 4'LEDWRAP
  • LED Wraparound Fixture, Shape Linear, Housing Color White, Housing Material Metal, Color Temp. 4000K, CRI 85,...More

LED Recessed Downlight,6 in.,11.9W,3000K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 6 in., 11.9W, 3000KLED Recessed Downlight,6 in.,11.9W,3000K
  • Item # 36JA71
  • Mfr. Model # 65BEMW LED 30K M6
  • LED Recessed Downlight, 6 in., Watts 11.9, Lumens 650, Lumens Per Watt 54, Voltage 120, Color Temp. 3000K,...More

LED Light Fixture, Undercabinet,14 in.
  • RADIONIC INDUSTRIES
  • LED Light Fixture, Undercabinet, 14 in.LED Light Fixture, Undercabinet,14 in.
  • Item # 32PF21
  • Mfr. Model # G14WH
  • LED Light Fixture, Undercabinet, Switch Type Rocker, Housing Material Aluminum, Housing Color White, Color...More

LED Light Fixture, Undercabinet,22 in.
  • RADIONIC INDUSTRIES
  • LED Light Fixture, Undercabinet, 22 in.LED Light Fixture, Undercabinet,22 in.
  • Item # 32PF22
  • Mfr. Model # G22WH
  • LED Light Fixture, Undercabinet, Switch Type Rocker, Housing Material Aluminum, Housing Color White, Color...More

LED Striplight,31W,5000 lm,120/277V
  • ACUITY LITHONIA
  • LED Striplight, 31W, 5000 lm, 120/277VLED Striplight,31W,5000 lm,120/277V
  • Item # 36UX12
  • Mfr. Model # ZL1NL485000LMFSTMVOLT40K80CRIWH
  • LED Striplight, 31 Watts, 5000 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 80, Voltage 120/277,...More

LED Downlight Retrofit Kit,13W,1110 lm
  • PHILIPS LIGHTOLIER
  • LED Downlight Retrofit Kit, 13W, 1110 lmLED Downlight Retrofit Kit,13W,1110 lm
  • Item # 35KF02
  • Mfr. Model # CP630K10
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1110, Lumens Per Watt 85, Voltage 120, Color Temp. 3000K,...More

LED Stairwell Fixture,2152 Lumens,3500K
  • ACUITY LITHONIA
  • LED Stairwell Fixture, 2152 Lumens, 3500KLED Stairwell Fixture,2152 Lumens,3500K
  • Item # 36MG15
  • Mfr. Model # WL4 20L EZ1 LP835
  • LED Stairwell Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI...More

LED Light Fixture, Undercabinet,32 in.
  • RADIONIC INDUSTRIES
  • LED Light Fixture, Undercabinet, 32 in.LED Light Fixture, Undercabinet,32 in.
  • Item # 32PF23
  • Mfr. Model # G32WH
  • LED Light Fixture, Undercabinet, Switch Type Rocker, Housing Material Aluminum, Housing Color White, Color...More

Under Cabinet Fixture,22 in.,120V
  • RADIONIC INDUSTRIES
  • Under Cabinet Fixture, 22 in., 120VUnder Cabinet Fixture,22 in.,120V
  • Item # 32PF24
  • Mfr. Model # G22WH-CP-CO
  • Under Cabinet Fixture, Length 22 In., Voltage 120, 10.7 Watts, Includes 5 ft. Power Cord and Convenience...More

LED Wraparound Fixture,1200 Lumens
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1200 LumensLED Wraparound Fixture,1200 Lumens
  • Item # 36VU47
  • Mfr. Model # 2'LEDWRAP
  • LED Wraparound Fixture, Shape Linear, Housing Color White, Housing Material Metal, Color Temp. 4000K, CRI 85,...More

LED Track Light Kit,Bronze,3-3/8 in. W
  • ACUITY LITHONIA
  • LED Track Light Kit, Bronze, 3-3/8 in. WLED Track Light Kit,Bronze,3-3/8 in. W
  • Item # 34EW34
  • Mfr. Model # LTIKMSBK BN M4
  • LED Track Light Kit, Housing Color Bronze, Housing Material Steel, Color Temp. 2700K, CRI 80, Length 44 In.,...More

LED Striplight,42W,4042lm,4000K,120/277V
  • PHILIPS DAY-BRITE
  • LED Striplight, 42W, 4042lm, 4000K, 120/277VLED Striplight,42W,4042lm,4000K,120/277V
  • Item # 35YN21
  • Mfr. Model # LF4EZ3840ULAG
  • LED Striplight, 42 Watts, 4042 Lumens, Color Temp. 4000K, CRI 80, Voltage 120 to 277, Non-Dimmable, Length...More

LED Striplight,41W,3000 lm,120/277V
  • ACUITY LITHONIA
  • LED Striplight, 41W, 3000 lm, 120/277VLED Striplight,41W,3000 lm,120/277V
  • Item # 36UX13
  • Mfr. Model # ZL1NL483000LMFSTMVOLT40K80CRIWH
  • LED Striplight, 41 Watts, 3000 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 80, Voltage 120/277,...More

LED High Bay,24160 lm,5000K,190W
  • GE LIGHTING
  • LED High Bay, 24160 lm, 5000K, 190WLED High Bay,24160 lm,5000K,190W
  • Item # 35YF50
  • Mfr. Model # ABV102V571NVSTKNW
  • LED High Bay, 24620 Lumens, Number of Light Bars 2, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

LED Track Light Kit,Bronze,Steel,8.3W
  • ACUITY LITHONIA
  • LED Track Light Kit, Bronze, Steel, 8.3WLED Track Light Kit,Bronze,Steel,8.3W
  • Item # 34EW31
  • Mfr. Model # LTIKSPLT ORB M4
  • LED Track Light Kit, Housing Color Bronze, Housing Material Steel, Color Temp. 2700K, CRI 80, Length 44 In.,...More

LED Luminaire,Soft White,120V,22.5W
  • PHILIPS DAY-BRITE
  • LED Luminaire, Soft White, 120V, 22.5WLED Luminaire,Soft White,120V,22.5W
  • Item # 35YN05
  • Mfr. Model # TAB3LSYM120SWH-DIM
  • Wall-Mounted LED Luminaire,, Shape Rectangle, Housing Color Soft White, Housing Material Aluminum, Color...More

LED Striplight,43W,3937lm,3000K,120/277V
  • PHILIPS DAY-BRITE
  • LED Striplight, 43W, 3937lm, 3000K, 120/277VLED Striplight,43W,3937lm,3000K,120/277V
  • Item # 35YN22
  • Mfr. Model # LF4EZ3830ULAG
  • LED Striplight, 43 Watts, 3937 Lumens, Color Temp. 3000K, CRI 80, Voltage 120 to 277, Non-Dimmable, Length...More

LED Downlight Retrofit Kit,7-3/8 in. L
  • PHILIPS LIGHTOLIER
  • LED Downlight Retrofit Kit, 7-3/8 in. LLED Downlight Retrofit Kit,7-3/8 in. L
  • Item # 35KF01
  • Mfr. Model # CP630K6
  • LED Downlight Retrofit Kit, 6 In., Watts 8, Lumens 648, Lumens Per Watt 81, Voltage 120, Color Temp. 3000K,...More

LED Downlight Retrofit Kit,625 lm,Dimm
  • PHILIPS LIGHTOLIER
  • LED Downlight Retrofit Kit, 625 lm, DimmLED Downlight Retrofit Kit,625 lm,Dimm
  • Item # 35KF03
  • Mfr. Model # CP430K6
  • LED Downlight Retrofit Kit, 4 In., Watts 8, Lumens 625, Lumens Per Watt 78, Voltage 120, Color Temp. 3000K,...More

LED String Lights,25 Strawberry,7500K
  • AMERICAN LIGHTING
  • LED String Lights, 25 Strawberry, 7500KLED String Lights,25 Strawberry,7500K
  • Item # 35FV60
  • Mfr. Model # 35FV60
  • LED String Lights, 2.4 Watts, Color Temp. 7500K, Lens Type Acrylic, Number of LEDs 25 Strawberry, Voltage...More

Y Power TAP,3-29/32 in. L
  • AMERICAN LIGHTING
  • Y Power TAP, 3-29/32 in. LY Power TAP,3-29/32 in. L
  • Item # 35FV66
  • Mfr. Model # 35FV66
  • Y Power TAP, Length 3-29/32 In., For Use With 35FV56,35FV57,35FV58,35FV59,35FV60, 35FV61, Includes (1)...More

Eight Way Connector,4-19/64 in. L
LED String Lights,25 Strawberry,Multiple
  • AMERICAN LIGHTING
  • LED String Lights, 25 Strawberry, MultipleLED String Lights,25 Strawberry,Multiple
  • Item # 35FV61
  • Mfr. Model # 35FV61
  • LED String Lights, 2.4 Watts, Color Temp. Multiple, Lens Type Acrylic, Number of LEDs 25 Strawberry, Voltage...More

LED String Lights,25 Conical,2700K
  • AMERICAN LIGHTING
  • LED String Lights, 25 Conical, 2700KLED String Lights,25 Conical,2700K
  • Item # 35FV56
  • Mfr. Model # 35FV56
  • LED String Lights, 2.4 Watts, Color Temp. 2700K, Lens Type Acrylic, Number of LEDs 25 Conical, Voltage 120,...More

LED String Lights,25 Strawberry,2700K
  • AMERICAN LIGHTING
  • LED String Lights, 25 Strawberry, 2700KLED String Lights,25 Strawberry,2700K
  • Item # 35FV59
  • Mfr. Model # 35FV59
  • LED String Lights, 2.4 Watts, Color Temp. 2700K, Lens Type Acrylic, Number of LEDs 25 Strawberry, Voltage...More

Y Power TAP,3-13/32 in. L
  • AMERICAN LIGHTING
  • Y Power TAP, 3-13/32 in. LY Power TAP,3-13/32 in. L
  • Item # 35FV65
  • Mfr. Model # 35FV65
  • Y Power TAP, Length 3-13/32 In., For Use With 35FV56,35FV57,35FV58,35FV59,35FV60, 35FV61, Includes (1)...More

Spacer,240 in. L
  • AMERICAN LIGHTING
  • Spacer, 240 in. LSpacer,240 in. L
  • Item # 35FV63
  • Mfr. Model # 35FV63
  • Spacer, Length 240 In., For Use With 35FV56,35FV57,35FV58,35FV59,35FV60, 35FV61, Includes (1) Spacer,...More

LED String Lights,25 Conical,Multiple
  • AMERICAN LIGHTING
  • LED String Lights, 25 Conical, MultipleLED String Lights,25 Conical,Multiple
  • Item # 35FV58
  • Mfr. Model # 35FV58
  • LED String Lights, 2.4 Watts, Color Temp. Multiple, Lens Type Acrylic, Number of LEDs 25 Conical, Voltage...More

Power Adapter,30 in.,120V
  • AMERICAN LIGHTING
  • Power Adapter, 30 in., 120VPower Adapter,30 in.,120V
  • Item # 35FV62
  • Mfr. Model # 35FV62
  • Power Adapter, Length 30 In., For Use With 35FV56,35FV57,35FV58,35FV59,35FV60, 35FV61, Voltage 120, Includes...More

LED String Lights,25 Conical,7500K
  • AMERICAN LIGHTING
  • LED String Lights, 25 Conical, 7500KLED String Lights,25 Conical,7500K
  • Item # 35FV57
  • Mfr. Model # 35FV57
  • LED String Lights, 2.4 Watts, Color Temp. 7500K, Lens Type Acrylic, Number of LEDs 25 Conical, Voltage 120,...More

LED Downlight Retrofit Kit,4-7/8in W
  • ACUITY LITHONIA
  • LED Downlight Retrofit Kit, 4-7/8in WLED Downlight Retrofit Kit,4-7/8in W
  • Item # 36MA12
  • Mfr. Model # 5BPMW LED 27K 90CRI M6
  • LED Downlight Retrofit Kit, Watts 11.3, Lumens 600, Lumens Per Watt 53, Voltage 120, Color Temp. 2700K, CRI...More

LED Downlight Retrofit Kit,7-5/8in W
  • ACUITY LITHONIA
  • LED Downlight Retrofit Kit, 7-5/8in WLED Downlight Retrofit Kit,7-5/8in W
  • Item # 36MA13
  • Mfr. Model # 6BPMW LED 27K 90CRI M6
  • LED Downlight Retrofit Kit, Watts 10.5, Lumens 600, Lumens Per Watt 57, Voltage 120, Color Temp. 2700K, CRI...More

Results per page: 16 | 32 | 48