Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

35 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Recessed Downlight,2700K,7.5In,625L,9.5W
  • CREE
  • Recessed Downlight, 2700K, 7.5In, 625L, 9.5W Recessed Downlight,2700K,7.5In,625L,9.5W
  • Item # 22CW10
  • Mfr. Model # CR6-GU24
  • LED Recessed 6 In Downlight, 9.5, Lumens 625, Lumens Per Watt 66, Color Temp. 2700K, CRI 90, 120, Length...More

LED Recessed Downlight,Wht,10.5W
  • LUMAPRO
  • LED Recessed Downlight, Wht, 10.5W LED Recessed Downlight,Wht,10.5W
  • Item # 13R384
  • Mfr. Model # 13R384
  • LED Can Light Retrofit Kit, 6 In., Watts 10.5, Lumens 620, Lumens Per Watt 60, Voltage 90 to 120, Color Temp....More

LED Recessed Downlight,Wht,10W
  • LUMAPRO
  • LED Recessed Downlight, Wht, 10W LED Recessed Downlight,Wht,10W
  • Item # 13R382
  • Mfr. Model # 13R382
  • LED Can Light Retrofit Kit, 4 In., Watts 10, Lumens 466, Lumens Per Watt 51, Voltage 120, Color Temp. 3000K,...More

LED Utility Wrap Light Fixture,4100K,20W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 4100K, 20W LED Utility Wrap Light Fixture,4100K,20W
  • Item # 30UH63
  • Mfr. Model # 30UH63
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115L LED Garage Light,125W,8115L
  • Item # 12C655
  • Mfr. Model # EGMS0UHN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

Lighting,Indirect LED Downlight,25W
  • ACUITY LITHONIA
  • Lighting, Indirect LED Downlight, 25W Lighting,Indirect LED Downlight,25W
  • Item # 4ZDC3
  • Mfr. Model # DOM6 LED 900L 3500K 120 HSG
  • Downlight, New Construction, Non-IC Insulation Type, 25 Max. Wattage, LED Lamp Type, 120 Voltage, Steel and...More

LED Recessed 6 In Downlight,575L
  • CREE
  • LED Recessed 6 In Downlight, 575L LED Recessed 6 In Downlight,575L
  • Item # 43Y171
  • Mfr. Model # CR6
  • LED Recessed 6 In Downlight, 9.5, Lumens 575, Lumens Per Watt 61, Color Temp. 2700K, CRI 90, 120, Length...More

LED Refrig Light,Center,4000k,60InL
  • GE LIGHTING
  • LED Refrig Light, Center, 4000k, 60InL LED Refrig Light,Center,4000k,60InL
  • Item # 39E743
  • Mfr. Model # GELT406040CTR-SY
  • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

LED High Bay Reflector
  • CREE
  • LED High Bay Reflector LED High Bay Reflector
  • Item # 30YH35
  • Mfr. Model # CXB-A-16
  • LED High Bay Reflector, Length 16-5/8 In., For Use With Incumbent HID and MH High Bay Luminaires, Includes...More

LED Recessed 6 In Downlight,800L
  • CREE
  • LED Recessed 6 In Downlight, 800L LED Recessed 6 In Downlight,800L
  • Item # 43Y174
  • Mfr. Model # CR6-800L-GU24
  • LED Can Light Retrofit Kit, 6 In., Watts 12, Lumens 800, Lumens Per Watt 67, Voltage 120, Color Temp. 2700K,...More

LED Refrig Light,Right End,4000k,60InL
  • GE LIGHTING
  • LED Refrig Light, Right End, 4000k, 60InL LED Refrig Light,Right End,4000k,60InL
  • Item # 39E744
  • Mfr. Model # GELT406040EDR-SY
  • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

3500K LED Troffer Fixture Retrofit Kit, 39 Watts, 120
LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115L LED Garage Light,125W,8115L
  • Item # 12C649
  • Mfr. Model # EGMS0WHN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

3500K LED Troffer Fixture Retrofit Kit, 40 Watts, 120
  • PHILIPS
  • 3500K LED Troffer Fixture Retrofit Kit, 40 Watts, 120 Voltage 3500K LED Troffer Fixture Retrofit Kit, 40 Watts, 120 Voltage
  • Item # 30KA16
  • Mfr. Model # 501874
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 85, Length 47-13/16 In., Width...More

Recessed Downlight,2700K,7.5In,625L,9.5W
  • CREE
  • Recessed Downlight, 2700K, 7.5In, 625L, 9.5W Recessed Downlight,2700K,7.5In,625L,9.5W
  • Item # 22CW05
  • Mfr. Model # CR6-625L-27K-12-E26-FD
  • LED Recessed 6 In Downlight, 9.5, Lumens 625, Lumens Per Watt 66, Color Temp. 2700K, CRI 80, 120, Length...More

LED,Cove Light Fixture,12/741/120V,6.5 W
  • GE LIGHTING
  • LED, Cove Light Fixture, 12/741/120V, 6.5 W LED,Cove Light Fixture,12/741/120V,6.5 W
  • Item # 4CEX8
  • Mfr. Model # LC12/741/120V
  • Cove Light Fixture, Housing Color White, Color Temp. 4100K, CRI 77, Length 12-13/16 In., Width 2-1/8 In.,...More

LED Recessed 6 In Downlight,800L
  • CREE
  • LED Recessed 6 In Downlight, 800L LED Recessed 6 In Downlight,800L
  • Item # 43Y173
  • Mfr. Model # CR6-800L
  • LED Can Light Retrofit Kit, 6 In., Watts 12, Lumens 800, Lumens Per Watt 67, Voltage 120, Color Temp. 2700K,...More

LED Recessed 4 In Downlight,575L
  • CREE
  • LED Recessed 4 In Downlight, 575L LED Recessed 4 In Downlight,575L
  • Item # 43Y167
  • Mfr. Model # CR4-575L
  • LED Can Light Retrofit Kit, 4 In., Watts 9.5, Lumens 575, Lumens Per Watt 61, Voltage 120, Color Temp. 2700K,...More

LED Reflector Trim
LED Surface Fixture,40 In,4000L
  • CREE
  • LED Surface Fixture, 40 In, 4000L LED Surface Fixture,40 In,4000L
  • Item # 24AU37
  • Mfr. Model # SL40-40L-35K
  • LED Surface Fixture, Shape Rectangular, Housing Color White, Housing Material Polymer, Color Temp. 3500K, CRI...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115L LED Garage Light,125W,8115L
  • Item # 12C650
  • Mfr. Model # EGMS0WHN60PC11WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

Hard Wire Box for LY, LYR and ZX Fixture
Recessed Downlight,2700K,7.5In,625L,9.5W
  • CREE
  • Recessed Downlight, 2700K, 7.5In, 625L, 9.5W Recessed Downlight,2700K,7.5In,625L,9.5W
  • Item # 22CW06
  • Mfr. Model # CR6-625L-27K-12-GU24-FD
  • LED Recessed 6 In Downlight, 9.5, Lumens 625, Lumens Per Watt 66, Color Temp. 2700K, CRI 80, 120, Length...More

Recessed Downlight,2700K,5 In,575L,9.5W
  • CREE
  • Recessed Downlight, 2700K, 5 In, 575L, 9.5W Recessed Downlight,2700K,5 In,575L,9.5W
  • Item # 22CW07
  • Mfr. Model # CR4-575L-27K-12-E26-FD
  • LED Recessed 4 In Downlight, 9.5, Lumens 575, Lumens Per Watt 61, Color Temp. 2700K, CRI 80, 120, Length 5...More

3500K LED Troffer Fixture Retrofit Kit, 31 Watts, 120
4000K LED Troffer Fixture Retrofit Kit, 32 Watts, 120
  • PHILIPS
  • 4000K LED Troffer Fixture Retrofit Kit, 32 Watts, 120 Voltage 4000K LED Troffer Fixture Retrofit Kit, 32 Watts, 120 Voltage
  • Item # 30KA10
  • Mfr. Model # 501783
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 85, Length 23-7/8 In., Width...More

3500K LED Troffer Fixture Retrofit Kit, 32 Watts, 120
  • PHILIPS
  • 3500K LED Troffer Fixture Retrofit Kit, 32 Watts, 120 Voltage 3500K LED Troffer Fixture Retrofit Kit, 32 Watts, 120 Voltage
  • Item # 30KA09
  • Mfr. Model # 501775
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 85, Length 23-7/8 In., Width...More

Cylinder Light,Black,LED,4 Watts
  • HUBBELL LIGHTING - PRESCOLITE
  • Cylinder Light, Black, LED, 4 Watts Cylinder Light,Black,LED,4 Watts
  • Item # 3GPF8
  • Mfr. Model # LD4SD120V3L35K BL
  • Cylinder Light, Black, Color Temp. 4100K, CRI 70, 7-1/8 In. Length, 4-1/4 In. Width, 6-1/4 In. Height, 228...More

3500K LED Troffer Fixture Retrofit Kit, 34 Watts, 277
  • PHILIPS
  • 3500K LED Troffer Fixture Retrofit Kit, 34 Watts, 277 Voltage 3500K LED Troffer Fixture Retrofit Kit, 34 Watts, 277 Voltage
  • Item # 30KA12
  • Mfr. Model # 501791
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 85, Length 23-7/8 In., Width...More

4000K LED Troffer Fixture Retrofit Kit, 40 Watts, 120
  • PHILIPS
  • 4000K LED Troffer Fixture Retrofit Kit, 40 Watts, 120 Voltage 4000K LED Troffer Fixture Retrofit Kit, 40 Watts, 120 Voltage
  • Item # 30KA15
  • Mfr. Model # 501882
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 85, Length 47-13/16 In., Width...More

LED Refit Downlight,2000L
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Refit Downlight, 2000L LED Refit Downlight,2000L
  • Item # 13T361
  • Mfr. Model # RLF8LED-8LFLED735K-RWD8
  • Refit Downlight, Semi-Diffuse Alzak, Color Temp. 3500K, CRI 80, 12-3/4 In. Length, 9-7/8 In. Width, 9-3/4 In....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More