Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

26 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED High Bay,24160 lm,4000K,190W
  • GENERAL ELECTRIC
  • LED High Bay, 24160 lm, 4000K, 190W LED High Bay
  • Item # 35YF54
  • Mfr. Model # ABV102V471NVSTKNW
  • LED High Bay, 24160 Lumens, Number of Light Bars 2, Color Temp. 4000K, CRI 70, Length 15-1/16 In., Width...More

Indoor Suspended Fixture,4000K,120V,55W
  • GE LIGHTING
  • Indoor Suspended Fixture, 4000K, 120V, 55W Indoor Suspended Fixture,4000K,120V,55W
  • Item # 26JR84
  • Mfr. Model # EP140A3CVSLVR
  • Indoor Suspended Fixture, Color Temp. 4000K, CRI 80, Length 47-1/2 In., Width 11-13/16 In., Height 1-25/64...More

LED High Bay,18000 lm,4000K,134W
  • GENERAL ELECTRIC
  • LED High Bay, 18000 lm, 4000K, 134W LED High Bay,18000 lm,4000K,134W
  • Item # 35YF53
  • Mfr. Model # ABV102T471NVSTKNW
  • LED High Bay, 18000 Lumens, Number of Light Bars 2, Color Temp. 4000K, CRI 70, Length 15-1/16 In., Width...More

Patient Bed Light,LED,82.3W,120V
LED High Bay, 5500K, 87CRI, 250W
  • LUMAPRO
  • LED High Bay, 5500K, 87CRI, 250W LED High Bay
  • Item # 30UH81
  • Mfr. Model # 30UH81
  • LED High Bay, 23,920 Lumens, Number of Light Bars 24, Space to Mtg. Height Ratio 1.14, Color Temp. 5500K, CRI...More

LED Canopy Light, 5700L,Bronze
  • ACUITY LITHONIA
  • LED Canopy Light, 5700L, Bronze LED Canopy Light, 5700L,Bronze
  • Item # 46C224
  • Mfr. Model # OLWCM 57 M2
  • Canopy Light, Housing Material Aluminum, Housing Color Bronze, Color Temp. 5000k, CRI 70, Length 22-2/3 In.,...More

LED Canopy Light,110 W bulb,4000K
  • GE LIGHTING
  • LED Canopy Light, 110 W bulb, 4000K LED Canopy Light,110 W bulb,4000K
  • Item # 48TM78
  • Mfr. Model # ECBB0C5F5401AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

LED High Bay,4000K,3-1/2 in. H,Watts 64
  • GE LIGHTING
  • LED High Bay, 4000K, 3-1/2 in. H, Watts 64 LED High Bay,4000K,3-1/2 in. H,Watts 64
  • Item # 48TL54
  • Mfr. Model # ABR101T475NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.35, Color Temp. 4000K, CRI...More

LED High Bay,4000K,3-1/2 in. H,64 Watts
  • GE LIGHTING
  • LED High Bay, 4000K, 3-1/2 in. H, 64 Watts LED High Bay,4000K,3-1/2 in. H,64 Watts
  • Item # 48TL38
  • Mfr. Model # ABR101T471NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.31, Color Temp. 4000K, CRI...More

LED Canopy Light,110 W bulb,5000K
  • GE LIGHTING
  • LED Canopy Light, 110 W bulb, 5000K LED Canopy Light,110 W bulb,5000K
  • Item # 48TM75
  • Mfr. Model # ECBB0C5F5501AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 70, Length...More

LED High Bay,5000K,3-1/2 in. H,64 Watts
  • GE LIGHTING
  • LED High Bay, 5000K, 3-1/2 in. H, 64 Watts LED High Bay,5000K,3-1/2 in. H,64 Watts
  • Item # 48TL47
  • Mfr. Model # ABR101T579NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.32, Color Temp. 5000K, CRI...More

LED High Bay,5000K,3-1/2 in. H,55 D
  • GE LIGHTING
  • LED High Bay, 5000K, 3-1/2 in. H, 55 D LED High Bay,5000K,3-1/2 in. H,55 D
  • Item # 48TL55
  • Mfr. Model # ABR101T575NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.35, Color Temp. 5000K, CRI...More

LED High Bay,4000K,19-19/64 in. W
  • GE LIGHTING
  • LED High Bay, 4000K, 19-19/64 in. W LED High Bay,4000K,19-19/64 in. W
  • Item # 48TL46
  • Mfr. Model # ABR101T479NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.32, Color Temp. 4000K, CRI...More

LED Recessed Troffer, LED Replacement For 2 Lamp T8 17
LED Recessed Troffer, LED Replacement For 2 Lamp T8 17
LED Garage Light,82W,5R,8215L
  • HUBBELL LIGHTING - BEACON
  • LED Garage Light, 82W, 5R, 8215L LED Garage Light,82W,5R,8215L
  • Item # 21RU73
  • Mfr. Model # EDR36NB805KT5RUNVBW
  • LED Parking Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

LED Garage Light,80W,5W,7923L
  • HUBBELL LIGHTING - BEACON
  • LED Garage Light, 80W, 5W, 7923L LED Garage Light,80W,5W,7923L
  • Item # 21RU74
  • Mfr. Model # EDR36NB805KT5WUNVBW
  • LED Parking Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

Indoor Suspended Fixture,3000K,120V,55W
  • GE LIGHTING
  • Indoor Suspended Fixture, 3000K, 120V, 55W Indoor Suspended Fixture,3000K,120V,55W
  • Item # 26JR85
  • Mfr. Model # EP140A1CVSLVR
  • Indoor Suspended Fixture, Color Temp. 3000K, CRI 80, Length 47-1/2 In., Width 11-13/16 In., Height 1-25/64...More

Patient Bed Light,Wall Mount,82.3W,120V
Patient Bed Light,Wall Mount,120V
Patient Bed Light,Wall Mount,LED,82.3W
Patient Bed Light,Wall Mount,277V
Patient Bed Light,LED,82.3W,277V
Indoor Suspended Fixture,3500K,120V,55W
  • GE LIGHTING
  • Indoor Suspended Fixture, 3500K, 120V, 55W Indoor Suspended Fixture,3500K,120V,55W
  • Item # 26JR83
  • Mfr. Model # EP140A2CVSLVR
  • Indoor Suspended Fixture, Color Temp. 3500K, CRI 80, Length 47-1/2 In., Width 11-13/16 In., Height 1-25/64...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More