Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

19 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vapor Tight Garage Light,LED,44W
  • ACUITY LITHONIA
  • Vapor Tight Garage Light, LED, 44W Vapor Tight Garage Light,LED,44W
  • Item # 21P675
  • Mfr. Model # VAP 4000LM FST MD MVOLT GZ10 40K 80CRI
  • Garage Light, Housing Material Polycarbonate, Housing Color Opaque, Color Temp. 40K, CRI 80, Length 54-3/4...More

  • Category : LED Parking Garage Fixtures
LED Signage Lighting,Plastc,96in L,6500K
LED Rough Service Fixture,47W
  • ACUITY LITHONIA
  • LED Rough Service Fixture, 47W LED Rough Service Fixture,47W
  • Item # 46F258
  • Mfr. Model # VRR LED 3L CP 120
  • LED Rough Service Recessed FixtureHousing Color White, Housing Material Steel, Color Temp. 4000K, CRI 82,...More

  • Category : LED Surface Mount Fixtures
Flat Panel Fixture,LED,2 x 4,3500K
  • TM

    Grainger Choice

  • LUMAPRO
  • Flat Panel Fixture, LED, 2 x 4,3500K Flat Panel Fixture,LED,2 x 4,3500K
  • Item # 11Z451
  • Mfr. Model # 11Z451
  • Ceiling Fixture, Color Temp. 3500K, CRI 85, Length 25-19/32 In., Width 51-13/64 In., Height 5-59/64 In., 4680...More

  • Category : LED Light Panels
LED Striplight,49inLx3-5/64inH,62W
  • HUBBELL LIGHTING - INDUSTRIAL
  • LED Striplight, 49inLx3-5/64inH, 62W LED Striplight,49inLx3-5/64inH,62W
  • Item # 45VT61
  • Mfr. Model # NGL24
  • LED Striplight, 62 Watts, Number of Light Bars 1, Voltage 120 to 277, Non-Dimmable, Length 49 In., Width...More

  • Category : LED Channel Strip Fixtures
LED Canopy Light,64 W bulb,4000K
  • GE LIGHTING
  • LED Canopy Light, 64 W bulb, 4000K LED Canopy Light,64 W bulb,4000K
  • Item # 48TM77
  • Mfr. Model # ECBB0B5F5401AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

  • Category : LED Parking Garage Fixtures
LED Canopy Light,64 W bulb,5000K
  • GE LIGHTING
  • LED Canopy Light, 64 W bulb, 5000K LED Canopy Light,64 W bulb,5000K
  • Item # 48TM74
  • Mfr. Model # ECBB0B5F5501AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 70, Length...More

  • Category : LED Parking Garage Fixtures
LED Linear Luminaire,73W,8000L,4000K,8Ft
  • CREE
  • LED Linear Luminaire, 73W, 8000L, 4000K, 8Ft LED Linear Luminaire,73W,8000L,4000K,8Ft
  • Item # 43Y261
  • Mfr. Model # CS18-80LHE-40K-10V
  • LED Linear Luminaire, 73 Watts, 8000 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 90, Voltage 120...More

  • Category : LED Channel Strip Fixtures
LED High Bay,5000K,48inL,24000 Lumens
  • HUBBELL LIGHTING - COLUMBIA
  • LED High Bay, 5000K, 48inL, 24000 Lumens LED High Bay
  • Item # 45VT38
  • Mfr. Model # LLHV4-50H-WST-EDU
  • LED High Bay, 24000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 2, Color Temp. 5000K, CRI 70,...More

  • Category : LED High Bay Fixtures
LED Signage Lighting,Plastc,96in L,2700K
LED Signage Lighting,Plastc,96in L,3000K
LED Signage Lighting,Plastc,96in L,5000K
LED Signage Lighting,Plastc,96in L,4000K
LED Signage Lighting,Plastc,96in L,3500K
LED Luminaire,Gray,1520 lm,120V,30.3W
  • PHILIPS DAY-BRITE
  • LED Luminaire, Gray, 1520 lm, 120V, 30.3W LED Luminaire,Gray,1520 lm,120V,30.3W
  • Item # 35YN13
  • Mfr. Model # TAB4LSYM120BA-DIM
  • Wall-Mounted LED Luminaire,, Shape Rectangle, Housing Color Gray, Housing Material Aluminum, Color Temp....More

  • Category : LED Surface Mount Fixtures
LED Luminaire,Gray,51-1/4 in. L,30.3W
  • PHILIPS DAY-BRITE
  • LED Luminaire, Gray, 51-1/4 in. L, 30.3W LED Luminaire,Gray,51-1/4 in. L,30.3W
  • Item # 35YN16
  • Mfr. Model # TAB4LSYM277BA-DIM
  • Wall-Mounted LED Luminaire,, Shape Rectangle, Housing Color Gray, Housing Material Aluminum, Color Temp....More

  • Category : LED Surface Mount Fixtures
LED Linear Luminaire,73W,8000L,3500K,8Ft
  • CREE
  • LED Linear Luminaire, 73W, 8000L, 3500K, 8Ft LED Linear Luminaire,73W,8000L,3500K,8Ft
  • Item # 43Y260
  • Mfr. Model # CS18-80LHE-35K-10V
  • LED Linear Luminaire, 73 Watts, 8000 Lumens, Number of Light Bars 1, Color Temp. 3500K, CRI 90, Voltage 120...More

  • Category : LED Channel Strip Fixtures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More