Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

40 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED High Bay, 5500K, 86CRI, 160W
  • TM

    Grainger Choice

  • LUMAPRO
  • LED High Bay, 5500K, 86CRI, 160W LED High Bay
  • Item # 30UH80
  • Mfr. Model # 30UH80
  • LED High Bay, 16,280 Lumens, Number of Light Bars 16, Space to Mtg. Height Ratio 1.28, Color Temp. 5500K, CRI...More

  • Category : LED High Bay Fixtures
High Bay Fixture,10-13/64inLx10-13/64inW
  • SHAT-R-SHIELD
  • High Bay Fixture, 10-13/64inLx10-13/64inW High Bay Fixture,10-13/64inLx10-13/64inW
  • Item # 39WE21
  • Mfr. Model # 200W/LEDHIGHBAY FIX/5000KPKX1
  • LED High Bay Fixture, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 5 to 4, Color Temp....More

  • Category : LED High Bay Fixtures
LED Module Strip, 3000K
  • GE LIGHTING
  • LED Module Strip, 3000K LED Module Strip, 3000K
  • Item # 36X536
  • Mfr. Model # NL1-140-830
  • LED Light Module, Housing Material PVC, Housing Color White, Color Temp. 3000K, CRI 80, Length 20 ft., Width...More

  • Category : LED Display and Cove Lighting
LED Linear Luminaire,100 lm
  • CREE
  • LED Linear Luminaire, 100 lm LED Linear Luminaire,100 lm
  • Item # 48PE67
  • Mfr. Model # LS8-100L-50K-10V-EB14
  • LED Linear Luminaire, 100 Watts, 10,000 Lumens, Number of Light Bars 1, Color Temp. 5000K, CRI 90, Voltage...More

  • Category : LED Channel Strip Fixtures
LED Signage Lighting,Plastc,96in L,2700K
LED Signage Lighting,Plastc,96in L,4000K
LED Canopy Light,5700K,2 in. H,140 Watts
  • CREE
  • LED Canopy Light, 5700K, 2 in. H, 140 Watts LED Canopy Light,5700K,2 in. H,140 Watts
  • Item # 48PF37
  • Mfr. Model # CPY250-A-DM-F-D-UL-WH
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5700K, CRI 70, Length...More

  • Category : LED Parking Garage Fixtures
LED Canopy Light,4000K,16,798 Lumens
  • CREE
  • LED Canopy Light, 4000K, 16,798 Lumens LED Canopy Light,4000K,16,798 Lumens
  • Item # 48PF38
  • Mfr. Model # CPY250-A-DM-F-D-UL-WH-40K
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

  • Category : LED Parking Garage Fixtures
LED High Bay,18000 lm,5000K,134W
  • GENERAL ELECTRIC
  • LED High Bay, 18000 lm, 5000K, 134W LED High Bay
  • Item # 35YF49
  • Mfr. Model # ABV102T571NVSTKNW
  • LED High Bay, 18340 Lumens, Number of Light Bars 2, Color Temp. 5000K, CRI 70, Length 30-1/16 In., Width...More

  • Category : LED High Bay Fixtures
LED Module Strip, 4000K
  • GE LIGHTING
  • LED Module Strip, 4000K LED Module Strip, 4000K
  • Item # 36X537
  • Mfr. Model # NL1-140-840
  • LED Light Module, Housing Material PVC, Housing Color White, Color Temp. 4000K, CRI 80, Length 20 ft., Width...More

  • Category : LED Display and Cove Lighting
Vandal Resist 2x4' Surface Mount Fixture
LED Canopy Light,64 W bulb,5000K
  • GE LIGHTING
  • LED Canopy Light, 64 W bulb, 5000K LED Canopy Light,64 W bulb,5000K
  • Item # 48TM74
  • Mfr. Model # ECBB0B5F5501AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 70, Length...More

  • Category : LED Parking Garage Fixtures
LED Stairwell Fixture,4000K,111 Watts
  • GE LIGHTING
  • LED Stairwell Fixture, 4000K, 111 Watts LED Stairwell Fixture,4000K,111 Watts
  • Item # 48TL99
  • Mfr. Model # ALR101V4718SNNSTKNW
  • LED Stairwell Fixture, Housing Color White, Housing Material Fiberglass, Color Temp. 4000K, CRI 70, Length 98...More

  • Category : LED Surface Mount Fixtures
LED Linear Luminaire,5000K,15300,96 in.L
  • GE LIGHTING
  • LED Linear Luminaire, 5000K, 15300,96 in.L LED Linear Luminaire,5000K,15300,96 in.L
  • Item # 48TL88
  • Mfr. Model # ALC501V57D8SNVSTKNW
  • LED Linear Luminaire, 111 Watts, 15,300 Lumens, Number of Light Bars 1, Color Temp. 5000K, CRI 70, Voltage...More

  • Category : LED Channel Strip Fixtures
LED Linear Luminaire,4000K,11000,96 in.L
  • GE LIGHTING
  • LED Linear Luminaire, 4000K, 11000,96 in.L LED Linear Luminaire,4000K,11000,96 in.L
  • Item # 48TL85
  • Mfr. Model # ALC501H47D8SNVSTKNW
  • LED Linear Luminaire, 75 Watts, 11,000 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 70, Voltage 120...More

  • Category : LED Channel Strip Fixtures
LED Stairwell Fixture,5000K,111 Watts
  • GE LIGHTING
  • LED Stairwell Fixture, 5000K, 111 Watts LED Stairwell Fixture,5000K,111 Watts
  • Item # 48TM01
  • Mfr. Model # ALR101V5718SNNSTKNW
  • LED Stairwell Fixture, Housing Color White, Housing Material Fiberglass, Color Temp. 5000K, CRI 70, Length 98...More

  • Category : LED Surface Mount Fixtures
LED Canopy Light,35 W bulb,5000K
  • GE LIGHTING
  • LED Canopy Light, 35 W bulb, 5000K LED Canopy Light,35 W bulb,5000K
  • Item # 48TM73
  • Mfr. Model # ECBB0A5F5501AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 70, Length...More

  • Category : LED Parking Garage Fixtures
LED Linear Luminaire,4000K,15300,96 in.L
  • GE LIGHTING
  • LED Linear Luminaire, 4000K, 15300,96 in.L LED Linear Luminaire,4000K,15300,96 in.L
  • Item # 48TL87
  • Mfr. Model # ALC501V47D8SNVSTKNW
  • LED Linear Luminaire, 111 Watts, 15,300 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 70, Voltage...More

  • Category : LED Channel Strip Fixtures
LED Linear Luminaire,5000K,11000,96 in.L
  • GE LIGHTING
  • LED Linear Luminaire, 5000K, 11000,96 in.L LED Linear Luminaire,5000K,11000,96 in.L
  • Item # 48TL86
  • Mfr. Model # ALC501H57D8SNVSTKNW
  • LED Linear Luminaire, 75 Watts, 11,000 Lumens, Number of Light Bars 1, Color Temp. 5000K, CRI 70, Voltage 120...More

  • Category : LED Channel Strip Fixtures
LED Canopy Light,64 W bulb,4000K
  • GE LIGHTING
  • LED Canopy Light, 64 W bulb, 4000K LED Canopy Light,64 W bulb,4000K
  • Item # 48TM77
  • Mfr. Model # ECBB0B5F5401AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

  • Category : LED Parking Garage Fixtures
LED Canopy Light,35 W bulb,4000K
  • GE LIGHTING
  • LED Canopy Light, 35 W bulb, 4000K LED Canopy Light,35 W bulb,4000K
  • Item # 48TM76
  • Mfr. Model # ECBB0A5F5401AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

  • Category : LED Parking Garage Fixtures
LED Linear Luminaire,96 in. L,10,000 lm
  • CREE
  • LED Linear Luminaire, 96 in. L, 10,000 lm LED Linear Luminaire,96 in. L,10,000 lm
  • Item # 48PE63
  • Mfr. Model # LS8-100L-35K-10V-EB14
  • LED Linear Luminaire, 100 Watts, 10,000 Lumens, Number of Light Bars 1, Color Temp. 3500K, CRI 90, Voltage...More

  • Category : LED Channel Strip Fixtures
LED Linear Luminaire,10,000 lm,100W
  • CREE
  • LED Linear Luminaire, 10,000 lm, 100W LED Linear Luminaire,10,000 lm,100W
  • Item # 48PE65
  • Mfr. Model # LS8-100L-40K-10V-EB14
  • LED Linear Luminaire, 100 Watts, 10,000 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 90, Voltage...More

  • Category : LED Channel Strip Fixtures
LED Signage Lighting,Plastc,96in L,6500K
LED Garage Light,55W,5R,5477L
  • HUBBELL LIGHTING - BEACON
  • LED Garage Light, 55W, 5R, 5477L LED Garage Light,55W,5R,5477L
  • Item # 21RU71
  • Mfr. Model # EDR24NB555KT5RUNVBW
  • LED Parking Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

  • Category : LED Parking Garage Fixtures
LED Signage Lighting,Plastc,96in L,3000K
LED Garage Light,55W,5W,5282L
  • HUBBELL LIGHTING - BEACON
  • LED Garage Light, 55W, 5W, 5282L LED Garage Light,55W,5W,5282L
  • Item # 21RU72
  • Mfr. Model # EDR24NB555KT5WUNVBW
  • LED Parking Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

  • Category : LED Parking Garage Fixtures
LED Signage Lighting,Plastc,96in L,5000K
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More