Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Downlight Retrofit Kit,7-5/8in W
  • ACUITY LITHONIA
  • LED Downlight Retrofit Kit, 7-5/8in W LED Downlight Retrofit Kit,7-5/8in W
  • Item # 36MA13
  • Mfr. Model # 6BPMW LED 27K 90CRI M6
  • LED Downlight Retrofit Kit, Watts 10.5, Lumens 600, Lumens Per Watt 57, Voltage 120, Color Temp. 2700K, CRI...More

LED Downlight Retrofit Kit,120V,2700K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 2700K LED Downlight Retrofit Kit,120V,2700K
  • Item # 35YF45
  • Mfr. Model # LED13RS6/827E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 2700K,...More

LED Rope Light,3000K,18Ft,120V
  • LUMAPRO
  • LED Rope Light, 3000K, 18Ft, 120V LED Rope Light,3000K,18Ft,120V
  • Item # 30F515
  • Mfr. Model # 30F515
  • LED Rope Light, 18 Watts, Color Temp. 3000K, Voltage 120, Length 18 ft, Width 1/2 In., Height 1/2 In.,...More

LED Rope Light,5000K,18Ft,120V
  • LUMAPRO
  • LED Rope Light, 5000K, 18Ft, 120V LED Rope Light,5000K,18Ft,120V
  • Item # 30F514
  • Mfr. Model # 30F514
  • LED Rope Light, 18 Watts, Color Temp. 5000K, Voltage 120, Length 18 ft, Width 1/2 In., Height 1/2 In.,...More

LED Flush Mount Light,660L,9W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 660L, 9W, 4000K LED Flush Mount Light,660L,9W,4000K
  • Item # 22LU33
  • Mfr. Model # FMML 7 840
  • LED Flush Mount Light,9 Watts,Color Temp. 4000K,660 Lumens,Lens Type White Acrylic,CRI 80,Voltage 120,Length...More

LED Striplight,3000K,8 In,2.6W
  • RADIONIC INDUSTRIES
  • LED Striplight, 3000K, 8 In, 2.6W LED Striplight,3000K,8 In,2.6W
  • Item # 21GP63
  • Mfr. Model # ZX506-WW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

LED Striplight,4500K,195 lm
  • RADIONIC INDUSTRIES
  • LED Striplight, 4500K, 195 lm LED Striplight,4500K,195 lm
  • Item # 32PF20
  • Mfr. Model # ZX506-CW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

LED Downlight Retrofit Kit,120V,3000K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 3000K LED Downlight Retrofit Kit,120V,3000K
  • Item # 35YF46
  • Mfr. Model # LED13RS6/830E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 3000K,...More

LED Downlight Retrofit Kit,700 lm,3000K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 700 lm, 3000K LED Downlight Retrofit Kit,700 lm,3000K
  • Item # 35YF42
  • Mfr. Model # LED10RS4/830E26P
  • LED Downlight Retrofit Kit, 4 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 3000K,...More

LED Downlight Retrofit Kit,10W,E26,2700K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 10W, E26,2700K LED Downlight Retrofit Kit,10W,E26,2700K
  • Item # 35YF41
  • Mfr. Model # LED10RS4/827E26P
  • LED Downlight Retrofit Kit, 4 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 2700K,...More

LED Downlight Retrofit Kit,700 lm,120V
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 700 lm, 120V LED Downlight Retrofit Kit,700 lm,120V
  • Item # 35YF44
  • Mfr. Model # LED10RS6/830E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 3000K,...More

LED Downlight Retrofit Kit,5-1/4in W
  • ACUITY LITHONIA
  • LED Downlight Retrofit Kit, 5-1/4in W LED Downlight Retrofit Kit,5-1/4in W
  • Item # 36MA11
  • Mfr. Model # 4BPMW LED 27K 90CRI M6
  • LED Downlight Retrofit Kit, Watts 11.3, Lumens 600, Lumens Per Watt 53, Voltage 120, Color Temp. 2700K, CRI...More

LED Downlight Retrofit Kit,4-7/8in W
  • ACUITY LITHONIA
  • LED Downlight Retrofit Kit, 4-7/8in W LED Downlight Retrofit Kit,4-7/8in W
  • Item # 36MA12
  • Mfr. Model # 5BPMW LED 27K 90CRI M6
  • LED Downlight Retrofit Kit, Watts 11.3, Lumens 600, Lumens Per Watt 53, Voltage 120, Color Temp. 2700K, CRI...More

Recessed Downlight,2700K,7.5In,625L,9.5W
  • CREE
  • Recessed Downlight, 2700K, 7.5In, 625L, 9.5W Recessed Downlight,2700K,7.5In,625L,9.5W
  • Item # 22CW10
  • Mfr. Model # CR6-GU24
  • LED Recessed 6 In Downlight, 9.5, Lumens 625, Lumens Per Watt 66, Color Temp. 2700K, CRI 90, 120, Length...More

Drywall Grid Adaptor, 2x2
LED Rope Light,Red,18Ft,120V
  • LUMAPRO
  • LED Rope Light, Red, 18Ft, 120V LED Rope Light,Red,18Ft,120V
  • Item # 30F516
  • Mfr. Model # 30F516
  • LED Rope Light, 7.2 Watts, Light Color Red, Voltage 120, Length 18 ft, Width 1/2 In., Height 1/2 In., Housing...More

LED Downlight Retrofit Kit,700 lm,E26
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 700 lm, E26 LED Downlight Retrofit Kit,700 lm,E26
  • Item # 35YF43
  • Mfr. Model # LED10RS6/827E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 2700K,...More

Cable Mounting Kit,120 in. L
  • GE LIGHTING
  • Cable Mounting Kit, 120 in. L Cable Mounting Kit,120 in. L
  • Item # 48TL64
  • Mfr. Model # YCABLEHOOK010FTPAIR
  • Cable Mounting Kit, Length 120 In., For Use With Mfr. No. ABV101T471NVSTKNW, ABR1, Includes Pair 10 ft. Cable...More

Plastic Tong Hanger,PK24
Adjustable Cable Cord Canopy Kit
Recessed Downlight,2700K,7.5In,625L,9.5W
  • CREE
  • Recessed Downlight, 2700K, 7.5In, 625L, 9.5W Recessed Downlight,2700K,7.5In,625L,9.5W
  • Item # 22CW09
  • Mfr. Model # CR6
  • LED Recessed 6 In Downlight, 9.5, Lumens 625, Lumens Per Watt 66, Color Temp. 2700K, CRI 90, 120, Length...More

Leader Cable,120 In
Reflector,Recessed Lighting,White,6 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More