Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Indoor LED Light Fixtures

16 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Lightbar, LED, 3W, 2700K
    • LUMAPRO
    • Lightbar, LED, 3W, 2700KLightbar, LED, 3W, 2700K
    • Item # 13E803
    • Mfr. Model # 13E803
    • Interior Light Bar, Housing Material Extruded Aluminum, Color Temp. 2700K, CRI 80, Length 6 In., Width 3/4...More

    Torsion Spring Adapter Band,PK4
    Recessed Downlight,2700K,7.5In,625L,9.5W
    • CREE
    • Recessed Downlight, 2700K, 7.5In, 625L, 9.5WRecessed Downlight,2700K,7.5In,625L,9.5W
    • Item # 22CW05
    • Mfr. Model # CR6-625L-27K-12-E26-FD
    • LED Recessed 6 In Downlight, 9.5, Lumens 625, Lumens Per Watt 66, Color Temp. 2700K, CRI 80, 120, Length...More

    Recessed Downlight,2700K,7.5In,625L,9.5W
    • CREE
    • Recessed Downlight, 2700K, 7.5In, 625L, 9.5WRecessed Downlight,2700K,7.5In,625L,9.5W
    • Item # 22CW06
    • Mfr. Model # CR6-625L-27K-12-GU24-FD
    • LED Recessed 6 In Downlight, 9.5, Lumens 625, Lumens Per Watt 66, Color Temp. 2700K, CRI 80, 120, Length...More

    Leader Cable,120 In, For LED Cove Light
    Jumper Cable,48 In, For LED Cove Light
    Tamper Proof Kit,For Cree WS Series
    Cord Cable Kit
    Adjustable Cable Cord Canopy Kit
    NON IC Rated 4 In LED Housing
    IC Rated 4 In LED Housing
    • PRESCOLITE
    • IC Rated 4 In LED HousingIC Rated 4 In LED Housing
    • Item # 21RV04
    • Mfr. Model # IBX4QL-120
    • IC Rated 4 In LED Housing, Length 13.0625, For Use With LB4LEDA30K WH, Voltage 120, 8.8 Watts, Warranty 1 Year...More

    Retrofit Housing,14 3/4 In
    • COOPER LIGHTING
    • Retrofit Housing, 14 3/4 InRetrofit Housing,14 3/4 In
    • Item # 33L674
    • Mfr. Model # H995RICAT
    • LED Retrofit Kit, Type Aluminium, Fixtures Per Kit 1, Length 14-3/4 In., Width 5 In., Height 5-1/2 In., 13.7...More

    Retrofit Housing,8 1/2 In
    • COOPER LIGHTING
    • Retrofit Housing, 8 1/2 InRetrofit Housing,8 1/2 In
    • Item # 33L673
    • Mfr. Model # H995ICAT
    • LED Retrofit Kit, Type Aluminium, Fixtures Per Kit 1, Length 8-1/2 In., Width 5-1/4 In., Height 5-1/2 In.,...More

    Pendant Monopoint Splice Box,6-3/8 in.
    Pan Conversion Kit,6 in.,120V
    • CREE
    • Pan Conversion Kit, 6 in., 120VPan Conversion Kit,6 in.,120V
    • Item # 19MJ83
    • Mfr. Model # B=C6120VLSA
    • Pan Conversion Kit, Recessed Lighting, IC and Non-IC Insulation Type, Hard Wire Conversion Kit for Use with...More

    Pan Conversion Kit,6 in.,277V
    • CREE
    • Pan Conversion Kit, 6 in., 277VPan Conversion Kit,6 in.,277V
    • Item # 19MJ81
    • Mfr. Model # B=C6277VLSA
    • Pan Conversion Kit, Recessed Lighting, IC and Non-IC Insulation Type, Hard Wire Conversion Kit with 277V...More

    Results per page: 16 | 32 | 48