Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Striplight,3000K,12 In,3.9W
  • RADIONIC INDUSTRIES
  • LED Striplight, 3000K, 12 In, 3.9W LED Striplight,3000K,12 In,3.9W
  • Item # 21GP55
  • Mfr. Model # ES-CA01-WW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

LED Retrofit Kit, 12W, 2700K
  • LUMAPRO
  • LED Retrofit Kit, 12W, 2700K LED Retrofit Kit, 12W, 2700K
  • Item # 30UJ03
  • Mfr. Model # 30UJ03
  • LED Retrofit Kit, Type LED, Number of Lamps 0, Fixtures Per Kit 1, Color Temp. 2700K, CRI 81, Length 7-19/64...More

LED Striplight,3000K,4 In,1.7W
  • RADIONIC INDUSTRIES
  • LED Striplight, 3000K, 4 In, 1.7W LED Striplight,3000K,4 In,1.7W
  • Item # 21GP57
  • Mfr. Model # ES-CA03-WW
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color Brushed Aluminum, White Light Color, Color...More

LED Recessed Downlight,6 in.,11.9W,3000K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 6 in., 11.9W, 3000K LED Recessed Downlight,6 in.,11.9W,3000K
  • Item # 36JA71
  • Mfr. Model # 65BEMW LED 30K M6
  • LED Recessed Downlight, 6 in., Watts 11.9, Lumens 650, Lumens Per Watt 54, Voltage 120, Color Temp. 3000K,...More

LED Recessed,3000k,620L
  • ACUITY LITHONIA
  • LED Recessed, 3000k, 620L LED Recessed,3000k,620L
  • Item # 39F146
  • Mfr. Model # 6BPMW LED
  • LED Can Light Retrofit Kit, 6 In., Watts 12.7, Lumens 725, Lumens Per Watt 57, Voltage 120, Color Temp....More

LED Retrofit Kit,6in,600 lm,2700K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 6in, 600 lm, 2700K, 120V LED Retrofit Kit,6in,600 lm,2700K,120V
  • Item # 45AZ69
  • Mfr. Model # 6RLD-927-6-WWH
  • LED Retrofit Kit, 6 In., Watts 12, Lumens 600, Lumens Per Watt 56, Voltage 120, Color Temp. 2700K, CRI 90,...More

LED Retrofit Kit,5in,600 lm,3000K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 5in, 600 lm, 3000K, 120V LED Retrofit Kit,5in,600 lm,3000K,120V
  • Item # 45AZ23
  • Mfr. Model # 5RLD-930-6-WWH
  • LED Retrofit Kit, 5 In., Watts 12, Lumens 600, Lumens Per Watt 56, Voltage 120, Color Temp. 3000K, CRI 90,...More

LED Retrofit Kit,4in,600 lm,3000K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 4in, 600 lm, 3000K, 120V LED Retrofit Kit,4in,600 lm,3000K,120V
  • Item # 45AZ46
  • Mfr. Model # 4RLD-930-6-WWH
  • LED Retrofit Kit, 4 In., Watts 12, Lumens 600, Lumens Per Watt 52, Voltage 120, Color Temp. 3000K, CRI 90,...More

String Light,70 LED,White,Pinecone
  • LUMAPRO
  • String Light, 70 LED, White, Pinecone String Light,70 LED,White,Pinecone
  • Item # 21AP75
  • Mfr. Model # 21AP75
  • LED Holiday String Lights, 3.6 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 70 Pinecone,...More

Holiday String Lght,70Strwbrry LED,Multi
  • LUMAPRO
  • Holiday String Lght, 70Strwbrry LED, Multi Holiday String Lght,70Strwbrry LED,Multi
  • Item # 21AP77
  • Mfr. Model # 21AP77
  • LED Holiday String Lights, 3.6 Watts, Light Color Blue/Green/Orange/Red/Yellow, Lens Type Epoxy Resin, Number...More

String Lght,70 LED,Warm White,Pinecone
  • LUMAPRO
  • String Lght, 70 LED, Warm White, Pinecone String Lght,70 LED,Warm White,Pinecone
  • Item # 21AP76
  • Mfr. Model # 21AP76
  • LED Holiday String Lights, 3.6 Watts, Light Color Warm White, Lens Type Epoxy Resin, Number of LEDs 70...More

LED Retrofit Kit,6in,600 lm,3000K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 6in, 600 lm, 3000K, 120V LED Retrofit Kit,6in,600 lm,3000K,120V
  • Item # 45AZ57
  • Mfr. Model # 6RLD-930-6-WWH
  • LED Retrofit Kit, 6 In., Watts 12, Lumens 600, Lumens Per Watt 57, Voltage 120, Color Temp. 3000K, CRI 90,...More

LED Recessed Downlight,6 in.,11.9W,2700K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 6 in., 11.9W, 2700K LED Recessed Downlight,6 in.,11.9W,2700K
  • Item # 36JA69
  • Mfr. Model # 65BEMW LED 27K M6
  • LED Recessed Downlight, 6 in., Watts 11.9, Lumens 590, Lumens Per Watt 49, Voltage 120, Color Temp. 2700K,...More

LR6 Trim, Graphite, Diffuse Anodized
LR6 Trim, Black, Diffuse Anodized
LED Recessed Downlight,4 in.,10.3W,3000K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 4 in., 10.3W, 3000K LED Recessed Downlight,4 in.,10.3W,3000K
  • Item # 36JA72
  • Mfr. Model # 4BEMW LED 30K M6
  • LED Recessed Downlight, 4 in., Watts 10.3, Lumens 525, Lumens Per Watt 50, Voltage 120, Color Temp. 3000K,...More

LED Recessed Downlight,4 in.,10.3W,2700K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 4 in., 10.3W, 2700K LED Recessed Downlight,4 in.,10.3W,2700K
  • Item # 36JA70
  • Mfr. Model # 4BEMW LED 27K M6
  • LED Recessed Downlight, 4 in., Watts 10.3, Lumens 475, Lumens Per Watt 46, Voltage 120, Color Temp. 2700K,...More

Joiner Plate,For CR Light Engine
LED Retrofit Kit,4in,600 lm,2700K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 4in, 600 lm, 2700K, 120V LED Retrofit Kit,4in,600 lm,2700K,120V
  • Item # 45AZ26
  • Mfr. Model # 4RLD-927-6-WWH
  • LED Retrofit Kit, 4 In., Watts 12, Lumens 600, Lumens Per Watt 51, Voltage 120, Color Temp. 2700K, CRI 90,...More

LED Retrofit Kit,5in,600 lm,2700K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 5in, 600 lm, 2700K, 120V LED Retrofit Kit,5in,600 lm,2700K,120V
  • Item # 45AZ29
  • Mfr. Model # 5RLD-927-6-WWH
  • LED Retrofit Kit, 5 In., Watts 12, Lumens 600, Lumens Per Watt 55, Voltage 120, Color Temp. 2700K, CRI 90,...More

Power Supply ,5 in.,120V,24
  • RADIONIC INDUSTRIES
  • Power Supply , 5 in., 120V, 24 Power Supply ,5 in.,120V,24
  • Item # 32PF16
  • Mfr. Model # ES-CA-PS24
  • Power Supply, Length 5 In., For Use With Mfr. No. ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW, Voltage...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More