Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
String Light,70 LED,Multi,Pinecone
  • LUMAPRO
  • String Light, 70 LED, Multi, Pinecone String Light,70 LED,Multi,Pinecone
  • Item # 21AP74
  • Mfr. Model # 21AP74
  • LED Holiday String Lights, 3.6 Watts, Light Color Blue/Green/Orange/Red/Yellow, Lens Type Epoxy Resin, Number...More

LED Retrofit Kit, 11W, 2700K
  • LUMAPRO
  • LED Retrofit Kit, 11W, 2700K LED Retrofit Kit, 11W, 2700K
  • Item # 30UJ02
  • Mfr. Model # 30UJ02
  • LED Can Light Retrofit Kit, 4 In., Watts 11, Lumens 716, Lumens Per Watt 67, Voltage 120, Color Temp. 2700K,...More

String Light,50 LED,White,Pinecone
  • LUMAPRO
  • String Light, 50 LED, White, Pinecone String Light,50 LED,White,Pinecone
  • Item # 21AP72
  • Mfr. Model # 21AP72
  • LED Holiday String Lights, 3.6 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 50 Pinecone,...More

Frosted Glass Globe
Recessed Retrofit Housing,6 in.,120V
  • CREE
  • Recessed Retrofit Housing, 6 in., 120V Recessed Retrofit Housing,6 in.,120V
  • Item # 19MJ73
  • Mfr. Model # RR6-12W
  • Retrofit Housing, Recessed Lighting, IC Insulation Type, 6 In. Retrofit Housing for Use with Cree LR6, LE6...More

LED Reflector Trim
Adjustable Cable Canopy Kit
String Light,70 LED,White,Concave
  • LUMAPRO
  • String Light, 70 LED, White, Concave String Light,70 LED,White,Concave
  • Item # 21AP69
  • Mfr. Model # 21AP69
  • LED Holiday String Lights, 4.8 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 70 Concave,...More

String Light,70,WarmWht,Concave
  • LUMAPRO
  • String Light, 70, WarmWht, Concave String Light,70,WarmWht,Concave
  • Item # 21AP70
  • Mfr. Model # 21AP70
  • LED Holiday String Lights, 4.8 Watts, Light Color Warm White, Lens Type Epoxy Resin, Number of LEDs 70...More

LR6-DR Trim, Pewter, Diffuse Anodized
Recessed Housing,6 in.,277V
  • CREE
  • Recessed Housing, 6 in., 277V Recessed Housing,6 in.,277V
  • Item # 19MJ75
  • Mfr. Model # RC6-277V
  • Recessed Housing, Recessed Lighting, IC Insulation Type, 6 In. Recessed Housing with 277V Connector for Use...More

LR6-DR Trim, Flat Black
Recessed Housing,6 in.,120V
  • CREE
  • Recessed Housing, 6 in., 120V Recessed Housing,6 in.,120V
  • Item # 19MJ76
  • Mfr. Model # RC6-12W
  • Recessed Housing, Recessed Lighting, IC Insulation Type, 6 In. Recessed Housing for Use with Cree LR6, LE6...More

LR6-DR Trim, Diffuse Anodized
LR6-DR Trim, Smooth White
Recessed Housing,6 in.,GU24,120V
  • CREE
  • Recessed Housing, 6 in., GU24,120V Recessed Housing,6 in.,GU24,120V
  • Item # 19MJ77
  • Mfr. Model # RC6-12W-GU24
  • Recessed Housing, Recessed Lighting, IC Insulation Type, 6 In. Recessed Housing with GU24 Socket for Use with...More

Recessed Retrofit Housing,6 in.,277V
  • CREE
  • Recessed Retrofit Housing, 6 in., 277V Recessed Retrofit Housing,6 in.,277V
  • Item # 19MJ72
  • Mfr. Model # RR6-277V
  • Retrofit Housing, Recessed Lighting, IC Insulation Type, 6 In. Retrofit Housing with 277V Connector for Use...More

LED Narrow Flood Rflctr,4-11/16in.W,Slvr
  • PHILIPS LIGHTOLIER
  • LED Narrow Flood Rflctr, 4-11/16in.W, Slvr LED Narrow Flood Rflctr,4-11/16in.W,Slvr
  • Item # 45LW29
  • Mfr. Model # LLAV12RNF
  • LED Narrow Flood Reflector, Shape Cone, Housing Color Silver, Housing Material Steel, Length 4-11/16 In.,...More

LED Flood Reflector,3-1/8inH,Slvr,2000lm
  • PHILIPS LIGHTOLIER
  • LED Flood Reflector, 3-1/8inH, Slvr, 2000lm LED Flood Reflector,3-1/8inH,Slvr,2000lm
  • Item # 45LW30
  • Mfr. Model # LLAV12RF
  • LED Flood Reflector, Shape Cone, Housing Color Silver, Housing Material Steel, Length 4-11/16 In., Width...More

LED Narrow Spot Rflctor,4-11/16inL,Silvr
  • PHILIPS LIGHTOLIER
  • LED Narrow Spot Rflctor, 4-11/16inL, Silvr LED Narrow Spot Rflctor,4-11/16inL,Silvr
  • Item # 45LW28
  • Mfr. Model # LLAV12RNS
  • LED Narrow Spot Reflector, Shape Cone, Housing Color Silver, Housing Material Steel, Length 4-11/16 In.,...More

LED Spot Reflector,4-11/16in.L,Silver
  • PHILIPS LIGHTOLIER
  • LED Spot Reflector, 4-11/16in.L, Silver LED Spot Reflector,4-11/16in.L,Silver
  • Item # 45LW27
  • Mfr. Model # LLAV12RS
  • LED Spot Reflector, Shape Cone, Housing Color Silver, Housing Material Steel, Length 4-11/16 In., Width...More

Jumper Cable,12 In, For LED Cove Light
LR6-DR Trim, Wheat, Diffuse Anodized
String Light,50 LED,Warm White,Pinecone
  • LUMAPRO
  • String Light, 50 LED, Warm White, Pinecone String Light,50 LED,Warm White,Pinecone
  • Item # 21AP73
  • Mfr. Model # 21AP73
  • LED Holiday String Lights, 3.6 Watts, Light Color Warm White, Lens Type Epoxy Resin, Number of LEDs 50...More

Direct Wire Module, Black, 3 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Direct Wire Module, Black, 3 in. Direct Wire Module, Black, 3 in.
  • Item # 45KH95
  • Mfr. Model # ULH-DWM-BL
  • Direct Wire Module, Black, Length 3 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL,...More

Direct Wire Module, White, 3 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Direct Wire Module, White, 3 in. Direct Wire Module, White, 3 in.
  • Item # 45KH94
  • Mfr. Model # ULH-DWM-WH
  • Direct Wire Module, White, Length 3 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL,...More

Retrofit Housing,6in.,GU24,120V
  • CREE
  • Retrofit Housing, 6in., GU24,120V Retrofit Housing,6in.,GU24,120V
  • Item # 19MJ74
  • Mfr. Model # RR6-12W-GU24
  • Retrofit Housing, Recessed Lighting, IC Insulation Type, 6 In. Retrofit Housing with GU24 Socket for Use with...More

Flat Acrylic Lens
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More