Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
String Light,50 LED,White,Concave
  • LUMAPRO
  • String Light, 50 LED, White, Concave String Light,50 LED,White,Concave
  • Item # 21AP66
  • Mfr. Model # 21AP66
  • LED Holiday String Lights, 4.8 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 50 Concave,...More

Tamper Proof Kit,For Cree WS Series
Hardwire Box,7 in. L,120V
  • RADIONIC INDUSTRIES
  • Hardwire Box, 7 in. L, 120V Hardwire Box,7 in. L,120V
  • Item # 36ND60
  • Mfr. Model # ZX-HWBX
  • Hardwire Box, Length 7 In., For Use With Radionic ZX and LY Task Lights, Voltage 120, Includes Hardware,...More

String Light,50 LED,WarmWht,Concave
  • LUMAPRO
  • String Light, 50 LED, WarmWht, Concave String Light,50 LED,WarmWht,Concave
  • Item # 21AP67
  • Mfr. Model # 21AP67
  • LED Holiday String Lights, 4.8 Watts, Light Color Warm White, Lens Type Epoxy Resin, Number of LEDs 50...More

Holiday String Light,50,Multi,Concave
  • LUMAPRO
  • Holiday String Light, 50, Multi, Concave Holiday String Light,50,Multi,Concave
  • Item # 21AP71
  • Mfr. Model # 21AP71
  • LED Holiday String Lights, 3.6 Watts, Light Color Blue/Green/Orange/Red/Yellow, Lens Type Epoxy Resin, Number...More

LR6 Trim, Wheat, Diffuse Anodized
LR6 Trim, Pewter, Diffuse Anodized
LT6 Trim, Flat Black
LR6 Trim, Smooth White
String Light,50 Leds,Multi,Concave
  • LUMAPRO
  • String Light, 50 Leds, Multi, Concave String Light,50 Leds,Multi,Concave
  • Item # 21AP65
  • Mfr. Model # 21AP65
  • LED Holiday String Lights, 2.4 Watts, Light Color Blue/Green/Orange/Red/Yellow, Lens Type Epoxy Resin, Number...More

LED Spot Rflctor,1-15/16inH,Silvr,1000lm
  • PHILIPS LIGHTOLIER
  • LED Spot Rflctor, 1-15/16inH, Silvr, 1000lm LED Spot Rflctor,1-15/16inH,Silvr,1000lm
  • Item # 45LW26
  • Mfr. Model # LLAV11RS
  • LED Spot Reflector, Shape Cone, Housing Color Silver, Housing Material Steel, Length 2-15/16 In., Width...More

LED Flood Reflector,2-15/16in.L,Silver
  • PHILIPS LIGHTOLIER
  • LED Flood Reflector, 2-15/16in.L, Silver LED Flood Reflector,2-15/16in.L,Silver
  • Item # 45LW23
  • Mfr. Model # LLAV11RF
  • LED Flood Reflector, Shape Cone, Housing Color Silver, Housing Material Steel, Length 2-15/16 In., Width...More

LED Narrow Spot Rflctor,2-15/16inW,Silvr
  • PHILIPS LIGHTOLIER
  • LED Narrow Spot Rflctor, 2-15/16inW, Silvr LED Narrow Spot Rflctor,2-15/16inW,Silvr
  • Item # 45LW25
  • Mfr. Model # LLAV11RNS
  • LED Narrow Spot Reflector, Shape Cone, Housing Color Silver, Housing Material Steel, Length 2-15/16 In.,...More

LED Narrow Flood Rflctr,2-15/16inL,Silvr
  • PHILIPS LIGHTOLIER
  • LED Narrow Flood Rflctr, 2-15/16inL, Silvr LED Narrow Flood Rflctr,2-15/16inL,Silvr
  • Item # 45LW24
  • Mfr. Model # LLAV11RNF
  • LED Narrow Flood Reflector, Shape Cone, Housing Color Silver, Housing Material Steel, Length 2-15/16 In.,...More

Adjustable Cable Canopy Kit
Cord Cable Kit
LED Trim Insert,6in,Wheat Haze Reflector
String Light,70,Multi,Concave
  • LUMAPRO
  • String Light, 70, Multi, Concave String Light,70,Multi,Concave
  • Item # 21AP68
  • Mfr. Model # 21AP68
  • LED Holiday String Lights, 4.8 Watts, Light Color Blue/Green/Orange/Red/Yellow, Lens Type Epoxy Resin, Number...More

Cord and Plug, Black, 72 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Cord and Plug, Black, 72 in. Cord and Plug, Black, 72 in.
  • Item # 45KH93
  • Mfr. Model # ULH-CP-BL
  • Cord and Plug, Black, Length 72 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL, UPLED09-WH,...More

Cord and Plug, White, 72 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Cord and Plug, White, 72 in. Cord and Plug, White, 72 in.
  • Item # 45KH92
  • Mfr. Model # ULH-CP-WH
  • Cord and Plug, White, Length 72 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL, UPLED09-WH,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More