Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

30 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Rope Light,5000K,6Ft,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Rope Light, 5000K, 6Ft, 120V LED Rope Light,5000K,6Ft,120V
  • Item # 30F519
  • Mfr. Model # 30F519
  • LED Rope Light, 6 Watts, Color Temp. 5000K, Light Color Cool White, Voltage 120, Length 6 ft, Width 1/2 In.,...More

  • Category : LED Decorative Lighting
Expanded Size Junction Box,PK5
LED String Lights,25 Conical,2700K
  • AMERICAN LIGHTING
  • LED String Lights, 25 Conical, 2700K LED String Lights,25 Conical,2700K
  • Item # 35FV56
  • Mfr. Model # 35FV56
  • LED String Lights, 2.4 Watts, Color Temp. 2700K, Lens Type Acrylic, Number of LEDs 25 Conical, Voltage 120,...More

  • Category : LED Decorative Lighting
Cord Cable Kit
Track,48 In, For LED Cove Light
Leader Cable,36 In
LED String Lights,25 Strawberry,2700K
  • AMERICAN LIGHTING
  • LED String Lights, 25 Strawberry, 2700K LED String Lights,25 Strawberry,2700K
  • Item # 35FV59
  • Mfr. Model # 35FV59
  • LED String Lights, 2.4 Watts, Color Temp. 2700K, Lens Type Acrylic, Number of LEDs 25 Strawberry, Voltage...More

  • Category : LED Decorative Lighting
LED Rope Light,3000K,6Ft,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Rope Light, 3000K, 6Ft, 120V LED Rope Light,3000K,6Ft,120V
  • Item # 30F520
  • Mfr. Model # 30F520
  • LED Rope Light, 6 Watts, Color Temp. 3000K, Light Color Warm White, Voltage 120, Length 6 ft, Width 1/2 In.,...More

  • Category : LED Decorative Lighting
LED Rope Light,Blue,6Ft,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Rope Light, Blue, 6Ft, 120V LED Rope Light,Blue,6Ft,120V
  • Item # 30F518
  • Mfr. Model # 30F518
  • LED Rope Light, 6 Watts, Light Color Blue, Voltage 120, Length 6 ft, Width 1/2 In., Height 1/2 In., Housing...More

  • Category : LED Decorative Lighting
Power Cord, 5FT
  • TM

    Grainger Choice

  • LUMAPRO
  • Power Cord, 5FT Power Cord, 5FT
  • Item # 30F535
  • Mfr. Model # 30F535
  • Power Cord, Length 60 In., For Use With 30F523-30F524, Voltage 120, Warranty 1 Year

  • Category : LED Indoor Light Fixture Accessories
Conch Connector Kit,3 Connectors,1 Glue
LED Rope Light,Green,6Ft,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Rope Light, Green, 6Ft, 120V LED Rope Light,Green,6Ft,120V
  • Item # 30F517
  • Mfr. Model # 30F517
  • LED Rope Light, 6 Watts, Light Color Green, Voltage 120, Length 6 ft, Width 1/2 In., Height 1/2 In., Housing...More

  • Category : LED Decorative Lighting
LED Rope Light,Orange,6Ft,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Rope Light, Orange, 6Ft, 120V LED Rope Light,Orange,6Ft,120V
  • Item # 30F521
  • Mfr. Model # 30F521
  • LED Rope Light, 2.4 Watts, Light Color Orange, Voltage 120, Length 6 ft, Width 1/2 In., Height 1/2 In.,...More

  • Category : LED Decorative Lighting
LED Rope Light,Red,6Ft,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Rope Light, Red, 6Ft, 120V LED Rope Light,Red,6Ft,120V
  • Item # 30F522
  • Mfr. Model # 30F522
  • LED Rope Light, 2.4 Watts, Light Color Red, Voltage 120, Length 6 ft, Width 1/2 In., Height 1/2 In., Housing...More

  • Category : LED Decorative Lighting
CR6 Trim, Flat Black
Jumper Cable,72 In
CR6 Trim, Wheat,Diffuse Anodized
Metal Tong Hanger,PR
LED String Lights,25 Strawberry,Multiple
  • AMERICAN LIGHTING
  • LED String Lights, 25 Strawberry, Multiple LED String Lights,25 Strawberry,Multiple
  • Item # 35FV61
  • Mfr. Model # 35FV61
  • LED String Lights, 2.4 Watts, Light Color Blue/Green/Orange/Red/Yellow, Lens Type Acrylic, Number of LEDs 25...More

  • Category : LED Decorative Lighting
LED String Lights,25 Conical,7500K
  • AMERICAN LIGHTING
  • LED String Lights, 25 Conical, 7500K LED String Lights,25 Conical,7500K
  • Item # 35FV57
  • Mfr. Model # 35FV57
  • LED String Lights, 2.4 Watts, Color Temp. 7500K, Lens Type Acrylic, Number of LEDs 25 Conical, Voltage 120,...More

  • Category : LED Decorative Lighting
LED String Lights,25 Strawberry,7500K
  • AMERICAN LIGHTING
  • LED String Lights, 25 Strawberry, 7500K LED String Lights,25 Strawberry,7500K
  • Item # 35FV60
  • Mfr. Model # 35FV60
  • LED String Lights, 2.4 Watts, Color Temp. 7500K, Lens Type Acrylic, Number of LEDs 25 Strawberry, Voltage...More

  • Category : LED Decorative Lighting
Recessed Kit Pan,New Construction,4 In
CR6 Trim, Diffuse Anodized
LED Trim Insert, 6in, Aluminum Reflector
LR6 Trim, Diffuse Anodized
Jumper Cable, White, 8 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Jumper Cable, White, 8 in. Jumper Cable, White, 8 in.
  • Item # 45KH86
  • Mfr. Model # JC3-8-WH
  • Jumper Cable, White, Length 8 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL, UPLED09-WH,...More

  • Category : LED Indoor Light Fixture Accessories
Joining Bracket Kit,47-1/2 in. L
Jumper Cable, Black, 26 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Jumper Cable, Black, 26 in. Jumper Cable, Black, 26 in.
  • Item # 45KH91
  • Mfr. Model # JC3-26-BL
  • Jumper Cable, Black, Length 26 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL, UPLED09-WH,...More

  • Category : LED Indoor Light Fixture Accessories
Jumper Cable, White, 26 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Jumper Cable, White, 26 in. Jumper Cable, White, 26 in.
  • Item # 45KH90
  • Mfr. Model # JC3-26-WH
  • Jumper Cable, White, Length 26 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL, UPLED09-WH,...More

  • Category : LED Indoor Light Fixture Accessories
LED Trim Insert,6in,Alum Haze Reflector
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More