Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Jumper Cable, White, 17 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Jumper Cable, White, 17 in. Jumper Cable, White, 17 in.
  • Item # 45KH88
  • Mfr. Model # JC3-17-WH
  • Jumper Cable, White, Length 17 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL, UPLED09-WH,...More

LED Recsd New Construction Housing,6 In
Fluorescent to LED Adapter
LED Downlight Housing,6 In,LED,120V
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Downlight Housing, 6 In, LED, 120V LED Downlight Housing,6 In,LED,120V
  • Item # 21RV07
  • Mfr. Model # DBXQL
  • LED Downlight Housing120, Length 10-3/4 In., Width 7-7/8 In., Height 7-1/2 In., Housing Material Steel,...More

Cove Light Power Cable,36 In L
LED Housing,IC Air Tite Housing
Recessed Remdl Dwnlght,Title 24,4 in, IC
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Remdl Dwnlght, Title 24,4 in, IC Recessed Remdl Dwnlght,Title 24,4 in, IC
  • Item # 45MR34
  • Mfr. Model # IC1R-LEDT24
  • Recessed Downlight, 4 In., 120, Length 12 In., Width 4-1/4 In., Height 5-1/2 In., Housing Color Silver,...More

LED Trim Insert, 6in, White Reflector
LED Recessed Remodel Housing,6 In
CR6 Trim, Black,Diffuse Anodized
Cove Light Mounting Track,48 In L
LED String Lights,25 Conical,Multiple
  • AMERICAN LIGHTING
  • LED String Lights, 25 Conical, Multiple LED String Lights,25 Conical,Multiple
  • Item # 35FV58
  • Mfr. Model # 35FV58
  • LED String Lights, 2.4 Watts, Light Color Blue/Green/Red, Lens Type Acrylic, Number of LEDs 25 Conical,...More

Mounting Bracket Kit,2-1/2 in. L
Non-Feed Canopy Kit,1/2 in. L
Canopy Replacement Kit,47-1/2 in. L
Slanted Ceiling Mount Kit,47-1/2 in. L
Adjustable Loop Cable Kit
LED Trim Insert, 6in, Black Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Trim Insert, 6in, Black Baffle LED Trim Insert, 6in, Black Baffle
  • Item # 45DL69
  • Mfr. Model # J6RLTRIM-BWH
  • LED Trim Insert, Nominal Size 6 In., Color Black Baffle, Fits 6 In. Retrofit Kit, Width 7-5/8 In.,...More

Hard Wire Box for LY, LYR and ZX Fixture
Recessed Downlight, Title 24, 5 in, IC
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Downlight, Title 24, 5 in, IC Recessed Downlight, Title 24, 5 in, IC
  • Item # 45MR35
  • Mfr. Model # IC20-LEDT24
  • Recessed Downlight, 5 In., 120, Length 25 In., Width 11-7/8 In., Height 7-1/2 In., Housing Color Silver,...More

Jumper Cable, Black, 17 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Jumper Cable, Black, 17 in. Jumper Cable, Black, 17 in.
  • Item # 45KH89
  • Mfr. Model # JC3-17-BL
  • Jumper Cable, Black, Length 17 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL, UPLED09-WH,...More

Recessed Remdl Dwnlght,Title 24,5 in, IC
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Remdl Dwnlght, Title 24,5 in, IC Recessed Remdl Dwnlght,Title 24,5 in, IC
  • Item # 45MR36
  • Mfr. Model # IC20R-LEDT24
  • Recessed Downlight, 5 In., 120, Length 12-1/2 In., Width 5-7/8 In., Height 7-1/2 In., Housing Color Silver,...More

LED Trim Insert, 6in, White Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Trim Insert, 6in, White Baffle LED Trim Insert, 6in, White Baffle
  • Item # 45DL73
  • Mfr. Model # J6RLTRIM-WWH
  • LED Trim Insert, Nominal Size 6 In., Color White Baffle, Fits 6 In. Retrofit Kit, Width 7-5/8 In.,...More

Recessed Remodel Dwnlght,Title 24,6in,IC
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Remodel Dwnlght, Title 24,6in, IC Recessed Remodel Dwnlght,Title 24,6in,IC
  • Item # 45MR38
  • Mfr. Model # IC23R-LEDT24
  • Recessed Downlight, 6 In., 120, Length 13-3/4 In., Width 7-5/16 In., Height 7-1/8 In., Housing Color Silver,...More

Recessed Downlight, Title 24, 6 in, IC
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Downlight, Title 24, 6 in, IC Recessed Downlight, Title 24, 6 in, IC
  • Item # 45MR37
  • Mfr. Model # IC23-LEDT24
  • Recessed Downlight, 6 In., 120, Length 25 In., Width 13-1/8 In., Height 7-1/8 In., Housing Color Silver,...More

LED Housing,Rmdl IC AirTite
LED Housing,Non IC Housing
Cove Light Mounting Track,48 In L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More