Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

86 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Rope Light,5000K,6Ft,120V
  • LUMAPRO
  • LED Rope Light, 5000K, 6Ft, 120V LED Rope Light,5000K,6Ft,120V
  • Item # 30F519
  • Mfr. Model # 30F519
  • LED Rope Light, 6 Watts, Color Temp. 5000K, Voltage 120, Length 6 ft, Width 1/2 In., Height 1/2 In., Housing...More

UnderCabinet,LED,120V,12W,30In L,8Light
  • LUMAPRO
  • UnderCabinet, LED, 120V, 12W, 30In L, 8Light UnderCabinet,LED,120V,12W,30In L,8Light
  • Item # 33L572
  • Mfr. Model # 33L572
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

Vapor Tight Fixture,LED,50W,120-277V
  • LUMAPRO
  • Vapor Tight Fixture, LED, 50W, 120-277V Vapor Tight Fixture,LED,50W,120-277V
  • Item # 30YT46
  • Mfr. Model # 30YT46
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 4000K, CRI 83, Length 26-1/4 In.,...More

UnderCabinet,LED,120V,6W,14In L,4Light
  • LUMAPRO
  • UnderCabinet, LED, 120V, 6W, 14In L, 4Light UnderCabinet,LED,120V,6W,14In L,4Light
  • Item # 33L570
  • Mfr. Model # 33L570
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

UnderCabinet,LED,120V,9W,22In L,6Light
  • LUMAPRO
  • UnderCabinet, LED, 120V, 9W, 22In L, 6Light UnderCabinet,LED,120V,9W,22In L,6Light
  • Item # 33L571
  • Mfr. Model # 33L571
  • LED Undercabinet Fixture, Housing Material Aluminum, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI...More

Garage Canopy LED Fixture,20W,5700K
  • LUMAPRO
  • Garage Canopy LED Fixture, 20W, 5700K Garage Canopy LED Fixture,20W,5700K
  • Item # 33H467
  • Mfr. Model # 33H467
  • Garage Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5700K, CRI 70, Length...More

LED Rope Light,3000K,18Ft,120V
  • LUMAPRO
  • LED Rope Light, 3000K, 18Ft, 120V LED Rope Light,3000K,18Ft,120V
  • Item # 30F515
  • Mfr. Model # 30F515
  • LED Rope Light, 18 Watts, Color Temp. 3000K, Voltage 120, Length 18 ft, Width 1/2 In., Height 1/2 In.,...More

LED Recessed Downlight,Wht,10.5W
  • LUMAPRO
  • LED Recessed Downlight, Wht, 10.5W LED Recessed Downlight,Wht,10.5W
  • Item # 13R384
  • Mfr. Model # 13R384
  • LED Can Light Retrofit Kit, 6 In., Watts 10.5, Lumens 620, Lumens Per Watt 60, Voltage 90 to 120, Color Temp....More

LED Striplight, LED, 3W, 2700K
  • LUMAPRO
  • LED Striplight, LED, 3W, 2700K LED Striplight, LED, 3W, 2700K
  • Item # 13E803
  • Mfr. Model # 13E803
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

Power Cord, 5FT
LED Rope Light,3000K,150Ft,120V
  • LUMAPRO
  • LED Rope Light, 3000K, 150Ft, 120V LED Rope Light,3000K,150Ft,120V
  • Item # 30F524
  • Mfr. Model # 30F524
  • LED Rope Light, 150 Watts, Color Temp. 3000K, Voltage 120, Length 150 ft, Width 1/2 In., Height 1/2 In.,...More

LED Striplight, LED, 9.9 W, 2700K
  • LUMAPRO
  • LED Striplight, LED, 9.9 W, 2700K LED Striplight, LED, 9.9 W, 2700K
  • Item # 13E804
  • Mfr. Model # 13E804
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

LED Retrofit Kit, 12W, 2700K
  • LUMAPRO
  • LED Retrofit Kit, 12W, 2700K LED Retrofit Kit, 12W, 2700K
  • Item # 30UJ03
  • Mfr. Model # 30UJ03
  • LED Retrofit Kit, Type LED, Number of Lamps 0, Fixtures Per Kit 1, Color Temp. 2700K, CRI 81, Length 7-19/64...More

LED Tape Light,3000K,6Ft,100-240V
  • LUMAPRO
  • LED Tape Light, 3000K, 6Ft, 100-240V LED Tape Light,3000K,6Ft,100-240V
  • Item # 30F533
  • Mfr. Model # 30F533
  • LED Low Voltage Tape Light, 4.38 Watts, Color Temp. 3000K, Voltage 100-240, Length 6 ft, Width 2/5 In.,...More

LED Rope Light,3000K,6Ft,120V
  • LUMAPRO
  • LED Rope Light, 3000K, 6Ft, 120V LED Rope Light,3000K,6Ft,120V
  • Item # 30F520
  • Mfr. Model # 30F520
  • LED Rope Light, 6 Watts, Color Temp. 3000K, Voltage 120, Length 6 ft, Width 1/2 In., Height 1/2 In., Housing...More

LED Rope Light,5000K,150Ft,120V
  • LUMAPRO
  • LED Rope Light, 5000K, 150Ft, 120V LED Rope Light,5000K,150Ft,120V
  • Item # 30F523
  • Mfr. Model # 30F523
  • LED Rope Light, 150 Watts, Color Temp. 5000K, Voltage 120, Length 150 ft, Width 1/2 In., Height 1/2 In.,...More

Track Light Fixture,LED,White,6W
  • LUMAPRO
  • Track Light Fixture, LED, White, 6W Track Light Fixture,LED,White,6W
  • Item # 13R379
  • Mfr. Model # 13R379
  • Track Lighthead, Color Temp. 3000K, CRI 82, Length 2-3/4'', Width 2-1/16'', Height 5-1/3 In., 224 Lumens, 6...More

LED Utility Wrap Light Fixture,5000K,28W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 28W LED Utility Wrap Light Fixture,5000K,28W
  • Item # 30UH70
  • Mfr. Model # 30UH70
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

Vapor Tight Fixture,LED,30W,120/277V
  • LUMAPRO
  • Vapor Tight Fixture, LED, 30W, 120/277V Vapor Tight Fixture,LED,30W,120/277V
  • Item # 30YT39
  • Mfr. Model # 30YT39
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 5000K, CRI 83, Length 26-1/4 In.,...More

LED Garage Light,40W,5000K
  • LUMAPRO
  • LED Garage Light, 40W, 5000K LED Garage Light,40W,5000K
  • Item # 45C244
  • Mfr. Model # 45C244
  • Garage Light, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Color Temp. 5000K, CRI 70,...More

LED Rope Light,5000K,18Ft,120V
  • LUMAPRO
  • LED Rope Light, 5000K, 18Ft, 120V LED Rope Light,5000K,18Ft,120V
  • Item # 30F514
  • Mfr. Model # 30F514
  • LED Rope Light, 18 Watts, Color Temp. 5000K, Voltage 120, Length 18 ft, Width 1/2 In., Height 1/2 In.,...More

LED Tape Light,3000K,12Ft,100-240V
  • LUMAPRO
  • LED Tape Light, 3000K, 12Ft, 100-240V LED Tape Light,3000K,12Ft,100-240V
  • Item # 30F528
  • Mfr. Model # 30F528
  • LED Low Voltage Tape Light, 8.76 Watts, Color Temp. 3000K, Voltage 100-240, Length 12 ft, Width 2/5 In.,...More

LED Tape Light,Blue,6Ft,120V
  • LUMAPRO
  • LED Tape Light, Blue, 6Ft, 120V LED Tape Light,Blue,6Ft,120V
  • Item # 30F531
  • Mfr. Model # 30F531
  • LED Low Voltage Tape Light, 4.38 Watts, Light Color Blue, Voltage 120, Length 6 ft, Width 2/5 In., Height...More

LED Utility Wrap Light Fixture,4100K,45W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 4100K, 45W LED Utility Wrap Light Fixture,4100K,45W
  • Item # 30UH75
  • Mfr. Model # 30UH75
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

Parking Canopy LED Fixture,40W,5700K
  • LUMAPRO
  • Parking Canopy LED Fixture, 40W, 5700K Parking Canopy LED Fixture,40W,5700K
  • Item # 33H468
  • Mfr. Model # 33H468
  • Parking Canopy Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5700K, CRI 72,...More

LED Retrofit Kit, 11W, 2700K
  • LUMAPRO
  • LED Retrofit Kit, 11W, 2700K LED Retrofit Kit, 11W, 2700K
  • Item # 30UJ02
  • Mfr. Model # 30UJ02
  • LED Can Light Retrofit Kit, 4 In., Watts 11, Lumens 716, Lumens Per Watt 67, Voltage 120, Color Temp. 2700K,...More

LED Rope Light,Red,6Ft,120V
  • LUMAPRO
  • LED Rope Light, Red, 6Ft, 120V LED Rope Light,Red,6Ft,120V
  • Item # 30F522
  • Mfr. Model # 30F522
  • LED Rope Light, 2.4 Watts, Light Color Red, Voltage 120, Length 6 ft, Width 1/2 In., Height 1/2 In., Housing...More

Vapor Tight Fixture,LED,30W,120-277V
  • LUMAPRO
  • Vapor Tight Fixture, LED, 30W, 120-277V Vapor Tight Fixture,LED,30W,120-277V
  • Item # 30YT43
  • Mfr. Model # 30YT43
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 5000K, CRI 85, Length 50 In., Width...More

LED Tape Light,5000K,12Ft,100-240V
  • LUMAPRO
  • LED Tape Light, 5000K, 12Ft, 100-240V LED Tape Light,5000K,12Ft,100-240V
  • Item # 30F527
  • Mfr. Model # 30F527
  • LED Low Voltage Tape Light, 8.76 Watts, Color Temp. 5000K, Voltage 100-240, Length 12 ft, Width 2/5 In.,...More

LED Utility Wrap Light Fixture,4100K,45W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 4100K, 45W LED Utility Wrap Light Fixture,4100K,45W
  • Item # 30UH77
  • Mfr. Model # 30UH77
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More