Skip Content

Filter Results By

Applied Filters Clear All

Indoor LED Light Fixtures

127 Results Found that Include 135 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ceiling Fixture,LED,Edgelit,2x2
  • GE LIGHTING
  • Ceiling Fixture, LED, Edgelit, 2x2Ceiling Fixture,LED,Edgelit,2x2
  • Item # 22N963
  • Mfr. Model # ET22-0A2AV-WHTE
  • Ceiling Fixture, Color Temp. 3500K, CRI 80, Length 23-2/5 In., Width 23-2/5 In., Height 2-1/2 In., 3700...More

Ceiling Fixture,LED,Edgelit,2x2
  • GE LIGHTING
  • Ceiling Fixture, LED, Edgelit, 2x2Ceiling Fixture,LED,Edgelit,2x2
  • Item # 22N961
  • Mfr. Model # ET220A3AVWHTE
  • Ceiling Fixture, Color Temp. 4000K, CRI 80, Length 23-2/5 In., Width 23-2/5 In., Height 2-1/2 In., 3900...More

LED Downlight Retrofit Kit,120V,2700K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 2700KLED Downlight Retrofit Kit,120V,2700K
  • Item # 35YF45
  • Mfr. Model # LED13RS6/827E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 2700K,...More

Jumper Cable,12 In
LED Downlight Retrofit Kit,10W,E26,2700K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 10W, E26,2700KLED Downlight Retrofit Kit,10W,E26,2700K
  • Item # 35YF41
  • Mfr. Model # LED10RS4/827E26P
  • LED Downlight Retrofit Kit, 4 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 2700K,...More

Cove Light Power Cable,480 In L
LED Downlight Retrofit Kit,700 lm,E26
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 700 lm, E26LED Downlight Retrofit Kit,700 lm,E26
  • Item # 35YF43
  • Mfr. Model # LED10RS6/827E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 2700K,...More

LED Downlight Retrofit Kit,700 lm,120V
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 700 lm, 120VLED Downlight Retrofit Kit,700 lm,120V
  • Item # 35YF44
  • Mfr. Model # LED10RS6/830E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 3000K,...More

Ceiling Fixture,LED,Edgelit,2x2
  • GE LIGHTING
  • Ceiling Fixture, LED, Edgelit, 2x2Ceiling Fixture,LED,Edgelit,2x2
  • Item # 22N962
  • Mfr. Model # ET22-0A1AV-WHTE
  • Ceiling Fixture, Color Temp. 3000K, CRI 80, Length 23-2/5 In., Width 23-2/5 In., Height 2-1/2 In., 3500...More

LED Downlight Retrofit Kit,120V,3000K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 3000KLED Downlight Retrofit Kit,120V,3000K
  • Item # 35YF46
  • Mfr. Model # LED13RS6/830E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 3000K,...More

LED Module Strip, 3000K
  • GE LIGHTING
  • LED Module Strip, 3000KLED Module Strip, 3000K
  • Item # 36X536
  • Mfr. Model # NL1-140-830
  • LED Light Module, Housing Material PVC, Housing Color White, Color Temp. 3000K, CRI 80, Length 20 ft., Width...More

LED Module Strip, 2700K
  • GE LIGHTING
  • LED Module Strip, 2700KLED Module Strip, 2700K
  • Item # 36X535
  • Mfr. Model # NL1-140-827
  • LED Light Module, Housing Material PVC, Housing Color White, Color Temp. 2700K, CRI 80, Length 20 ft., Width...More

Suspended Fixture,96 in. L
LED Wraparound Fixture,5000K,5600L
  • GE LIGHTING
  • LED Wraparound Fixture, 5000K, 5600LLED Wraparound Fixture,5000K,5600L
  • Item # 23XX46
  • Mfr. Model # ALM102T57W14NNSTNW
  • LED Wraparound Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 5000K, CRI 70, Length 48...More

LED Wraparound Fixture,5000K,2800L
  • GE LIGHTING
  • LED Wraparound Fixture, 5000K, 2800LLED Wraparound Fixture,5000K,2800L
  • Item # 23XX43
  • Mfr. Model # ALM101T57W14NNSTNW
  • LED Wraparound Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 5000K, CRI 70, Length 48...More

LED Wraparound Fixture,5000K,4200L
  • GE LIGHTING
  • LED Wraparound Fixture, 5000K, 4200LLED Wraparound Fixture,5000K,4200L
  • Item # 23XX40
  • Mfr. Model # ALM101H57W14NNSTNW
  • LED Wraparound Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 5000K, CRI 70, Length 48...More

LED Channel Surface Fixture,5000K,5600L
  • GE LIGHTING
  • LED Channel Surface Fixture, 5000K, 5600LLED Channel Surface Fixture,5000K,5600L
  • Item # 23XX37
  • Mfr. Model # ALM102T57C14NNSTNW
  • LED Channel Surface FixtureHousing Color White, Housing Material Aluminum, Color Temp. 5000K, CRI 70, Length...More

LED Striplight,5000K,96 In,1Bar
  • GE LIGHTING
  • LED Striplight, 5000K, 96 In, 1BarLED Striplight,5000K,96 In,1Bar
  • Item # 23XX24
  • Mfr. Model # ALC301T5718NNSTKP
  • LED Striplight, 78 Watts, 7109 Lumens, Number of Light Bars 1, Color Temp. 5000K, CRI 72Length 96 In., Width...More

LED Striplight,4000K,96 In,1Bar
  • GE LIGHTING
  • LED Striplight, 4000K, 96 In, 1BarLED Striplight,4000K,96 In,1Bar
  • Item # 23XX23
  • Mfr. Model # ALC301T4718NNSTKP
  • LED Striplight, 78 Watts, 6601 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 72Length 96 In., Width...More

LED Channel Surface Fixture,5000K,2800L
  • GE LIGHTING
  • LED Channel Surface Fixture, 5000K, 2800LLED Channel Surface Fixture,5000K,2800L
  • Item # 23XX34
  • Mfr. Model # ALM101T57C14NNSTNW
  • LED Channel Surface FixtureHousing Color White, Housing Material Aluminum, Color Temp. 5000K, CRI 70, Length...More

Indoor Suspended Fixture,3000K,120V,55W
  • GE LIGHTING
  • Indoor Suspended Fixture, 3000K, 120V, 55WIndoor Suspended Fixture,3000K,120V,55W
  • Item # 26JR85
  • Mfr. Model # EP140A1CVSLVR
  • Indoor Suspended Fixture, Color Temp. 3000K, CRI 80, Length 47-1/2 In., Width 11-13/16 In., Height 1-25/64...More

LED Module,300 L,White,Clear Lens
  • GE LIGHTING
  • LED Module, 300 L, White, Clear LensLED Module,300 L,White,Clear Lens
  • Item # 11C614
  • Mfr. Model # LPL-W18-090C-927
  • LED Light Module, Color Temp. 2700K, CRI 93, Length 17-7/8 In., Width 1-3/4 In., Height 7/8 In., Lumens 300,...More

LED Channel Surface Fixture,5000K,4200L
  • GE LIGHTING
  • LED Channel Surface Fixture, 5000K, 4200LLED Channel Surface Fixture,5000K,4200L
  • Item # 23XX31
  • Mfr. Model # ALM101H57C14NNSTNW
  • LED Channel Surface FixtureHousing Color White, Housing Material Aluminum, Color Temp. 5000K, CRI 70, Length...More

LED Module,300 L,White,Clear Lens
  • GE LIGHTING
  • LED Module, 300 L, White, Clear LensLED Module,300 L,White,Clear Lens
  • Item # 11C615
  • Mfr. Model # LPL-W18-120C-927
  • LED Light Module, Color Temp. 2700K, CRI 93, Length 17-7/8 In., Width 1-3/4 In., Height 7/8 In., Lumens 300,...More

LED High Bay,24160 lm,5000K,190W
  • GE LIGHTING
  • LED High Bay, 24160 lm, 5000K, 190WLED High Bay,24160 lm,5000K,190W
  • Item # 35YF50
  • Mfr. Model # ABV102V571NVSTKNW
  • LED High Bay, 24620 Lumens, Number of Light Bars 2, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

LED Signage Lighting,Plastc,96in L,3000K
  • GE LIGHTING
  • LED Signage Lighting, Plastc, 96in L, 3000KLED Signage Lighting,Plastc,96in L,3000K
  • Item # 26JR91
  • Mfr. Model # GEWWXNLE1-30K-A
  • LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 3000K, Length 96 In., Width...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115LLED Garage Light,125W,8115L
  • Item # 12C649
  • Mfr. Model # EGMS0WHN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,60W,5700K
  • GE LIGHTING
  • LED Garage Light, 60W, 5700KLED Garage Light,60W,5700K
  • Item # 39E725
  • Mfr. Model # EGMS0W6N57PC01WHTE
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5700K, CRI 70, Length...More

LED Module,300 L,White, Soft Lens
  • GE LIGHTING
  • LED Module, 300 L, White, Soft LensLED Module,300 L,White, Soft Lens
  • Item # 11C616
  • Mfr. Model # LPL-W18-120D-927
  • LED Light Module, Color Temp. 2700K, CRI 93, Length 17-7/8 In., Width 1-3/4 In., Height 7/8 In., Lumens 300,...More

Indoor Suspended Fixture,4000K,120V,55W
  • GE LIGHTING
  • Indoor Suspended Fixture, 4000K, 120V, 55WIndoor Suspended Fixture,4000K,120V,55W
  • Item # 26JR84
  • Mfr. Model # EP140A3CVSLVR
  • Indoor Suspended Fixture, Color Temp. 4000K, CRI 80, Length 47-1/2 In., Width 11-13/16 In., Height 1-25/64...More

LED Signage Lighting,Plastc,96in L,2700K
  • GE LIGHTING
  • LED Signage Lighting, Plastc, 96in L, 2700KLED Signage Lighting,Plastc,96in L,2700K
  • Item # 26JR90
  • Mfr. Model # GEWWXNLE1-27K-A
  • LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 2700K, Length 96 In., Width...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More