Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By
Green Certification

Indoor LED Light Fixtures

12 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    LED Light Fixture, Surface Mount,4500 lm
    • COLUMBIA
    • LED Light Fixture, Surface Mount, 4500 lm
    • Item # 32WU71
    • Mfr. Model # LAW4-35ML-EDU
    • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp....More

    LED High Bay,16700 lm,120/277V,156W
    • COLUMBIA
    • LED High Bay, 16700 lm, 120/277V, 156W
    • Item # 32WU69
    • Mfr. Model # LLHV4-40H-WST-EDU
    • LED High Bay, 16,700 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.3, Color Temp. 4000K, CRI...More

    • COLUMBIA
    • 24" LED Troffer
    • Multiple product options available

    LED Troffer,4x2Ft,4300L
    • COLUMBIA
    • LED Troffer, 4x2Ft, 4300L
    • Item # 21RV02
    • Mfr. Model # LSER24-35LWG-C-EU
    • LED Troffer, Color Temp. 3500K, CRI 80, Length 48 In., Width 24 In., Height 4-3/8 In., 4300 Lumens, Voltage...More

    Vandal Resistant Troffer,4x2Ft
    • COLUMBIA
    • Vandal Resistant Troffer, 4x2Ft
    • Item # 21RU96
    • Mfr. Model # 4VS24-432G-FSLG250-4EU-TP6
    • Vandal Resistant TrofferLength 48 In., Width 24 In., Height 4-1/4 In.Voltage 120/277Temp. Range 0 to 25...More

    LED Light Fixture, Grid Mount,24x24In
    • COLUMBIA
    • LED Light Fixture, Grid Mount, 24x24In
    • Item # 21RU98
    • Mfr. Model # LEPC22-35HLG-LL-ESDU
    • LED Light Fixture, Grid Mount, Shape Square, Housing Color White, Housing Material Steel, Color Temp. 3500K,...More

    Vandal Resistant Troffer,2x2Ft
    • COLUMBIA
    • Vandal Resistant Troffer, 2x2Ft
    • Item # 21RU95
    • Mfr. Model # 4VS22-232U6G-FSLG250-EU-TP4
    • Vandal Resistant TrofferLength 24 In., Width 24 In., Height 4-3/8 In.Voltage 120/277Temp. Range 0 to 25...More

    LED High Bay,23900 lm,120/277V,237W
    • COLUMBIA
    • LED High Bay, 23900 lm, 120/277V, 237W
    • Item # 32WU68
    • Mfr. Model # LLHV4-40H-WST-EDU
    • LED High Bay, 23,900 Lumens, Number of Light Bars 6, Space to Mtg. Height Ratio 1.3, Color Temp. 4000K, CRI...More

    LED Light Fixture, Surface Mount,2250 lm
    • COLUMBIA
    • LED Light Fixture, Surface Mount, 2250 lm
    • Item # 32WU70
    • Mfr. Model # LAW2-35LW-EDU
    • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp....More

    LED Troffer,48 in L,120/277V,52W,5000 lm
    • COLUMBIA
    • LED Troffer, 48 in L, 120/277V, 52W, 5000 lm
    • Item # 32WU73
    • Mfr. Model # LJT24-35MLG-FSA12-EDU
    • LED Troffer, Color Temp. 3500K, CRI 80, Length 48 In., Width 24 In., Height 3-1/8 In., 5000 Lumens, Voltage...More

    LED Troffer,24 in L,120/277V,45W,4000 lm
    • COLUMBIA
    • LED Troffer, 24 in L, 120/277V, 45W, 4000 lm
    • Item # 32WU72
    • Mfr. Model # LJT22-35HLG-FSA12-EDU
    • LED Troffer, Color Temp. 3500K, CRI 80, Length 24 In., Width 24 In., Height 4-1/4 In., 4000 Lumens, Voltage...More

    Results per page: 16 | 32 | 48