Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Indoor LED Light Fixtures

283 Results Found that Include 339 Products

Results per page: 16 | 32 | 48
LED Wraparound Fixture,1x4,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4,4000KLED Wraparound Fixture,1x4,4000K
  • Item # 48H445
  • Mfr. Model # LBL4 LP840
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

LED Wraparound Fixture,2380 Lumens
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 2380 LumensLED Wraparound Fixture,2380 Lumens
  • Item # 36VU48
  • Mfr. Model # 4'LEDWRAP
  • LED Wraparound Fixture, Shape Linear, Housing Color White, Housing Material Metal, Color Temp. 4000K, CRI 85,...More

LED Recessed Troffer,4000K,21W,120-277V
  • ACUITY LITHONIA
  • LED Recessed Troffer, 4000K, 21W, 120-277VLED Recessed Troffer,4000K,21W,120-277V
  • Item # 19YR05
  • Mfr. Model # 2GTL 2 20L EZ1 LP840
  • LED Recessed Troffer, 21 Watts, 2000 Lumens, Lumens Per Watt 95, Color Temp. 4000K, Length 24 In., Width 24...More

LED Low Bay Fixture,145 W,120 to 277V
  • ACUITY LITHONIA
  • LED Low Bay Fixture, 145 W, 120 to 277VLED Low Bay Fixture,145 W,120 to 277V
  • Item # 48H446
  • Mfr. Model # IBH12000LMSD080MDMVOLTGZ1040K70CRIWH
  • LED Low Bay Fixture, 12780 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1.2, Color Temp. 4000K,...More

LED Retrofit Kit,3500K,2000L,120V,26W
  • ACUITY LITHONIA
  • LED Retrofit Kit, 3500K, 2000L, 120V, 26WLED Retrofit Kit,3500K,2000L,120V,26W
  • Item # 20JP13
  • Mfr. Model # RV8 35/20 R08AR 120 WWGR
  • LED Retrofit Kit, Type LED, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3500K, CRI 83, Length 9-1/8...More

LED Strip Light,4000K,24W,White
  • ACUITY LITHONIA
  • LED Strip Light, 4000K, 24W, WhiteLED Strip Light,4000K,24W,White
  • Item # 22CK45
  • Mfr. Model # MNSL MV
  • LED Strip Light, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Length 46-1/2 In.,...More

LED Flush Mount Light,14in,24W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 14in, 24W, 4000KLED Flush Mount Light,14in,24W,4000K
  • Item # 22LU35
  • Mfr. Model # FMLRL 14 20840 M4
  • LED Flush Mount Light, 24 Watts, Color Temp. 4000K, 1600 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

LED Recessed,3000k,620L
  • ACUITY LITHONIA
  • LED Recessed, 3000k, 620LLED Recessed,3000k,620L
  • Item # 39F146
  • Mfr. Model # 6BPMW LED
  • LED Recessed Downlight Retrofit, Type LED, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3000k, CRI 86,...More

LED Flush Mount Light,11in,16W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 11in, 16W, 4000KLED Flush Mount Light,11in,16W,4000K
  • Item # 22LU34
  • Mfr. Model # FMLRL 11 14840 M4
  • LED Flush Mount Light, 16 Watts, Color Temp. 4000K, 1100 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

LED  Undercabinet Light,24 In,Wht
  • ACUITY LITHONIA
  • LED Undercabinet Light, 24 In, WhtLED Undercabinet Light,24 In,Wht
  • Item # 39F142
  • Mfr. Model # UCLD 24 WH M4
  • LED Cabinet Light, Housing Material Aluminum, Housing Color White, Color Temp. 3000K, CRI 83, Length 24 In.,...More

LED Wraparound Fixture,1x4, 3500K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4, 3500KLED Wraparound Fixture,1x4, 3500K
  • Item # 48H444
  • Mfr. Model # LBL4 LP835
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI...More

LED Flush Mount Light,660L,9W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 660L, 9W, 4000KLED Flush Mount Light,660L,9W,4000K
  • Item # 22LU33
  • Mfr. Model # FMML 7 840
  • LED Flush Mount Light,9 Watts,Color Temp. 4000K,660 Lumens,Lens Type White Acrylic,CRI 80,Voltage 120,Length...More

LED Vapor Tight,4000K,24W,47 InL
  • ACUITY LITHONIA
  • LED Vapor Tight, 4000K, 24W, 47 InLLED Vapor Tight,4000K,24W,47 InL
  • Item # 22EM03
  • Mfr. Model # XWM LED
  • LED Vapor Tight Striplight, 24 Watts, 1800 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 88, Voltage...More

LED Recessed Troffer,3500K,21W,120-277V
  • ACUITY LITHONIA
  • LED Recessed Troffer, 3500K, 21W, 120-277VLED Recessed Troffer,3500K,21W,120-277V
  • Item # 19YR04
  • Mfr. Model # 2GTL 2 20L EZ1 LP835
  • LED Recessed Troffer, 21 Watts, 2000 Lumens, Lumens Per Watt 95, Color Temp. 3500K, Length 24 In., Width 24...More

LED Wraparound Fixture,1x2,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x2,4000KLED Wraparound Fixture,1x2,4000K
  • Item # 48H443
  • Mfr. Model # LBL2 LP840
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

LED Recessed Downlight,6 in.,11.9W,3000K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 6 in., 11.9W, 3000KLED Recessed Downlight,6 in.,11.9W,3000K
  • Item # 36JA71
  • Mfr. Model # 65BEMW LED 30K M6
  • LED Recessed Downlight, 6 in., Watts 11.9, Lumens 650, Lumens Per Watt 54, Voltage 120, Color Temp. 3000K,...More

LED  Undercabinet Light,18 In,Wht
  • ACUITY LITHONIA
  • LED Undercabinet Light, 18 In, WhtLED Undercabinet Light,18 In,Wht
  • Item # 39F141
  • Mfr. Model # UCLD 18 WH M4
  • LED Cabinet Light, Housing Material Aluminum, Housing Color White, Color Temp. 3000K, CRI 83, Length 18 In.,...More

LED Shop Light, 40W, 120V, 50 in. L
  • ACUITY LITHONIA
  • LED Shop Light, 40W, 120V, 50 in. LLED Shop Light, 40W, 120V, 50 in. L
  • Item # 20JN97
  • Mfr. Model # 1292L
  • LED Shop Light, 2900 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 87, Length 50 In., Width 6 In.,...More

LED Recessed Troffer,4000K,34W,120-277V
  • ACUITY LITHONIA
  • LED Recessed Troffer, 4000K, 34W, 120-277VLED Recessed Troffer,4000K,34W,120-277V
  • Item # 19YR19
  • Mfr. Model # 2GTL 2 33L EZ1 LP840
  • LED Recessed Troffer, 34 Watts, 3300 Lumens, Lumens Per Watt 103, Color Temp. 4000K, Length 24 In., Width 24...More

LED Square Light,14in,24W,4000K
  • ACUITY LITHONIA
  • LED Square Light, 14in, 24W, 4000KLED Square Light,14in,24W,4000K
  • Item # 22LU37
  • Mfr. Model # FMLSL 14 20840 M4
  • LED Square Light,24 Watts,Color Temp. 4000K,1600 Lumens,Lens Type White Acrylic,CRI 85,Voltage 120,Length 14...More

LED High Bay,24000 lm,44000K,120 to 277V
  • ACUITY LITHONIA
  • LED High Bay, 24000 lm, 44000K, 120 to 277VLED High Bay,24000 lm,44000K,120 to 277V
  • Item # 30YH64
  • Mfr. Model # IBH 24L MVOLT
  • LED High Bay, 24,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, Color Temp. 4000K, CRI...More

LED Parking Canopy Light,56W,5000k
  • ACUITY LITHONIA
  • LED Parking Canopy Light, 56W, 5000kLED Parking Canopy Light,56W,5000k
  • Item # 26X705
  • Mfr. Model # OLWCM 36 M2
  • LED Parking Canopy Light, Housing Material Aluminum, Housing Color Bronze, Color Temp. 5000K, CRI 80, Length...More

LED Retrofit Kit,P Series,3000K,600L,5In
  • ACUITY LITHONIA
  • LED Retrofit Kit, P Series, 3000K, 600L, 5InLED Retrofit Kit,P Series,3000K,600L,5In
  • Item # 22CK55
  • Mfr. Model # 5BPMW LED
  • LED Retrofit Kit, Type P Series, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3000K, CRI 80, Length...More

LED  Undercabinet Light,12 In,Wht
  • ACUITY LITHONIA
  • LED Undercabinet Light, 12 In, WhtLED Undercabinet Light,12 In,Wht
  • Item # 39F140
  • Mfr. Model # UCLD 12 WH M4
  • LED Cabinet Light, Housing Material Aluminum, Housing Color White, Color Temp. 3000K, CRI 83, Length 12 In.,...More

LED Striplight,31W,5000 lm,120/277V
  • ACUITY LITHONIA
  • LED Striplight, 31W, 5000 lm, 120/277VLED Striplight,31W,5000 lm,120/277V
  • Item # 36UX12
  • Mfr. Model # ZL1NL485000LMFSTMVOLT40K80CRIWH
  • LED Striplight, 31 Watts, 5000 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 80, Voltage 120/277,...More

LED Shoplight,25W,120V,46-5/8 in. L
  • ACUITY LITHONIA
  • LED Shoplight, 25W, 120V, 46-5/8 in. LLED Shoplight,25W,120V,46-5/8 in. L
  • Item # 20JN96
  • Mfr. Model # 1290L
  • LED Shoplight, 1700 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 87, Length 46-5/8 In., Width 3-3/4...More

LED Volumetric Surface Fixture,4Ft
  • ACUITY LITHONIA
  • LED Volumetric Surface Fixture, 4FtLED Volumetric Surface Fixture,4Ft
  • Item # 31A150
  • Mfr. Model # STL4 48L EZ1 LP835
  • LED Volumetric Surface Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 3500K, CRI 82,...More

LED Stairwell Fixture,2152 Lumens,3500K
  • ACUITY LITHONIA
  • LED Stairwell Fixture, 2152 Lumens, 3500KLED Stairwell Fixture,2152 Lumens,3500K
  • Item # 36MG15
  • Mfr. Model # WL4 20L EZ1 LP835
  • LED Stairwell Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI...More

LED HL Retro Kit,P Series,3000K,950L,6In
  • ACUITY LITHONIA
  • LED HL Retro Kit, P Series, 3000K, 950L, 6InLED HL Retro Kit,P Series,3000K,950L,6In
  • Item # 22CK59
  • Mfr. Model # 6BPMW HL LED
  • LED Can Light Retrofit Kit, 6 In., Watts 15.2, Lumens 950, Lumens Per Watt 70, Voltage 120, Color Temp....More

LED Wraparound Fixture,1x2,3500K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x2,3500KLED Wraparound Fixture,1x2,3500K
  • Item # 48H442
  • Mfr. Model # LBL2 LP835
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI...More

Results per page: 16 | 32 | 48