Skip Content

Filter Results By

Applied Filters Clear All

Indoor HID Fixtures

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
2-Port Cable,OnePassOC2,277V,31FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 31FT 2-Port Cable,OnePassOC2,277V,31FT
  • Item # 6LFL3
  • Mfr. Model # OC2 277 12/3G 31 M3
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG...More

Reflector,HID Enclosed
  • ACUITY LITHONIA
  • Reflector, HID Enclosed Reflector,HID Enclosed
  • Item # 3EY74
  • Mfr. Model # A16GL U
  • HID Fixture Reflectors, Enclosed Reflector TypeRefractor/Reflector Material AluminumHeight 10-1/4 In., Width...More

Reflector,HID Enclosed
  • ACUITY LITHONIA
  • Reflector, HID Enclosed Reflector,HID Enclosed
  • Item # 3GU54
  • Mfr. Model # A23 U
  • Enclosed Glare Control Reflector, Illumination Vertical/Horizontal, High Efficient, For Low Bay HID Fixtures,...More

Acrylic Lens,Use With 26 In A26 Optical
2-Port Cable,OnePassOC2,277V,25FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 25FT 2-Port Cable,OnePassOC2,277V,25FT
  • Item # 6LFL6
  • Mfr. Model # OC2 277 12/4G 25 M4
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

Reflector,High Bay
  • GE LIGHTING
  • Reflector, High Bay Reflector,High Bay
  • Item # 4WU76
  • Mfr. Model # UG-E7049
  • High Bay Reflector, Illumination Vertical and Horizontal, Reflector Type Enclosed, Lens Material Glass,...More

Reflector,Low Bay
  • GE LIGHTING
  • Reflector, Low Bay Reflector,Low Bay
  • Item # 4WY14
  • Mfr. Model # C1S-TA019
  • Low Bay Reflector, Illumination Vertical and Horizontal, Reflector Type Enclosed, Lens Material Acrylic,...More

Acrylic Lens,Use With 30 In A30 Optical
Reflector,HID Open
  • ACUITY LITHONIA
  • Reflector, HID Open Reflector,HID Open
  • Item # 3GA46
  • Mfr. Model # PA22 U
  • Open Glare Control Reflector, Illumination Vertical/Horizontal, High Efficient, For High Bay HID Fixtures,...More

Reflector,HID Open
  • ACUITY LITHONIA
  • Reflector, HID Open Reflector,HID Open
  • Item # 3GU53
  • Mfr. Model # A22 U
  • Open Glare Control Reflector, Optimum Lamp Shielding, For High Bay HID Fixtures, Material Aluminum, Height 13...More

Housing,250 W,Hps
  • ACUITY LITHONIA
  • Housing, 250 W, Hps Housing,250 W,Hps
  • Item # 3GB32
  • Mfr. Model # TH 250S TB HSG
  • HID Ballast Housing, High Bay Housings, HPS Lamp Type, 250 Lamp Watts, 300 Fixture Wattage, 120 to 277...More

Sport Light Reflector
2-Port Cable,OnePassOC2,277V,9FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 9FT 2-Port Cable,OnePassOC2,277V,9FT
  • Item # 6LFL4
  • Mfr. Model # OC2 277 12/4G 09 M10
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

2-Port Cable,OnePassOC2,277V,15FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 15FT 2-Port Cable,OnePassOC2,277V,15FT
  • Item # 6LFL1
  • Mfr. Model # OC2 277 12/3G 15 M5
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG...More

Acrylic Lens,Use With 25 In PA25D
2-Port Cable,OnePassOC2,480V,25FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,480V, 25FT 2-Port Cable,OnePassOC2,480V,25FT
  • Item # 6LFN1
  • Mfr. Model # OC2 480 12/3G 25 M4
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG...More

2-Port Cable,OnePassOC2,480V,25FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,480V, 25FT 2-Port Cable,OnePassOC2,480V,25FT
  • Item # 6LFN4
  • Mfr. Model # OC2 480 12/4G 25 M4
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

2-Port Cable,OnePassOC2,480V,15FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,480V, 15FT 2-Port Cable,OnePassOC2,480V,15FT
  • Item # 6LFN0
  • Mfr. Model # OC2 480 12/3G 15 M5
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG...More

2-Port Cable,OnePassOC2,480V,15FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,480V, 15FT 2-Port Cable,OnePassOC2,480V,15FT
  • Item # 6LFN3
  • Mfr. Model # OC2 480 12/4G 15 M5
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

2-Port Cable,OnePassOC2,480V,31FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,480V, 31FT 2-Port Cable,OnePassOC2,480V,31FT
  • Item # 6LFN2
  • Mfr. Model # OC2 480 12/3G 31 M3
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG...More

2-Port Cable,OnePassOC2,277V,15FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 15FT 2-Port Cable,OnePassOC2,277V,15FT
  • Item # 6LFL5
  • Mfr. Model # OC2 277 12/4G 15 M5
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

2-Port Cable,OnePassOC2,480V,25FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,480V, 25FT 2-Port Cable,OnePassOC2,480V,25FT
  • Item # 6LFL8
  • Mfr. Model # OC2 480 12/2G 25 M4
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Two No. 12 AWG...More

Bracket,Mounting
  • ACUITY LITHONIA
  • Bracket, Mounting Bracket,Mounting
  • Item # 4EA34
  • Mfr. Model # T20-190
  • HID Fixture Accessories,For Use With KAD Series,Steel, Pole or Tenon Mount,Length (In.) 14-3/4,Height (In.)...More

2-Port Cable,OnePassOC2,480V,31FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,480V, 31FT 2-Port Cable,OnePassOC2,480V,31FT
  • Item # 6LFL9
  • Mfr. Model # OC2 480 12/2G 31 M4
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Two No. 12 AWG...More

Reflector,High Bay
  • GE LIGHTING
  • Reflector, High Bay Reflector,High Bay
  • Item # 4WU81
  • Mfr. Model # UG-V7049
  • High Bay Reflector, Illumination Vertical and Horizontal, Reflector Type Open, Housing Material Aluminum...More

HID Fixture Reflector,Aluminum Optical
  • ACUITY LITHONIA
  • HID Fixture Reflector, Aluminum Optical HID Fixture Reflector,Aluminum Optical
  • Item # 1THR6
  • Mfr. Model # A14 U
  • HID Fixture Reflector, Reflector Type Premium Open Aluminum Optical, Refractor/Reflector Material Aluminum,...More

2-Port Cable,OnePassOC2,277V,25FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 25FT 2-Port Cable,OnePassOC2,277V,25FT
  • Item # 6LFL2
  • Mfr. Model # OC2 277 12/3G 25 M4
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG...More

Enclosed Aluminum Reflector,Enclosed
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More