Skip Content

Filter Results By

Applied Filters Clear All

Indoor HID Fixtures

132 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ballast Housing,HPS,400W,5-Tap,Mogul
  • ACUITY LITHONIA
  • Ballast Housing, HPS, 400W, 5-Tap, Mogul Ballast Housing,HPS,400W,5-Tap,Mogul
  • Item # 1PLK3
  • Mfr. Model # TX 400S TBV HSG
  • HID Ballast Housing, Low Bay Ballast Housings Standard, HPS Lamp Type, 400 Lamp Watts, 465 Fixture Wattage,...More

Loop,Male,HID Fixture
Reflector,HID Enclosed
  • ACUITY LITHONIA
  • Reflector, HID Enclosed Reflector,HID Enclosed
  • Item # 3EY74
  • Mfr. Model # A16GL U
  • HID Fixture Reflectors, Enclosed Reflector TypeRefractor/Reflector Material AluminumHeight 10-1/4 In., Width...More

Hook,Male,HID Fixture
HID Low Bay Fixtures,MH Protected,400 W
  • ACUITY LITHONIA
  • HID Low Bay Fixtures, MH Protected, 400 W HID Low Bay Fixtures,MH Protected,400 W
  • Item # 3JWK9
  • Mfr. Model # TXD 400MP A23 TB SCWA LPI
  • HID Low Bay Fixtures, Complete Unit Low Bay Enclosed Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

Reflector,HID Open
  • ACUITY LITHONIA
  • Reflector, HID Open Reflector,HID Open
  • Item # 3EY76
  • Mfr. Model # PA25 U
  • Open Glare Control Reflector, Illumination Vertical/Horizontal, High Efficient, For High Bay HID Fixtures,...More

Ballast,Enclosed,Low Bay,MH,250 W
  • ACUITY LITHONIA
  • Ballast, Enclosed, Low Bay, MH, 250 W Ballast,Enclosed,Low Bay,MH,250 W
  • Item # 3JWJ7
  • Mfr. Model # TX 250MP TB SCWA HSG
  • HID Ballast Housing, Low Bay Ballast Housings Standard, MH Lamp Type, 250 Lamp Watts, 283 Fixture Wattage,...More

Fixture,HID,MH,175W,13 3/8 In Height
  • ACUITY LITHONIA
  • Fixture, HID, MH, 175W, 13 3/8 In Height Fixture,HID,MH,175W,13 3/8 In Height
  • Item # 4UZR3
  • Mfr. Model # TGL 175MP A165 TB SCWA
  • HID Fixture, Low Bay, Lamp Type MH, Lamp Watts 175, Fixture Wattage 213, Voltage 120 to 277, Wide Light...More

Reflector,HID Enclosed
  • ACUITY LITHONIA
  • Reflector, HID Enclosed Reflector,HID Enclosed
  • Item # 3GU54
  • Mfr. Model # A23 U
  • Enclosed Glare Control Reflector, Illumination Vertical/Horizontal, High Efficient, For Low Bay HID Fixtures,...More

Fixture,High Bay,400 W
  • Fixture, High Bay, 400 W HPS HID Fixture
  • Item # 1DE99
  • Mfr. Model # THD 400S A15 TB LPI
  • HID Fixture, Lamp Type HPS, Lamp Watts 400, Fixture Wattage 464, Voltage 120 to 277, Space to Mtg. Height...More

Ballast Housing,HPS,400W,5-Tap,Mogul
  • ACUITY LITHONIA
  • Ballast Housing, HPS, 400W, 5-Tap, Mogul Ballast Housing,HPS,400W,5-Tap,Mogul
  • Item # 1PLG4
  • Mfr. Model # TH 400S TBV HSG
  • HID Ballast Housing, High Bay Housings, HPS Lamp Type, 400 Lamp Watts, 465 Fixture Wattage, 120 to 480...More

Ballast Housing,Open,High Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, Open, High Bay, MH, 400 W Ballast Housing,Open,High Bay,MH,400 W
  • Item # 3JWH7
  • Mfr. Model # TH 400MP 480 SCWA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 480 Voltage,...More

Ballast Housing,MH,1000W,5-Tap,EX-39
  • ACUITY LITHONIA
  • Ballast Housing, MH, 1000W, 5-Tap, EX-39 Ballast Housing,MH,1000W,5-Tap,EX-39
  • Item # 1PLE1
  • Mfr. Model # TH 1000MP TBV HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 1000 Lamp Watts, 1080 Fixture Wattage, 120 to 480...More

Ballast Housing,Low Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, Low Bay, MH, 400 W Ballast Housing,Low Bay,MH,400 W
  • Item # 3JWG7
  • Mfr. Model # CXD400PPSL
  • HID Ballast Housing, Complete Unit Low Bay Enclosed Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

Acrylic Lens,Use With 23 In A23 Optical
Reflector,HID Enclosed
  • ACUITY LITHONIA
  • Reflector, HID Enclosed Reflector,HID Enclosed
  • Item # 3GA48
  • Mfr. Model # PA25D U
  • Enclosed Reflector, For Use With High Intensity Discharge Low Bay Fixtures, Material Virgin Acrylic, 25...More

Sport Light Reflector
Ballast Housing,Open,High Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, Open, High Bay, MH, 400 W Ballast Housing,Open,High Bay,MH,400 W
  • Item # 3JWH9
  • Mfr. Model # TH 400MP TB SCWA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277...More

Reflector,HID Open
  • ACUITY LITHONIA
  • Reflector, HID Open Reflector,HID Open
  • Item # 3GU52
  • Mfr. Model # A17 U
  • Open Glare Control Reflector, Optimum Lamp Shielding, For High Bay HID Fixtures, Material Aluminum, Height 12...More

HID Reflector,Acrylic,Enclosed,22 In
  • ACUITY LITHONIA
  • HID Reflector, Acrylic, Enclosed, 22 In HID Reflector,Acrylic,Enclosed,22 In
  • Item # 1PLN3
  • Mfr. Model # PA22C U
  • HID Fixture Reflector, Enclosed Reflector Type, Acrylic Lens Material, Acrylic Reflector, 22 In Prismatic...More

Ballast,Enclosed,Low Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast, Enclosed, Low Bay, MH, 400 W Ballast,Enclosed,Low Bay,MH,400 W
  • Item # 3JWK5
  • Mfr. Model # TX 400MP TB SCWA HSG
  • HID Ballast Housing, Low Bay Ballast Housings Standard, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage,...More

Ballast Housing,High Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, High Bay, MH, 400 W Ballast Housing,High Bay,MH,400 W
  • Item # 3JWG6
  • Mfr. Model # CHD400PPSL
  • HID Ballast Housing, Complete Unit High Bay Open Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

Housing,250 W,Hps
  • ACUITY LITHONIA
  • Housing, 250 W, Hps Housing,250 W,Hps
  • Item # 3GB32
  • Mfr. Model # TH 250S TB HSG
  • HID Ballast Housing, High Bay Housings, HPS Lamp Type, 250 Lamp Watts, 300 Fixture Wattage, 120 to 277...More

High Bay Fixtures,MH PS  Protected,400 W
  • ACUITY LITHONIA
  • High Bay Fixtures, MH PS Protected, 400 W High Bay Fixtures,MH PS Protected,400 W
  • Item # 3JWJ4
  • Mfr. Model # THD 400MP A15 TB SCWA LPI
  • HID High Bay Fixtures, Complete Unit High Bay Open Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

Reflector,HID Open
  • ACUITY LITHONIA
  • Reflector, HID Open Reflector,HID Open
  • Item # 3GA46
  • Mfr. Model # PA22 U
  • Open Glare Control Reflector, Illumination Vertical/Horizontal, High Efficient, For High Bay HID Fixtures,...More

Acrylic Lens,Use With 26 In A26 Optical
Reflector,HID Enclosed
  • ACUITY LITHONIA
  • Reflector, HID Enclosed Reflector,HID Enclosed
  • Item # 3GU55
  • Mfr. Model # A26 U
  • Enclosed Glare Control Reflector, Illumination Vertical/Horizontal, For Low Bay HID Fixtures, Material...More

2-Port Cable,OnePassOC2,277V,25FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 25FT 2-Port Cable,OnePassOC2,277V,25FT
  • Item # 6LFL6
  • Mfr. Model # OC2 277 12/4G 25 M4
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

Lighting Accessory
  • ACUITY LITHONIA
  • Lighting Accessory Lighting Accessory
  • Item # 1DU20
  • Mfr. Model # WGA15
  • HID Lighting Accessories, Wireguard, For Use With A15 Reflector On High Bay Fixtures, Brushed Aluminum...More

Glass Lens,Use With 16 In A16GL Optical
Reflector,HID Enclosed
  • ACUITY LITHONIA
  • Reflector, HID Enclosed Reflector,HID Enclosed
  • Item # 3GU56
  • Mfr. Model # A30 U
  • Enclosed Glare Control Reflector, Illumination Vertical/Horizontal, High Efficient, For Low Bay HID Fixtures,...More

Hook/Plug/Cord,120 V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More