Skip Content

Filter Results By

Item
Type
Color
Width (In.)
Brand
Price
Shop By

Indoor Furniture

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Locker Room Bench,2 Pedestals,6 Ft
    Locker Bench,36 in W x 9-1/2 in D
    Bench Pedestal,16-1/4 in,Sand
    Bench,Center Folding,Blow Molded,Gray
    • Bench, Center Folding, Blow Molded, GrayBench,Center Folding,Blow Molded,Gray
    • Item # 12F619
    • Mfr. Model # 12F619
    • Bench, Center Folding, Width (In.) 72-1/2, Depth (In.) 12, Height (In.) 17-1/2, Color Gray, Edges Bullnose,...More

    Bench,Center Folding,Blow Molded,White
    • Bench, Center Folding, Blow Molded, WhiteBench,Center Folding,Blow Molded,White
    • Item # 12F618
    • Mfr. Model # 12F618
    • Bench, Center Folding, Width (In.) 72-1/2, Depth (In.) 12, Height (In.) 17-1/2, Color White, Edges Bullnose,...More

    Folding Leg Bench
    • Folding Leg BenchFolding Leg Bench
    • Item # 3W454
    • Mfr. Model # BP-6
    • Steel Folding Leg Bench, Load Rating 500 Pounds, Top Height 17 Inches, Top Length 72 Inches, Top Width 15...More

    Locker Bench,84 in W x 9-1/2 in D
    • Locker Bench, 84 in W x 9-1/2 in DLocker Bench,84 in W x 9-1/2 in D
    • Item # 8NCC5
    • Mfr. Model # HMLB-84
    • Locker Bench, Width (In.) 84 In., Depth (In.) 9-1/2 In., Height (In.) 1-1/2 In., Surface Laminated, Material...More

    Bench,w/ Folding Legs,Blow Molded,Gray
    • Bench, w/ Folding Legs, Blow Molded, GrayBench,w/ Folding Legs,Blow Molded,Gray
    • Item # 12F617
    • Mfr. Model # 12F617
    • Bench, Rectangular, Width (In.) 69, Depth (In.) 11-1/2, Height (In.) 18-1/4, Color Gray, Edges Bullnose,...More

    Folding Leg Bench
    • Folding Leg BenchFolding Leg Bench
    • Item # 3W455
    • Mfr. Model # BP-8
    • Steel Folding Leg Bench, Load Rating 500 Pounds, Top Height 17 Inches, Top Length 96 Inches, Top Width 15...More

    Locker Bench,60 in W x 9-1/2 in D
    Bench Pedestal,16-1/4 in,Gray
    Locker Bench,72 in W x 9-1/2 in D
    Locker Room Bench,8 Ft,2 Pedestals
    Locker Bench,96 in W x 9-1/2 in D
    Locker Bench,48 in W x 9-1/2 in D
    Feet for Locker Bench,Rubber,PK4
    Locker Room Bench,3 Pedestals,10 Ft
    Security Bench Seat, Add On
    • Security Bench Seat, Add OnSecurity Bench Seat, Add On
    • Item # 3YMD1
    • Mfr. Model # MF2083286
    • Add-On Detention Bench, Single Leg, Height 24 In., Depth 16 In., Load Rating 1000 lbs., Material Steel, Beige...More

    Detention Bench, Primary
    • Detention Bench, PrimaryDetention Bench, Primary
    • Item # 3YMC9
    • Mfr. Model # MF2080286
    • Detention Bench, Single Person, Height 24 In., Width 24 In., Depth 16 In., Load Rating 1000 lbs., Material...More

    Bench,w/ Folding Legs,Blow Molded,White
    • Bench, w/ Folding Legs, Blow Molded, WhiteBench,w/ Folding Legs,Blow Molded,White
    • Item # 12F616
    • Mfr. Model # 12F616
    • Bench, Rectangular, Width (In.) 69, Depth (In.) 11-1/2, Height (In.) 18-1/4, Color White, Edges Bullnose,...More

    Results per page: 16 | 32 | 48

      Indoor benches from Grainger can help you meet indoor seating needs, even when space is at a premium. A bench with folding legs can be stored easily and brought out only when needed. Two- and three-seat benches can take up less space than chairs in your waiting room. Pair maple wood locker benches with sturdy steel pedestals for your fitness center locker room. Need security? Get a rugged steel bench you can bolt to the floor. Rely on Grainger when you need dependable indoor benches.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More