Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

139 Results Found that Include 143 Products 

 |  Results per page: 16 | 32 | 48

Architectural Fluorescent Fixtures

LUMAPRO

Multiple product options available

Chain Hanger, L 36In, 30lb, PK 2

LUMAPRO

Grainger Item # 22RP10 | Mfr. Model # 22RP10

Catalog Page # NA

Chain Hanger, 30 lb, For Use With FGB Series Fluorescent Fixture, Includes (2) Chains and (2) Hanger Ends,...More

Chain Hanger, L36In, 30lb, 5 In, PK 2

LUMAPRO

Grainger Item # 22RP09 | Mfr. Model # 22RP09

Catalog Page # NA

Chain Hanger, 30 lb, For Use With Industrial Strips Max 5 In. Wide Channels, Includes (2) Chains and (2)...More

Adj Aircraft Cable Hanging Kit, PK 2

LUMAPRO

Grainger Item # 22RP08 | Mfr. Model # 22RP08

Catalog Page # NA

Adjustable Aircraft Cable Hanging Kit, For Use With FGB Series Fluorescent Fixture, Includes (2) Cable with...More

Modular Fluorescent Lamp, Ceiling, 120V

PROGRESS

Grainger Item # 20LD51 | Mfr. Model # P7250-174EBWB

Catalog Page # NA

Modular Fluorescent Lamp, Surface Mount Fixture Type, Lamp Quantity 2, T9 Circline Lamp Type, 32/22 Lamp...More

Modular Fluorescent Lamp, Ceiling, 120V

PROGRESS

Grainger Item # 20LD52 | Mfr. Model # P7251-09EBWB

Catalog Page # NA

Modular Fluorescent Lamp, Surface Mount Fixture Type, Lamp Quantity 2, T9 Circline Lamp Type, 32 Lamp Watts,...More

Mini Pendant Lamp, Ceiling Chain or Stem

PROGRESS

Grainger Item # 20LC62 | Mfr. Model # P5113-20EBWB

Catalog Page # NA

Mini Pendant Lamp, Pendant Fixture Type, Lamp Quantity 1, GU-24 Lamp Type, 13 Lamp Watts, 13 Fixture Wattage,...More

Modular Fluorescent Lamp, Ceiling, 120V

PROGRESS

Grainger Item # 20LD53 | Mfr. Model # P7251-174EBWB

Catalog Page # NA

Modular Fluorescent Lamp, Surface Mount Fixture Type, Lamp Quantity 2, T9 Circline Lamp Type, 32 Lamp Watts,...More

Modular Fluorescent Lamp, Ceiling, 120V

PROGRESS

Grainger Item # 20LD54 | Mfr. Model # P7252-09EBWB

Catalog Page # NA

Modular Fluorescent Lamp, Surface Mount Fixture Type, Lamp Quantity 3, T9 Circline Lamp Type, 32 Lamp Watts,...More

Wall Sconce, Sconce, Vertical, 120V

PROGRESS

Grainger Item # 20LD41 | Mfr. Model # P7052-09EB

Catalog Page # NA

Wall Sconce, Sconce Fixture Type, Lamp Quantity 1, GU-24 Lamp Type, 26 Lamp Watts, 26 Fixture Wattage, 120V...More

Modular Fluorescent Lamp, Ceiling, 120V

PROGRESS

Grainger Item # 20LD55 | Mfr. Model # P7252-174EBWB

Catalog Page # NA

Modular Fluorescent Lamp, Surface Mount Fixture Type, Lamp Quantity 3, T9 Circline Lamp Type, 32 Lamp Watts,...More

Foyer Lamp, Ceiling Chain, 120V

PROGRESS

Grainger Item # 20LC21 | Mfr. Model # P3914-20

Catalog Page # NA

Foyer Lamp, Ceiling Fixture Type, Lamp Quantity 2, Medium Base Lamp Type, 100 Lamp Watts, 200 Fixture...More

Wall Sconce, Sconce, Vertical, 120V

PROGRESS

Grainger Item # 20LD42 | Mfr. Model # P7052-20EB

Catalog Page # NA

Wall Sconce, Sconce Fixture Type, Lamp Quantity 1, GU-24 Lamp Type, 26 Lamp Watts, 26 Fixture Wattage, 120V...More

Bath Fixture, Vanity, Wall, 120V

PROGRESS

Grainger Item # 20LC07 | Mfr. Model # P2709-09

Catalog Page # NA

Bath Fixture, Vanity Fixture Type, Lamp Quantity 4, Medium Base Lamp Type, 100 Lamp Watts, 400 Fixture...More

Directional Lamp, Surface, Ceiling, 120V

PROGRESS

Grainger Item # 20LD19 | Mfr. Model # P6144-174

Catalog Page # NA

Directional Lamp, Surface Mount Fixture Type, Lamp Quantity 1, PAR-30 Lamp Type, 75 Lamp Watts, 75 Fixture...More

Foyer Lamp, Ceiling Chain, 120V

PROGRESS

Grainger Item # 20LC22 | Mfr. Model # P3914-20EBWB

Catalog Page # NA

Foyer Lamp, Ceiling Fixture Type, Lamp Quantity 2, GU-24 Lamp Type, 13 Lamp Watts, 26 Fixture Wattage, 120V...More

Decorative Fixture, Ceiling Flush, 120V

PROGRESS

Grainger Item # 20LC28 | Mfr. Model # P3924-30

Catalog Page # NA

Decorative Fixture, Surface Mount Fixture Type, Lamp Quantity 1, Medium Base Lamp Type, 60 Lamp Watts, 60...More

Decorative Sconce, Wall, Vertical, 120V

PROGRESS

Grainger Item # 20LD43 | Mfr. Model # P7068-09

Catalog Page # NA

Decorative Sconce, Wall Fixture Type, Lamp Quantity 1, Medium Base Lamp Type, 100 Lamp Watts, 100 Fixture...More

CFL Bath Fixture, Vanity, Wall, 120V

PROGRESS

Grainger Item # 20LC08 | Mfr. Model # P2709-09EBWB

Catalog Page # NA

CFL Bath Fixture, Vanity Fixture Type, Lamp Quantity 4, GU-24 Lamp Type, 13 Lamp Watts, 42 Fixture Wattage,...More

Bath Fixture, Vanity, Wall, 120V

PROGRESS

Grainger Item # 20LC16 | Mfr. Model # P2714-09

Catalog Page # NA

Bath Fixture, Vanity Fixture Type, Lamp Quantity 6, Medium Base Lamp Type, 100 Lamp Watts, 600 Fixture...More

CFL Bath Fixture, Vanity, Wall, 120V

PROGRESS

Grainger Item # 20LA91 | Mfr. Model # P2706-15EBWB

Catalog Page # NA

CFL Bath Fixture, Vanity Fixture Type, Lamp Quantity 1, GU-24 Lamp Type, 13 Lamp Watts, 13 Fixture Wattage,...More

Directional Lamp, Surface, Ceiling, 120V

PROGRESS

Grainger Item # 20LD27 | Mfr. Model # P6155-09

Catalog Page # NA

Directional Lamp, Surface Mount Fixture Type, Lamp Quantity 1, PAR-20 Lamp Type, 50 Lamp Watts, 50 Fixture...More

Decorative Fixture, Ceiling, 120V

PROGRESS

Grainger Item # 20LD97 | Mfr. Model # P3651-20WB

Catalog Page # NA

Decorative Fixture, Surface Mount Fixture Type, Lamp Quantity 2, GU-24 Lamp Type, 13 Lamp Watts, 26 Fixture...More

Chandelier, Ceiling, Ceiling Chain, 120V

PROGRESS

Grainger Item # 20LC56 | Mfr. Model # P4627-09EBWB

Catalog Page # NA

Chandelier, Ceiling Fixture Type, Lamp Quantity 9, GU-24 Lamp Type, 13 Lamp Watts, 117 Fixture Wattage, 120V...More

Flush Mount Lamp, Wall or Ceiling, 120V

PROGRESS

Grainger Item # 20LD91 | Mfr. Model # P7384-30WB

Catalog Page # NA

Flush Mount Lamp, Flush Fixture Type, Lamp Quantity 4, GU-24 Lamp Type, 13 Lamp Watts, 52 Fixture Wattage,...More

Decorative Fixture, Ceiling Flush, 120V

PROGRESS

Grainger Item # 20LC35 | Mfr. Model # P3926-09

Catalog Page # NA

Decorative Fixture, Surface Mount Fixture Type, Lamp Quantity 3, Medium Base Lamp Type, 60 Lamp Watts, 180...More

CFL Bath Fixture, Vanity, Wall, 120V

PROGRESS

Grainger Item # 20LA99 | Mfr. Model # P2707-20EBWB

Catalog Page # NA

CFL Bath Fixture, Vanity Fixture Type, Lamp Quantity 2, GU-24 Lamp Type, 13 Lamp Watts, 26 Fixture Wattage,...More

Directional Lamp, Surface, Ceiling, 120V

PROGRESS

Grainger Item # 20LD20 | Mfr. Model # P6144-30

Catalog Page # NA

Directional Lamp, Surface Mount Fixture Type, Lamp Quantity 1, PAR-30 Lamp Type, 75 Lamp Watts, 75 Fixture...More

Decorative Fixture, Ceiling Flush, 120V

PROGRESS

Grainger Item # 20LC23 | Mfr. Model # P3924-09

Catalog Page # NA

Decorative Fixture, Surface Mount Fixture Type, Lamp Quantity 1, Medium Base Lamp Type, 60 Lamp Watts, 60...More

Bath Fixture, Vanity, Wall, 120V

PROGRESS

Grainger Item # 20LC11 | Mfr. Model # P2709-20

Catalog Page # NA

Bath Fixture, Vanity Fixture Type, Lamp Quantity 4, Medium Base Lamp Type, 100 Lamp Watts, 400 Fixture...More

Decorative Fixture, Ceiling Flush, 120V

PROGRESS

Grainger Item # 20LC29 | Mfr. Model # P3925-09

Catalog Page # NA

Decorative Fixture, Surface Mount Fixture Type, Lamp Quantity 2, Medium Base Lamp Type, 75 Lamp Watts, 150...More

Mini Pendant Lamp, Ceiling Chain or Stem

PROGRESS

Grainger Item # 20LC60 | Mfr. Model # P5113-09EBWB

Catalog Page # NA

Mini Pendant Lamp, Pendant Fixture Type, Lamp Quantity 1, GU-24 Lamp Type, 13 Lamp Watts, 13 Fixture Wattage,...More

 |  Results per page: 16 | 32 | 48
loader image