Skip Content

Filter Results By

Applied Filters Clear All

Indoor Fixtures

27 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Light Panel,0.06x23 3/4x47 3/4In,PK20
  • GRAINGER APPROVED
  • Light Panel, 0.06x23 3/4x47 3/4In, PK20 Light Panel,0.06x23 3/4x47 3/4In,PK20
  • Item # 4VZH9
  • Mfr. Model # 4VZH9
  • Light Panel, Cracked Ice, Material of Construction Acrylic, Clear, Lay Into T-Bar Grid Under Fixture Or Cut...More

Decorative Fixture,2 Lamp,32WT8,120-277
  • ACUITY LITHONIA
  • Decorative Fixture, 2 Lamp, 32WT8,120-277 Decorative Fixture,2 Lamp,32WT8,120-277
  • Item # 1THV2
  • Mfr. Model # AVSM 2 32 MDR DLS MVOLT GEB10IS
  • Fluorescent Fixture, Fixture Type Direct/Indirect, Lamp Quantity 2, Lamp Type F32T8, Suggested Lamp Item No....More

Replacement Lens,F/8 ft. EFT Series
240W Fluorescent High Bay Fixture, 120 to 277V Voltage,
Kit,Retrofit,Strip,Specular,PK10
  • ACUITY LITHONIA
  • Kit, Retrofit, Strip, Specular, PK10 Kit,Retrofit,Strip,Specular,PK10
  • Item # 4KFT5
  • Mfr. Model # MRS 2 32 SSR 10PK WWGR
  • Retrofit Kit, Strip Specular Reflector, Construction Material Aluminum, Socket Type T8 Instant Start, For Use...More

112W Cleanroom Fixture, Electronic Instant Start Ballast Type,&#
  • ACUITY LITHONIA
  • 112W Cleanroom Fixture, Electronic Instant Start Ballast Type, T8 Lamp Type 112W Cleanroom Fixture, Electronic Instant Start Ballast Type, T8 Lamp Type
  • Item # 3XY68
  • Mfr. Model # 2SRT G 4 32 FW A12125V MVOLT 1/4 GEB10IS
  • Cleanroom Fixture, Recessed, 4 Lamp Quantity, T8 Lamp Type, 28 Lamp Watts, 112W Fixture Wattage, 120 to 277...More

185W Dust Resistant Fixture, Electronic Program Start Ballast&#x
  • 185W Dust Resistant Fixture, Electronic Program Start Ballast Type, T8HO Lamp Type Dust Resistant Fixtures
  • Item # 2LYX9
  • Mfr. Model # DMW 2 96T8HO MVOLT GEB10PS
  • Dust Resistant Fixture, 2 Lamp Quantity, T8HO Lamp Type, 86 Lamp Watts, 185W Fixture Wattage, 120 to 277...More

Corridor and Stairwell Fixture,2 Lamp
  • ACUITY METAL OPTICS
  • Corridor and Stairwell Fixture, 2 Lamp Corridor and Stairwell Fixture,2 Lamp
  • Item # 2YMX9
  • Mfr. Model # MCW4 2 32 120 GEUS 20GA 1CF9 SNUTZW WWGR
  • Corridor and Stairwell Fixture, Corridor and Stairwell, Electronic Ballast, Lamp Quantity 2, F32T8 Lamp Type,...More

Corridor and Stairwell Fixture,1 Lamp
  • ACUITY METAL OPTICS
  • Corridor and Stairwell Fixture, 1 Lamp Corridor and Stairwell Fixture,1 Lamp
  • Item # 2YMY1
  • Mfr. Model # MCW8 1 32 120 GEUS 20GA 1CF9 SNUTZW WWGR
  • Corridor and Stairwell Fixture, Corridor and Stairwell, Electronic Ballast, Lamp Quantity 2, F32T8 Lamp Type,...More

Corridor and Stairwell Fixture,1 Lamp
  • ACUITY METAL OPTICS
  • Corridor and Stairwell Fixture, 1 Lamp Corridor and Stairwell Fixture,1 Lamp
  • Item # 2YMX8
  • Mfr. Model # MCW4 1 32 120 GEUS 20GA 1CF9 SNUTZW WWGR
  • Corridor and Stairwell Fixture, Corridor and Stairwell, Electronic Ballast, Lamp Quantity 1, F32T8 Lamp Type,...More

Recessed Troffer,1 Lamp,32W
  • PHILIPS DAY-BRITE
  • Recessed Troffer, 1 Lamp, 32W Recessed Troffer
  • Item # 34KA37
  • Mfr. Model # 1ATWGA132-D-UNV-1/1-EBD-IZT132SC
  • Recessed Troffer, Fixture Type Recessed Architectural, Lamp Type 32WT8, Lamp Quantity 1, 32W Lamp Watts, 32W...More

Ultraviolet Fixture,Length 20 1/2 In.
  • UVDI
  • Ultraviolet Fixture, Length 20 1/2 In. Ultraviolet Fixture,Length 20 1/2 In.
  • Item # 2MCW7
  • Mfr. Model # VM-18-120-01
  • Ultraviolet Fixture, Cooling Coil Irradiation, 0.5 Amps AC, Length 20-1/2 In., Height 3 In., Width 2-1/2 In.,...More

115W Parking Garage Fixture, Electronic Program Start Ballast&#x
  • ACUITY LITHONIA
  • 115W Parking Garage Fixture, Electronic Program Start Ballast Type, T5HO Lamp Type Parking Garage Fixtures
  • Item # 6ECL3
  • Mfr. Model # VAP 254 WD
  • Parking Garage Fixture, Parking Garage, 2 Lamp Quantity, T5HO Lamp Type, 54 Lamp Watts, 115W Fixture Wattage,...More

Light Fixture,15 to 90W,120-277V
  • HUBBELL LIGHTING - COLUMBIA
  • Light Fixture, 15 to 90W, 120-277V Light Fixture,15 to 90W,120-277V
  • Item # 21RU97
  • Mfr. Model # BIL4-232-EPU
  • Decorative Light Fixture, Linear Fixture Fixture Type, Lamp Quantity 2, White Aluminum Housing Finish,...More

Heavy Duty Fluorescent Fixture, Apertured Reflector Type, 54W&#x
  • ACUITY LITHONIA
  • Heavy Duty Fluorescent Fixture, Apertured Reflector Type, 54W Lamp Watts Industrial Fluorescent Fixture, F54T5HO
  • Item # 5YA79
  • Mfr. Model # AFP 3 54T5HO MVOLT 1/3 ACNS
  • Heavy Duty Fluorescent Fixture, Lamp Quantity 3, Lamp Type F54T5HO, Lamp Watts 54W, Fixture Wattage 162W,...More

SafetySwitch,7.5A,For 2MCW7,2MCW8,2MCW9
330W Fluorescent High Bay Fixture, 120 to 277V Voltage,
  • ACUITY LITHONIA
  • 330W Fluorescent High Bay Fixture, 120 to 277V Voltage, Suggested Lamp Item No. 5AE35 T5 Fluorescent High Bay Fixture
  • Item # 33L662
  • Mfr. Model # TMS5HB 3 54T5HO ND 277 GEB10PS90 MSI
  • Fluorescent High Bay Fixture, Lamp Quantity 3, Lamp Type T5, Suggested Lamp Item No. 5AE35, Fixture Wattage...More

Recessed Troffer,F28T5,58W,120-277V
  • ACUITY LITHONIA
  • Recessed Troffer, F28T5,58W, 120-277V Recessed Troffer
  • Item # 1THV6
  • Mfr. Model # RT5 2 28T5 MVOLT GEB95 LPM835P
  • Recessed Troffer, Fixture Type Volumetric, Lamp Type F28T5, Lamp Quantity 2, Suggested Lamp Item No. 2EAJ5,...More

Fluorescent High Bay Fixture,T8,234W
  • ACUITY LITHONIA
  • Fluorescent High Bay Fixture, T8,234W T8 Fluorescent High Bay Fixture
  • Item # 40L058
  • Mfr. Model # IBZ 632L WD 277 GPHP LPGM841 MSI360
  • Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. 3vk30, Fixture Wattage...More

Recessed Troffer,T5,32W,120-277V
  • HUBBELL LIGHTING - COLUMBIA
  • Recessed Troffer, T5,32W, 120-277V Recessed Troffer
  • Item # 26UX16
  • Mfr. Model # TRE22-214-G-RFA-EDUADVMK7-AM
  • Recessed Troffer, Fixture Type Architectural Lenses, Lamp Type T5, Lamp Quantity 2, Suggested Lamp Item No....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More