Skip Content

Filter Results By

Applied Filters Clear All

Indoor Fixtures

25 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Channel Strip Flourescent Fixture,F96T8
    • ACUITY LITHONIA
    • Channel Strip Flourescent Fixture, F96T8Channel Strip Flourescent Fixture,F96T8
    • Item # 3YA21
    • Mfr. Model # C 2 96T8 MVOLT GEB10IS
    • Channel Strip Fluorescent Fixtures, F96T8 Lamp Type, Lamp Quantity 2, 57 Lamp Watts, General Purpose Fixture...More

    Undercabinet Fixture,T8,32W,120V,1 Lamp
    • LUMAPRO
    • Undercabinet Fixture, T8,32W, 120V, 1 LampUndercabinet Fixture,T8,32W,120V,1 Lamp
    • Item # 2ZB93
    • Mfr. Model # 2ZB93
    • Undercabinet Fixture, 1, Lamp Type F32T8, Lamp Watts 32, Fixture Wattage 32, Fluorescent Lamp, Fixture Type...More

    Undercabinet Fixture,1 Lamp,13W,120V
    • LITHONIA
    • Undercabinet Fixture, 1 Lamp, 13W, 120VUndercabinet Fixture,1 Lamp,13W,120V
    • Item # 29NU44
    • Mfr. Model # UC 21E 120 CSW CO M6
    • Under Cabinet Fixture, 1, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 13, Fluorescent Lamp, Fixture Type...More

    Fixture, Strip
    • ACUITY LITHONIA
    • Fixture, StripFixture, Strip
    • Item # 3XY81
    • Mfr. Model # Z132MV
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 1, 28 Lamp Watts, Narrow Fixture Type, 30...More

    Fixture,Channel,F17T8,2,24x4 3/8x2 1/16
    • ACUITY LITHONIA
    • Fixture, Channel, F17T8,2,24x4 3/8x2 1/16Fixture,Channel,F17T8,2,24x4 3/8x2 1/16
    • Item # 4MRU8
    • Mfr. Model # C217 MV
    • Channel strip Flourescent Fixtures, F17T8 Lamp Type, Lamp Quantity 2, 17 Lamp Watts, General Purpose Fixture...More

    Shoplight, Apertured Reflector Type, 32W Lamp Watts
    • ACUITY LITHONIA
    • Shoplight, Apertured Reflector Type, 32W Lamp WattsShoplight, F32T8
    • Item # 4KAY6
    • Mfr. Model # 1241DP RE
    • Shoplight, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 56W, Voltage 120VAC, Ballast...More

    Fixture, Strip
    • ACUITY LITHONIA
    • Fixture, StripFixture, Strip
    • Item # 3XY88
    • Mfr. Model # TZ132MV
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 28 Lamp Watts, General Purpose Fixture...More

    Shoplight, Non-Apertured Reflector Type, 32W Lamp Watts
    • LUMAPRO
    • Shoplight, Non-Apertured Reflector Type, 32W Lamp WattsIndustrial Fluorescent Fixture, F32T8
    • Item # 2NAX6
    • Mfr. Model # 2NAX6
    • Shoplight, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 60W, Voltage 120VAC, Ballast...More

    Fixture,Strip,43w
    • ACUITY LITHONIA
    • Fixture, Strip, 43wFixture,Strip,43w
    • Item # 5YA62
    • Mfr. Model # C 2 25 MVOLT ACNP
    • Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 2, 22 Lamp Watts, Narrow Fixture Type, 40...More

    Channel Strip Fixture,F25T8,120-277V
    • ACUITY LITHONIA
    • Channel Strip Fixture, F25T8,120-277VChannel Strip Fixture,F25T8,120-277V
    • Item # 2MZG6
    • Mfr. Model # Z125MV
    • Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 1, 22 Lamp Watts, Narrow Fixture Type, 23...More

    Channel Strip Fixture,F17T8,120-277V
    • ACUITY LITHONIA
    • Channel Strip Fixture, F17T8,120-277VChannel Strip Fixture,F17T8,120-277V
    • Item # 2MZG5
    • Mfr. Model # Z117MV
    • Channel Strip Fluorescent Fixtures, F17T8 Lamp Type, Lamp Quantity 1, 15 Lamp Watts, Narrow Fixture Type, 28...More

    Undercabinet Fixture,2 Lamps,16W,120V
    • LITHONIA
    • Undercabinet Fixture, 2 Lamps, 16W, 120VUndercabinet Fixture,2 Lamps,16W,120V
    • Item # 29NU47
    • Mfr. Model # UC 24E 120 CO M6
    • Under Cabinet Fixture, 2, Lamp Type F8T5, Lamp Watts 8, Fixture Wattage 16, Fluorescent Lamp, Fixture Type...More

    Channel Strip Fluorescent Fixture,F17T8
    • LUMAPRO
    • Channel Strip Fluorescent Fixture, F17T8Channel Strip Fluorescent Fixture,F17T8
    • Item # 2UWT9
    • Mfr. Model # 2UWT9
    • Channel Strip Fluorescent Fixtures, F17T8 Lamp Type, Lamp Quantity 2, 17 Lamp Watts, General Purpose Fixture...More

    Channel Strip Fluorescent Fixture,F25T8
    • LUMAPRO
    • Channel Strip Fluorescent Fixture, F25T8Channel Strip Fluorescent Fixture,F25T8
    • Item # 2UWU2
    • Mfr. Model # 2UWU2
    • Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 2, 25 Lamp Watts, General Purpose Fixture...More

    Channel Strip Fluorescent Fixture,F25T8
    • LUMAPRO
    • Channel Strip Fluorescent Fixture, F25T8Channel Strip Fluorescent Fixture,F25T8
    • Item # 2UWR6
    • Mfr. Model # 2UWR6
    • Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 1, 25 Lamp Watts, Narrow Fixture Type, 23...More

    Channel Strip Fluorescent Fixture,F17T8
    • LUMAPRO
    • Channel Strip Fluorescent Fixture, F17T8Channel Strip Fluorescent Fixture,F17T8
    • Item # 2UWR4
    • Mfr. Model # 2UWR4
    • Channel Strip Fluorescent Fixtures, F17T8 Lamp Type, Lamp Quantity 1, 17 Lamp Watts, Narrow Fixture Type, 17...More

    Replacement Diffuser,F/Avante Fixtures
    Fixture,Channel,F25T8,2,36x4 3/8x2 1/16
    • ACUITY LITHONIA
    • Fixture, Channel, F25T8,2,36x4 3/8x2 1/16Fixture,Channel,F25T8,2,36x4 3/8x2 1/16
    • Item # 4MRU9
    • Mfr. Model # C225 MV
    • Channel strip Flourescent Fixtures, F25T8 Lamp Type, Lamp Quantity 2, 25 Lamp Watts, General Purpose Fixture...More

    Undercabinet,Xenon,Line Vol,120V,20W X2
    • LUMAPRO
    • Undercabinet, Xenon, Line Vol, 120V, 20W X2Undercabinet,Xenon,Line Vol,120V,20W X2
    • Item # 22C478
    • Mfr. Model # 22C478
    • Undercabinet Fixture, 2, Lamp Type 120V20W G8, Lamp Watts 20, Fixture Wattage 40, Xenon Lamp, Fixture Type...More

    Light Fixture,13W,120V,Brushed Nickel
    • ACUITY LITHONIA
    • Light Fixture, 13W, 120V, Brushed NickelDecorative Sconces
    • Item # 4VDD5
    • Mfr. Model # 11531 BN M6
    • Decorative Light Fixture, Vanity Fixture Type, Lamp Quantity 1, Brushed Nickel Housing Finish, Opal Glass...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More