Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Indoor Fixtures

27 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Wire Guard,F/FGB Series Highbay Fixtures
    Channel Strip Fluorescent Fixture,F32T8
    • LUMAPRO
    • Channel Strip Fluorescent Fixture, F32T8Channel Strip Fluorescent Fixture,F32T8
    • Item # 2UWR7
    • Mfr. Model # 2UWR7
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 1, 32 Lamp Watts, Narrow Fixture Type, 30...More

    Undercabinet Fixture,T5,8W,120V
    • ACUITY LITHONIA
    • Undercabinet Fixture, T5,8W, 120VUndercabinet Fixture,T5,8W,120V
    • Item # 1VNL1
    • Mfr. Model # UC 24E 120 SWR M6
    • Undercabinet Fixture, 2, Lamp Type F8T5, Lamp Watts 8, Fixture Wattage 16, Fluorescent Lamp, Fixture Type...More

    Wall Bracket Fluorescent Fixture,F20T12
    • LUMAPRO
    • Wall Bracket Fluorescent Fixture, F20T12Wall Bracket Fluorescent Fixture,F20T12
    • Item # 2UWX2
    • Mfr. Model # 2UWX2
    • Wall Bracket Fluorescent Fixture, General Grade All-Purpose, Magnetic Ballast, Lamp Quantity 1, F20T12 Lamp...More

    Light Fixture,54W,120V,White
    • ACUITY LITHONIA
    • Light Fixture, 54W, 120V, WhiteLow-Profile
    • Item # 4EA38
    • Mfr. Model # FMLR 54 M4
    • Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 2, White Housing Finish, Acrylic...More

    Drywall Grid Adapter Kit,F/2x2ft Troffer
    • ACUITY LITHONIA
    • Drywall Grid Adapter Kit, F/2x2ft TrofferACUITY LITHONIADrywall Grid Adapter Kit
    • Item # 1THV4
    • Mfr. Model # DGA22
    • Drywall Grid Adapter Kit, For Use With 2 x 2 ft. Recessed Troffer, Description/Special Features Adapter Frame...More

    T8 Strip Fixture Retrofit,2 Lamp,8Ft,32W
    • METALUX
    • T8 Strip Fixture Retrofit, 2 Lamp, 8Ft, 32WT8 Strip Fixture Retrofit,2 Lamp,8Ft,32W
    • Item # 22D070
    • Mfr. Model # 8ECS-232-W-UNV-EB81PLUS-U
    • Retrofit Kit, T8 Strip Fixture, Construction Material Steel and Aluminum, Socket Type Shunted T8 Skts, For...More

    Channel Strip Fixture,T8,2Lamp,32W
    • ACUITY LITHONIA
    • Channel Strip Fixture, T8,2Lamp, 32WChannel Strip Fixture,T8,2Lamp,32W
    • Item # 40L068
    • Mfr. Model # TC 1 32 MVOLT GEB10IS
    • Channel Strip Fluorescent Fixtures, T8 Lamp Type, Lamp Quantity 2, 32 Lamp Watts, Strip Fixture Type, 32...More

    Undercabinet Fixture,T8,25W,120V,1 Lamp
    • LUMAPRO
    • Undercabinet Fixture, T8,25W, 120V, 1 LampUndercabinet Fixture,T8,25W,120V,1 Lamp
    • Item # 2ZE10
    • Mfr. Model # 2ZE10
    • Undercabinet Fixture, 1, Lamp Type F25T8, Lamp Watts 25, Fixture Wattage 25, Fluorescent Lamp, Fixture Type...More

    Undercabinet Fixture,1 Lamp,13W,120V
    • LITHONIA
    • Undercabinet Fixture, 1 Lamp, 13W, 120VUndercabinet Fixture,1 Lamp,13W,120V
    • Item # 29NU46
    • Mfr. Model # UC 21E 120 CO M6
    • Under Cabinet Fixture, 1, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 13, Fluorescent Lamp, Fixture Type...More

    Undercabinet Fixture,T5,13W,120V,2 Lamp
    • LUMAPRO
    • Undercabinet Fixture, T5,13W, 120V, 2 LampUndercabinet Fixture,T5,13W,120V,2 Lamp
    • Item # 2ZE11
    • Mfr. Model # 2ZE11
    • Undercabinet Fixture, 2, Lamp Type F13T5, Lamp Watts 13, Fixture Wattage 26, Fluorescent Lamp, Fixture Type...More

    Undercabinet Fixture,T5,8-13W,120V,2Lamp
    • LUMAPRO
    • Undercabinet Fixture, T5,8-13W, 120V, 2LampUndercabinet Fixture,T5,8-13W,120V,2Lamp
    • Item # 2ZB99
    • Mfr. Model # 2ZB99
    • Undercabinet Fixture, 2, Lamp Type F8T5 and F13T5, Lamp Watts 8/13, Fixture Wattage 21, Fluorescent Lamp,...More

    Channel Strip Fluorescent Fixture,F32T8
    • LUMAPRO
    • Channel Strip Fluorescent Fixture, F32T8Channel Strip Fluorescent Fixture,F32T8
    • Item # 2UWR8
    • Mfr. Model # 2UWR8
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 32 Lamp Watts, Narrow Fixture Type, 58...More

    Hard Wire 120V Module
    • UVDI
    • Hard Wire 120V ModuleHard Wire 120V Module
    • Item # 2MCX1
    • Mfr. Model # HWR-120V
    • Hard Wire 120V Module, Ultraviolet Fixture Accessories, For Use With 2MCW7, 2MCW8 And 2MCW9, Material of...More

    Wire Guard,F/FGB164 4 54T5HO S1X20U
    • ACUITY LITHONIA
    • Wire Guard, F/FGB164 4 54T5HO S1X20UACUITY LITHONIAWire Guard
    • Item # 1VNU7
    • Mfr. Model # WGFGB164
    • Wire Guard, For Use With Mfr. No. FGB164 4 54T5HO S1X20U HVOLT 1/4 GEB10PS, MJA164 4 54T5HO S1X20U MVOLT 1/4...More

    Light Fixture,13W,120V,Antique Bronze
    • PROGRESS
    • Light Fixture, 13W, 120V, Antique BronzeLight Fixture,13W,120V,Antique Bronze
    • Item # 20LE05
    • Mfr. Model # P3998-20WB
    • Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 1, Antique Bronze Housing Finish,...More

    Light Fixture,200W,120V,Brushed Nickel
    • PROGRESS
    • Light Fixture, 200W, 120V, Brushed NickelLight Fixture,200W,120V,Brushed Nickel
    • Item # 20LC41
    • Mfr. Model # P3927-09
    • Decorative Light Fixture, Foyer Fixture Type, Lamp Quantity 2, Brushed Nickel Housing Finish, Glass Lens...More

    Light Fixture,13W,120V,Antique Bronze
    • PROGRESS
    • Light Fixture, 13W, 120V, Antique BronzeLight Fixture,13W,120V,Antique Bronze
    • Item # 20LE01
    • Mfr. Model # P3687-20WB
    • Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 1, Antique Bronze Housing Finish,...More

    Light Fixture,13W,120V,Antique Bronze
    • PROGRESS
    • Light Fixture, 13W, 120V, Antique BronzeLight Fixture,13W,120V,Antique Bronze
    • Item # 20LE06
    • Mfr. Model # P3999-20WB
    • Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 1, Antique Bronze Housing Finish,...More

    Light Fixture,200W,120V,Antique Bronze
    • PROGRESS
    • Light Fixture, 200W, 120V, Antique BronzeLight Fixture,200W,120V,Antique Bronze
    • Item # 20LC42
    • Mfr. Model # P3927-20
    • Decorative Light Fixture, Foyer Fixture Type, Lamp Quantity 2, Antique Bronze Housing Finish, Glass Lens...More

    Light Fixture,13W,120V,Antique Bronze
    • PROGRESS
    • Light Fixture, 13W, 120V, Antique BronzeLight Fixture,13W,120V,Antique Bronze
    • Item # 20LE04
    • Mfr. Model # P3997-20WB
    • Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 1, Antique Bronze Housing Finish,...More

    Light Fixture,13W,120V,Brushed Nickel
    • PROGRESS
    • Light Fixture, 13W, 120V, Brushed NickelLight Fixture,13W,120V,Brushed Nickel
    • Item # 20LD99
    • Mfr. Model # P3687-09WB
    • Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 1, Brushed Nickel Housing Finish,...More

    Light Fixture,13W,120V,Polished Chrome
    • PROGRESS
    • Light Fixture, 13W, 120V, Polished ChromeLight Fixture,13W,120V,Polished Chrome
    • Item # 20LE03
    • Mfr. Model # P3997-15WB
    • Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 1, Polished Chrome Housing Finish,...More

    Light Fixture,13W,120V,Brushed Nickel
    • PROGRESS
    • Light Fixture, 13W, 120V, Brushed NickelLight Fixture,13W,120V,Brushed Nickel
    • Item # 20LE02
    • Mfr. Model # P3997-09WB
    • Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 1, Brushed Nickel Housing Finish,...More

    Results per page: 16 | 32 | 48