Skip Content

Filter Results By

Indoor Benches

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Locker Room Bench,8 Ft,2 Pedestals
Folding Leg Bench
  • GRAINGER APPROVED
  • Folding Leg Bench Folding Leg Bench
  • Item # 3W454
  • Mfr. Model # BP-6
  • Steel Folding Leg Bench, Load Rating 500 Pounds, Top Height 17 Inches, Top Length 72 Inches, Top Width 15...More

Folding Leg Bench
  • GRAINGER APPROVED
  • Folding Leg Bench Folding Leg Bench
  • Item # 3W455
  • Mfr. Model # BP-8
  • Steel Folding Leg Bench, Load Rating 500 Pounds, Top Height 17 Inches, Top Length 96 Inches, Top Width 15...More

Bench,Center Folding,Blow Molded,Gray
  • GRAINGER APPROVED
  • Bench, Center Folding, Blow Molded, Gray Bench,Center Folding,Blow Molded,Gray
  • Item # 12F619
  • Mfr. Model # 12F619
  • Bench, Center Folding, Width (In.) 72-1/2, Depth (In.) 12, Height (In.) 17-1/2, Color Gray, Edges Bullnose,...More

Bench,w/ Folding Legs,Blow Molded,Gray
  • GRAINGER APPROVED
  • Bench, w/ Folding Legs, Blow Molded, Gray Bench,w/ Folding Legs,Blow Molded,Gray
  • Item # 12F617
  • Mfr. Model # 12F617
  • Bench, Rectangular, Width (In.) 69, Depth (In.) 11-1/2, Height (In.) 18-1/4, Color Gray, Edges Bullnose,...More

Feet for Locker Bench,Rubber,PK4
Locker Bench,96 in W x 9-1/2 in D
Locker Bench,84 in W x 9-1/2 in D
  • TENNSCO
  • Locker Bench, 84 in W x 9-1/2 in D Locker Bench,84 in W x 9-1/2 in D
  • Item # 8NCC5
  • Mfr. Model # HMLB-84
  • Locker Bench, Width (In.) 84 In., Depth (In.) 9-1/2 In., Height (In.) 1-1/2 In., Surface Laminated, Material...More

Locker Room Bench,3 Pedestals,10 Ft
Locker Bench,48 in W x 9-1/2 in D
Detention Bench, Primary
  • WAUSAU TILE
  • Detention Bench, Primary Detention Bench, Primary
  • Item # 3YMC9
  • Mfr. Model # MF2080286
  • Detention Bench, Single Person, Height 24 In., Width 24 In., Depth 16 In., Load Rating 1000 lbs., Material...More

Locker Bench,36 in W x 9-1/2 in D
Bench,Center Folding,Blow Molded,White
  • GRAINGER APPROVED
  • Bench, Center Folding, Blow Molded, White Bench,Center Folding,Blow Molded,White
  • Item # 12F618
  • Mfr. Model # 12F618
  • Bench, Center Folding, Width (In.) 72-1/2, Depth (In.) 12, Height (In.) 17-1/2, Color White, Edges Bullnose,...More

Locker Room Bench,2 Pedestals,6 Ft
Locker Bench,72 in W x 9-1/2 in D
Locker Bench,60 in W x 9-1/2 in D
Security Bench Seat, Add On
  • WAUSAU TILE
  • Security Bench Seat, Add On Security Bench Seat, Add On
  • Item # 3YMD1
  • Mfr. Model # MF2083286
  • Add-On Detention Bench, Single Leg, Height 24 In., Depth 16 In., Load Rating 1000 lbs., Material Steel, Beige...More

Bench,w/ Folding Legs,Blow Molded,White
  • GRAINGER APPROVED
  • Bench, w/ Folding Legs, Blow Molded, White Bench,w/ Folding Legs,Blow Molded,White
  • Item # 12F616
  • Mfr. Model # 12F616
  • Bench, Rectangular, Width (In.) 69, Depth (In.) 11-1/2, Height (In.) 18-1/4, Color White, Edges Bullnose,...More

Bench Pedestal,16-1/4 in,Gray
Bench Pedestal,16-1/4 in,Sand
Results per page:  16 | 32 | 48

Get indoor benches from Grainger for your locker room, dressing room or exam room. You’ll find locker room bench parts including bench pedestals, bench feet and wooden bench seats. Cushions included with 2-seat and 3-seat benches come in a range of colors. Also find convertible table benches here and much more! Grainger offers a large selection of indoor benches. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More