Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Magnetic Pull (Lb.)
Base Size (In.)
  • View MoreView Less
Rod Dia. (In.)
Upright Post Dia. (In.)
Brand
Price
  • View MoreView Less
Shop By
    Ratings

    Indicator Holders, Bases, and Stands

    35 Results Found that Include 35 Products 

    Results per page: 16 | 32 | 48
    Magnetic Base w/Attachments,Rod 0.250 In
    • STARRETT
    • Magnetic Base w/Attachments, Rod 0.250 In
    • Item # 2ZUL3
    • Mfr. Model # 657AA
    • Magnetic Base w/Attachments, Magnetic Pull 100 Lb., Base Size 1 15/16 W x 1 5/8 D x 1 7/8 H In., Overall...More

    Magnetic Base w/Post Assembly
    • STARRETT
    • Magnetic Base w/Post Assembly
    • Item # 2ZUL6
    • Mfr. Model # 657T
    • Magnetic Base w/Post Assembly, Magnetic Pull 100 Lb., Base Size 1 15/16 W x 1 5/8 D x 1 7/8 H In., Overall...More

    Split Collet,0.375 In Thru Hole
    Mini-Magnetic Base,Articulating Arm
    • STARRETT
    • Mini-Magnetic Base, Articulating Arm
    • Item # 2ZUL7
    • Mfr. Model # 660
    • Magnetic Base,Articulating Arm, Magnetic Pull 70 Lb., Base Size 1 3/16 W x 1 9/16 D x 1 3/8 H In., Overall...More

    Universal Snug,1/4,5/16,3/8 In
    Magnetic Base w/Attachments,Rod 0.375 In
    • STARRETT
    • Magnetic Base w/Attachments, Rod 0.375 In
    • Item # 2ZUL4
    • Mfr. Model # 657D
    • Magnetic Base, Magnetic Pull 100 Lb., Base Size 1 15/16 W x 1 5/8 D x 1 7/8 H In., Overall Length 9 1/2 In.,...More

    Magnetic Indicator Holder,100 Lb,1/4-20
    • STARRETT
    • Magnetic Indicator Holder, 100 Lb, 1/4-20
    • Item # 6NAZ4
    • Mfr. Model # 657P
    • Magnetic Base Indicator Holder, Magnetic Pull (Lb.) 100, Base Size (In.) 1-15/16 W x 1-5/8 D x 1-7/8 H,...More

    Magnetic Indicator Back,1-7/8 In Dia
    Indicator Contact Point,1/2 In L,Rounded
    • STARRETT
    • Indicator Contact Point, 1/2 In L, Rounded
    • Item # 5UAK9
    • Mfr. Model # PT06677
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features Rounded End, 13/64 In. Knurled...More

    Indicator Contact Point,2 In L,Rounded
    • STARRETT
    • Indicator Contact Point, 2 In L, Rounded
    • Item # 5UAL1
    • Mfr. Model # PT06677F
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features Rounded End, 13/64 In. Knurled...More

    Indicator Contact Point,1 In L x 1/16 In
    • STARRETT
    • Indicator Contact Point, 1 In L x 1/16 In
    • Item # 5UAK4
    • Mfr. Model # PT06632-12
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features 1/16 In. Wide Tip, 13/64 In....More

    Indicator Contact Point,1-7/8L x 1/16 In
    • STARRETT
    • Indicator Contact Point, 1-7/8L x 1/16 In
    • Item # 5UAK5
    • Mfr. Model # PT06632-13
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features 1/16 In. Wide Tip, 13/64 In....More

    Indicator Contact Point,1 In L,Rounded
    • STARRETT
    • Indicator Contact Point, 1 In L, Rounded
    • Item # 5UAL0
    • Mfr. Model # PT06677B
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features Rounded End, 13/64 In. Knurled...More

    Indicator Contact Point,1/2 In L,Pointed
    • STARRETT
    • Indicator Contact Point, 1/2 In L, Pointed
    • Item # 5UAJ8
    • Mfr. Model # PT06632-6
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features Pointed Tip, 13/64 In. Knurled...More

    Indicator Contact Point,3/32 x 3/8 Round
    Indicator Contact Point,5/8L x 1/32 In
    • STARRETT
    • Indicator Contact Point, 5/8L x 1/32 In
    • Item # 5UAK0
    • Mfr. Model # PT06632-8
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features 1/32 In. Wide Tip, 13/64 In....More

    Indicator Contact Point,2 In L x 1/16 In
    • STARRETT
    • Indicator Contact Point, 2 In L x 1/16 In
    • Item # 5UAK6
    • Mfr. Model # PT06632-14
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features 1/16 In. Wide Tip, 13/64 In....More

    Indicator Contact Point,3/8L x 1/2 Bell
    Universal Snug,5/16,3/8 In
    • STARRETT
    • Universal Snug, 5/16,3/8 In
    • Item # 5UAU8
    • Mfr. Model # 57S
    • Universal Snug, Features 5/16, 3/8 In. Spindle Hole Dia., 9/64, 5/32, 3/16, 1/4 In. Dia. Gripping Holes

    Indicator Contact Point,1/8L x 1/2 Round
    Mini-Magnetic Tool Holder
    Dial Indicator Contact Point Spec-Form
    • STARRETT
    • Dial Indicator Contact Point Spec-Form
    • Item # 5UAK1
    • Mfr. Model # PT06632-9
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features Spherical Tip, 13/64 In. Knurled...More

    Comparator w/Granite Base,8 x 12 x 2 In
    • STARRETT
    • Comparator w/Granite Base, 8 x 12 x 2 In
    • Item # 2ZUL8
    • Mfr. Model # 653G
    • Comparator w/Granite Base, Base Size 8 W x 12 D x 2 H In., Overall Length 9 1/4 In., Upright Post Dia. 1.500...More

    Magnetic Indicator Holder,150 Lb,3/8-24
    • STARRETT
    • Magnetic Indicator Holder, 150 Lb, 3/8-24
    • Item # 6NAW6
    • Mfr. Model # 659P
    • Magnetic Base Indicator Holder, Magnetic Pull (Lb.) 150, Base Size (In.) 2-1/2 W x 3 D x 2-1/8 H, Thread Size...More

    Indicator Contact Point,9/32 L,Pointed
    • STARRETT
    • Indicator Contact Point, 9/32 L, Pointed
    • Item # 5UAK2
    • Mfr. Model # PT06632-10
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features Pointed Tip, 13/64 In. Knurled...More

    Surface Gage,3x2-9/16 In,5/16 Dia,9 In L
    • STARRETT
    • Surface Gage, 3x2-9/16 In, 5/16 Dia, 9 In L
    • Item # 6NAY2
    • Mfr. Model # 57A
    • Surface Gage, Base Size (In.) 3 x 2-9/16, Upright Post Dia. (In.) 5/16, Snug 5/16 In., Cast Iron Base, Black...More

    Indicator Contact Point,3/8L x 3/8 Bell
    Indicator Contact Point,1/4L x 1/16 In
    • STARRETT
    • Indicator Contact Point, 1/4L x 1/16 In
    • Item # 5UAJ9
    • Mfr. Model # PT06632-7
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features 1/16 In. Wide Tip, 13/64 In....More

    Indicator Contact Point,7/16L x 1/16 In
    • STARRETT
    • Indicator Contact Point, 7/16L x 1/16 In
    • Item # 5UAK3
    • Mfr. Model # PT06632-11
    • Dial Indicator Contact Point, Thread Size 4-48, Construction Steel, Features 1/16 In. Wide Tip, 13/64 In....More

    Magnetic Indicator Holder w/Attachments
    • STARRETT
    • Magnetic Indicator Holder w/Attachments
    • Item # 2ZUL9
    • Mfr. Model # 659A
    • Indicator Holder, Magnetic Pull 150 Lb., Base Size 2 1/2 W x 3 D x 2 1/8 H In., Overall Length 11 3/4 In.,...More

    Dial Indicator Lever Control
    • STARRETT
    • Dial Indicator Lever Control
    • Item # 5UAK8
    • Mfr. Model # PT99356
    • Dial Indicator Lever Control, Thread Size 4-48, Construction Steel, Features Used in Place of Stem Cap, Can...More

    Universal Indicator Attachment,18 In
    • STARRETT
    • Universal Indicator Attachment, 18 In
    • Item # 6NAY7
    • Mfr. Model # 671
    • Universal Indicator Attachment, Steel, Polished Finish, 18 In. (3mm) Range, 2 Interchangable Arms: (1)...More

    Results per page: 16 | 32 | 48