Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Magnetic Pull (Lb.)
Base Size (In.)
Rod Dia. (In.)
Upright Post Dia. (In.)
Brand
Price
  • View MoreView Less
Shop By

Indicator Holders, Bases, and Stands

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Magnetic Base,Steel,6-1/2 in.
    • BROWN & SHARPE
    • Magnetic Base, Steel, 6-1/2 in.Magnetic Base,Steel,6-1/2 in.
    • Item # 49U637
    • Mfr. Model # 01699123
    • Magnetic Base, Thread Size 3/8, Switch Type On/Off, Step Type V, Snug Clamping, Construction Steel, Finish...More

    Universal Dovetail Attachment,0.25 In
    Combination Square Clamp Screw Assembly
    Axial,5 in. L,Steel,3/8 in. dia.
    Collet Clamp,9/16-18,For AGD Indicators
    Contact Point,Steel,1/2 x 0.080 In
    Contact Point,M1.7x4 Thread Sz,0.060dia
    Contact Point,M1.7x4 Thread Size,Chrome
    Contact Point,0.080 dia.,Carbide
    • BROWN & SHARPE
    • Contact Point, 0.080 dia., CarbideContact Point,0.080 dia.,Carbide
    • Item # 32UT50
    • Mfr. Model # 74.111486
    • Dial Indicator Contact Point, Thread Size M1.7 x 4, Construction Carbide, Finish Silver, Features Measuring...More

    Contact Point,M1.6 Thread Size,Carbide
    Contact Point,Carbide,1/2 x 0.015 In
    Magnetic Base,Steel,11 in.
    • BROWN & SHARPE
    • Magnetic Base, Steel, 11 in.Magnetic Base,Steel,11 in.
    • Item # 49U636
    • Mfr. Model # 01699117
    • Magnetic Base, Thread Size 3/8, Switch Type On/Off, Step Type V, Snug Clamping, Construction Steel, Finish...More

    Contact Point,Carbide,1/2 x 0.040 In
    Contact Point,Carbide,1/2 x 0.080 In
    Contact Point,Steel,1/2 x 0.040 In
    Results per page: 16 | 32 | 48