Skip Content

Filter Results By

Item
  • View MoreView Less
Magnetic Pull (Lb.)
Base Size (In.)
  • View MoreView Less
Rod Dia. (In.)
  • View MoreView Less
Upright Post Dia. (In.)
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Indicator Holders, Bases, and Stands

60 Results Found that Include 60 Products

Results per page: 16 | 32 | 48
Magnetic Base with Articulating Arm
  • STARRETT
  • Magnetic Base with Articulating ArmMagnetic Base with Articulating Arm
  • Item # 2ZUL7
  • Mfr. Model # 660
  • Magnetic Base with Articulating Arm, Switch Type Push Button, Step Type Flat, Snug Swivel Post, Construction...More

Magnetic V-Base,85 Lb,Flexible Post
  • WESTWARD
  • Magnetic V-Base, 85 Lb, Flexible PostMagnetic V-Base,85 Lb,Flexible Post
  • Item # 4KY11
  • Mfr. Model # 4KY11
  • Magnetic V-Base, Magnetic Pull 85 Lb, Base Size 3 1/4 X 2 X 2 1/2 In, Flexible Arm, Thread Size M8, Switch...More

Magnetic Base w/Attachments,Rod 0.250 In
  • STARRETT
  • Magnetic Base w/Attachments, Rod 0.250 InMagnetic Base w/Attachments,Rod 0.250 In
  • Item # 2ZUL3
  • Mfr. Model # 657AA
  • Magnetic Base w/Attachments, Magnetic Pull 100 Lb., Base Size 1 15/16 W x 1 5/8 D x 1 7/8 H In., Overall...More

Stand,Magnetic
Universal Snug,5/16,3/8 In
Indicator Holder,4 7/8
  • WESTWARD
  • Indicator Holder, 4 7/8Indicator Holder,4 7/8
  • Item # 6XU95
  • Mfr. Model # 6XU95
  • Indicator Holder, Magnetic Pull 25 Lb, Base Size Diameter 1 1/2 In, Uprights 2 Universal Ball Sockets,...More

Magnetic Base,Steel,11 in.
  • BROWN & SHARPE
  • Magnetic Base, Steel, 11 in.Magnetic Base,Steel,11 in.
  • Item # 49U636
  • Mfr. Model # 01699117
  • Magnetic Base, Thread Size 3/8, Switch Type On/Off, Step Type V, Snug Clamping, Construction Steel, Finish...More

Magnetic Base/Holder,6 In Gage Rod
  • MITUTOYO
  • Magnetic Base/Holder, 6 In Gage RodMagnetic Base/Holder,6 In Gage Rod
  • Item # 4LB12
  • Mfr. Model # 7010S
  • Magnetic Base/Indicator Holder, Magnetic Pull 132 Lb, Base Size 1 7/8 X 1 7/8 X 1 31/32 In, On/Off Switch,...More

Magnetic Base w/Post Assembly
  • STARRETT
  • Magnetic Base w/Post AssemblyMagnetic Base w/Post Assembly
  • Item # 2ZUL6
  • Mfr. Model # 657T
  • Magnetic Base w/Post Assembly, Magnetic Pull 100 Lb., Base Size 1 15/16 W x 1 5/8 D x 1 7/8 H In., Overall...More

Comparator w/Granite Base,8 x 12 x 2 In
  • STARRETT
  • Comparator w/Granite Base, 8 x 12 x 2 InComparator w/Granite Base,8 x 12 x 2 In
  • Item # 2ZUL8
  • Mfr. Model # 653G
  • Comparator w/Granite Base, Base Size 8 W x 12 D x 2 H In., Overall Length 9 1/4 In., Upright Post Dia. 1.500...More

Magnetic Base/Indicator Holder
  • WESTWARD
  • Magnetic Base/Indicator HolderMagnetic Base/Indicator Holder
  • Item # 2YND8
  • Mfr. Model # 2YND8
  • Magnetic Base/Indicator Holder, Magnetic Pull 85 Lb., Base Size 2 11/32x2 11/32x 1 13/16 In., Overall Length...More

Magnetic V-Base,85 Lb,Fine Adjustment
  • WESTWARD
  • Magnetic V-Base, 85 Lb, Fine AdjustmentMagnetic V-Base,85 Lb,Fine Adjustment
  • Item # 4KU72
  • Mfr. Model # 4KU72
  • Magnetic V-Base, Magnetic Pull 85 Lb, Base Size 2 X 2 11/32 X 1 13/16 In, Fine Adjustment, Rod Dia 0.39 In,...More

Universal Snug,1/4,5/16,3/8 In
Indicator Contact Point,2 In L,Rounded
Split Collet,0.375 In Thru Hole
Indicator Contact Point,3/32 x 3/8 Round
Magnetic Indicator Back,1-7/8 In Dia
Flexible Mag Base,1.97 W x2.28 D x2.17 H
  • MITUTOYO
  • Flexible Mag Base, 1.97 W x2.28 D x2.17 HFlexible Mag Base,1.97 W x2.28 D x2.17 H
  • Item # 6NRC6
  • Mfr. Model # 7012-10
  • Magnetic Base/Indicator Holder, Magnetic Pull (Lb.) 132, Base Size (In.) 1.97 W x 2.28 D x 2.17 H, Rod Dia....More

Indicator Contact Point,2 In L x 1/16 In
Magnetic Base w/Attachments,Rod 0.375 In
  • STARRETT
  • Magnetic Base w/Attachments, Rod 0.375 InMagnetic Base w/Attachments,Rod 0.375 In
  • Item # 2ZUL4
  • Mfr. Model # 657D
  • Magnetic Base, Magnetic Pull 100 Lb., Base Size 1 15/16 W x 1 5/8 D x 1 7/8 H In., Overall Length 9 1/2 In.,...More

Indicator Contact Point,3/8L x 1/2 Bell
Magnetic Base,Steel,6-1/2 in.
  • BROWN & SHARPE
  • Magnetic Base, Steel, 6-1/2 in.Magnetic Base,Steel,6-1/2 in.
  • Item # 49U637
  • Mfr. Model # 01699123
  • Magnetic Base, Thread Size 3/8, Switch Type On/Off, Step Type V, Snug Clamping, Construction Steel, Finish...More

Combination Square Clamp Screw Assembly
Magnetic Base
Indicator Contact Point,5/8L x 1/32 In
Indicator Contact Point,1/2 In L,Rounded
Mini-Magnetic Tool Holder
Universal Dovetail Attachment,0.25 In
Stand,5x3.25x1.75 In
  • WESTWARD
  • Stand, 5x3.25x1.75 InStand,5x3.25x1.75 In
  • Item # 6XU75
  • Mfr. Model # 6XU75
  • Micrometer Stand, Base Size 5 X 3 1/4 X 1 3/4 In, Adjusts To Any Position, For Use With Micrometers,...More

Indicator Contact Point,9/32 L,Pointed
Magnetic Indicator Holder w/Attachments
  • STARRETT
  • Magnetic Indicator Holder w/AttachmentsMagnetic Indicator Holder w/Attachments
  • Item # 2ZUL9
  • Mfr. Model # 659A
  • Indicator Holder, Magnetic Pull 150 Lb., Base Size 2 1/2 W x 3 D x 2 1/8 H In., Overall Length 11 3/4 In.,...More

Indicator Contact Point,1 In L x 1/16 In
Results per page: 16 | 32 | 48

Grainger offers a wide selection of indicator holders, bases and stands that can stabilize dial indicators and help to eliminate machine errors. You’ll find a wide range of choices, including magnetic bases and stands that can hold indicators sturdily in place to help provide more precise measurement. Shop Grainger today for high-quality indicator holders, bases and stands that fit your application.