Skip Content

Filter Results By

Price
Shop By

Indexable Tools

7,170 Results Found that Include 7,170 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
General Turning Tool,SMALR 08C3
  • SANDVIK COROMANT
  • General Turning Tool, SMALR 08C3General Turning Tool,SMALR 08C3
  • Item # 5AYJ6
  • Mfr. Model # SMALR 08C3
  • General Turning Tool, Shank Holders, CoroCut XS, Right Hand, Shank Inch, Shank Width 0.50 In, Shank Height ...More

Internal Boring Bar,A12M-STFCL 11-B1
  • SANDVIK COROMANT
  • Internal Boring Bar, A12M-STFCL 11-B1Internal Boring Bar,A12M-STFCL 11-B1
  • Item # 4PWH8
  • Mfr. Model # A12M-STFCL 11-B1
  • Indexable Boring Bar, Turning, ANSI Number A12M-STFCL 11-B1, Style CoroTurn 107, Mounting Style Screw...More

External Square Shank Holder,TLSR-122B
  • SANDVIK COROMANT
  • External Square Shank Holder, TLSR-122BExternal Square Shank Holder,TLSR-122B
  • Item # 5AYW2
  • Mfr. Model # TLSR-122B
  • External Square Shank Holder, Grooving, Top-Lok, Insert Shape Top-Lok, Length 5.00 In, Width 0.75 In, Height...More

Parting Blade,151.2-21-30
  • SANDVIK COROMANT
  • Parting Blade, 151.2-21-30Parting Blade,151.2-21-30
  • Item # 4PUA5
  • Mfr. Model # 151.2-21-30
  • Parting Blade, Parting Off, Q-Cut, Insert Shape Q-Cut, Length 5.00 In, Height 1.02 In, Insert Seat Size 30,...More

Internal Boring Bar,A08M-SCLCR 2
  • SANDVIK COROMANT
  • Internal Boring Bar, A08M-SCLCR 2Internal Boring Bar,A08M-SCLCR 2
  • Item # 4PWA8
  • Mfr. Model # A08M-SCLCR 2
  • Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Right Hand, Min. Bore 0.598 In, Shank Inch,...More

Parting Blade,151.2-21-40
  • SANDVIK COROMANT
  • Parting Blade, 151.2-21-40Parting Blade,151.2-21-40
  • Item # 4PUA6
  • Mfr. Model # 151.2-21-40
  • Parting Blade, Parting Off, Q-Cut, Insert Shape Q-Cut, Length 5.00 In, Height 1.02 In, Insert Seat Size 40,...More

Sq Shoulder Mill Cutter,A490-051R19-08M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, A490-051R19-08MSq Shoulder Mill Cutter,A490-051R19-08M
  • Item # 4UNK5
  • Mfr. Model # A490-051R19-08M
  • Square Shoulder Mill Cutter, CoroMill 490, Cutting Dia. 2.00 In, Mounting Style Arbor, Mounting Size 3/4 In,...More

Internal Boring Bar,A24T-DCLNR 4
  • SANDVIK COROMANT
  • Internal Boring Bar, A24T-DCLNR 4Internal Boring Bar,A24T-DCLNR 4
  • Item # 4UMW7
  • Mfr. Model # A24T-DCLNR 4
  • Internal Boring Bar, Turning, CoroTurn RC, Cutting Direction Right Hand, Min. Bore 1.760 In, Shank Inch,...More

General Turning Tool,DWLNR 16 4D
  • SANDVIK COROMANT
  • General Turning Tool, DWLNR 16 4DGeneral Turning Tool,DWLNR 16 4D
  • Item # 5FFJ8
  • Mfr. Model # DWLNR 16 4D
  • General Turning Tool, Shank Holders, CoroTurn RC, Right Hand, Rake Negative, Rake Angle -6 Degrees , Shank...More

CoroTurn SL,A570-3CD2016-32
  • SANDVIK COROMANT
  • CoroTurn SL, A570-3CD2016-32CoroTurn SL,A570-3CD2016-32
  • Item # 5HNR8
  • Mfr. Model # A570-3C D20 16-32
  • CoroTurn SL, Nomenclature A570-3CD2016-32, Style A570, Left/Right Hand N, Min Bore 1.575 In, Shank Material...More

Threading Toolholder,266RFG163D
  • SANDVIK COROMANT
  • Threading Toolholder, 266RFG163DThreading Toolholder,266RFG163D
  • Item # 44Y805
  • Mfr. Model # 266RFG-163D
  • Threading Toolholder, With Screw Clamping, Style CoroThread 266, Overall Length 6 In, Shank Square Shank,...More

Boring Bar for Fine Boring Head,Steel
  • SANDVIK COROMANT
  • Boring Bar for Fine Boring Head, SteelBoring Bar for Fine Boring Head,Steel
  • Item # 32UV69
  • Mfr. Model # R429.90-06-028-06-AB
  • Boring Bar for Fine Boring Head, Steel, For Use With Coromant Capto Fine Boring Heads, Diameter 0.629 in.,...More

Coromant Capto Cutting Unit,CNXX 43X
  • SANDVIK COROMANT
  • Coromant Capto Cutting Unit, CNXX 43XCoromant Capto Cutting Unit,CNXX 43X
  • Item # 32UV86
  • Mfr. Model # C4-PCLNR-27080-12M1
  • Coromant Capto Cutting Unit, Internal, For Use With C4 Adapters and Mfr. No. CNXX 43x Inserts, 1 Number of...More

Fine Boring Unit Boring, L148C-32-0902
  • SANDVIK COROMANT
  • Fine Boring Unit Boring, L148C-32-0902Fine Boring Unit Boring, L148C-32-0902
  • Item # 5FGC2
  • Mfr. Model # L148C-32-0902
  • Fine Boring Unit Boring, Style L148, Positive Rake, L, Shank Fine Boring Unit -angular mounting, Rhombic 80...More

CoroTurn SL,A570-3CD2415-32
  • SANDVIK COROMANT
  • CoroTurn SL, A570-3CD2415-32CoroTurn SL,A570-3CD2415-32
  • Item # 5HNR9
  • Mfr. Model # A570-3C D24 15-32
  • CoroTurn SL, Nomenclature A570-3CD2415-32, Style A570, Left/Right Hand N, Min Bore 1.969 In, Shank Material...More

Square Shank Holder,LF123U023-08BM
  • SANDVIK COROMANT
  • Square Shank Holder, LF123U023-08BMSquare Shank Holder,LF123U023-08BM
  • Item # 4URG8
  • Mfr. Model # LF123U023-08BM
  • Square Shank Holder, Parting Off, CoroCut 1-2, Insert Shape CoroCut 3, Length 4.500 In., Width 0.50 In.,...More

IntBoring Bar,R166.0KF-D10-D0812-2B
  • SANDVIK COROMANT
  • IntBoring Bar, R166.0KF-D10-D0812-2BIntBoring Bar,R166.0KF-D10-D0812-2B
  • Item # 5FGX3
  • Mfr. Model # R166.0KF-D10-D0812-2B
  • Internal Boring Bar, Threading, U-Lock, Cutting Direction Right Hand, Min. Bore 0.500 In, Shank Inch,...More

Square Shank Holder,RF123D032-12B
  • SANDVIK COROMANT
  • Square Shank Holder, RF123D032-12BSquare Shank Holder,RF123D032-12B
  • Item # 4JCZ2
  • Mfr. Model # RF123D032-12B
  • Square Shank Holder, Parting and Grooving, CoroCut 1-2, Insert Shape CoroCut 1-2, Length 4.50 In, Width 0.75...More

Sq Shoulder Mill 90Deg,RA390-013M16-11L
  • SANDVIK COROMANT
  • Sq Shoulder Mill 90Deg, RA390-013M16-11LSq Shoulder Mill 90Deg,RA390-013M16-11L
  • Item # 4JCJ4
  • Mfr. Model # RA390-013M16-11L
  • Square Shoulder Mill, CoroMill 390, Cutting Angle 90 Degrees , Cutting Dia. 0.500 In., Shank Dia. 0.625 In.,...More

Internal Boring Bar,A10R-SCLCR 2-R
  • SANDVIK COROMANT
  • Internal Boring Bar, A10R-SCLCR 2-RInternal Boring Bar,A10R-SCLCR 2-R
  • Item # 4PWF1
  • Mfr. Model # A10R-SCLCR 2-R
  • Internal Boring Bar, Turning, CoroTurn 107, Cutting Direction Right Hand, Min. Bore 0.772 In, Shank Inch,...More

General Turning Tool,SVJBR 16 3D
  • SANDVIK COROMANT
  • General Turning Tool, SVJBR 16 3DGeneral Turning Tool,SVJBR 16 3D
  • Item # 4LZZ1
  • Mfr. Model # SVJBR 16 3D
  • General Turning Tool, Shank Holders, CoroTurn 107, Right Hand, Shank Inch, Shank Width 1.00 In, Shank Height ...More

Square Shoulder Mill,90 Degrees
  • SANDVIK COROMANT
  • Square Shoulder Mill, 90 DegreesSquare Shoulder Mill,90 Degrees
  • Item # 4JCJ7
  • Mfr. Model # RA390-019M19-11L
  • Square Shoulder Mill, CoroMill 390, Cutting Angle 90 Degrees , Cutting Dia. 0.750 In., Shank Dia. 0.750 In.,...More

Internal Boring Bar,A24T-DTFNR 4
  • SANDVIK COROMANT
  • Internal Boring Bar, A24T-DTFNR 4Internal Boring Bar,A24T-DTFNR 4
  • Item # 4UMX7
  • Mfr. Model # A24T-DTFNR 4
  • Internal Boring Bar, Turning, CoroTurn RC, Cutting Direction Right Hand, Min. Bore 1.760 In, Shank Inch,...More

General Turning Tool,SVJBL 16 3D
  • SANDVIK COROMANT
  • General Turning Tool, SVJBL 16 3DGeneral Turning Tool,SVJBL 16 3D
  • Item # 4LZY3
  • Mfr. Model # SVJBL 16 3D
  • General Turning Tool, Shank Holders, CoroTurn 107, Left Hand, Rake Neutral, Rake Angle 0 Degrees , Shank...More

CoroBore 825 Boring,R825C-AF23STUC1103A
COROTURN 107 HOLDER
  • SANDVIK COROMANT
  • COROTURN 107 HOLDERCOROTURN 107 HOLDER
  • Item # 19R452
  • Mfr. Model # SVJBR 08 2
  • Turning Tool Holder, CoroTurn 107 Holder, Cutting Direction Right, Rake Positive, Rake Angle 0 Deg., Shank...More

CoroTurn SL,A570-3CD1006-16
  • SANDVIK COROMANT
  • CoroTurn SL, A570-3CD1006-16CoroTurn SL,A570-3CD1006-16
  • Item # 5HNR1
  • Mfr. Model # A570-3C D10 06-16
  • CoroTurn SL, Nomenclature A570-3CD1006-16, Style A570, Left/Right Hand N, Min Bore 0.787 In, Shank Material...More

COROTURN 107 HOLDER
  • SANDVIK COROMANT
  • COROTURN 107 HOLDERCOROTURN 107 HOLDER
  • Item # 19M851
  • Mfr. Model # SDNCN 1010E 07
  • Turning Tool Holder, CoroTurn 107 Holder, Cutting Direction N, Rake 0 Deg., Rake Angle 0 Deg., Shank Metric,...More

Sq Shoulder Mill Cutter,RA390-051R19-11M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cutter, RA390-051R19-11MSq Shoulder Mill Cutter,RA390-051R19-11M
  • Item # 4JCP1
  • Mfr. Model # RA390-051R19-11M
  • Square Shoulder Mill Cutter, CoroMill 390, Cutting Dia. 2.00 In, Mounting Style Arbor, Mounting Size 3/4 In,...More

External Square Shank Holder,TLSR-163D
  • SANDVIK COROMANT
  • External Square Shank Holder, TLSR-163DExternal Square Shank Holder,TLSR-163D
  • Item # 5AYW6
  • Mfr. Model # TLSR-163D
  • External Square Shank Holder, Grooving, Top-Lok, Insert Shape Top-Lok, Length 5.00 In, Width 1.00 In, Height...More

General Turning Tool,MWLNR 16 4D
  • SANDVIK COROMANT
  • General Turning Tool, MWLNR 16 4DGeneral Turning Tool,MWLNR 16 4D
  • Item # 5FGR3
  • Mfr. Model # MWLNR 16 4D
  • General Turning Tool, Shank Holders, T-MAX P, Right Hand, Rake Negative, Rake Angle -6 Degrees , Shank Inch,...More

Facemill Cutter,RA245-076R25-12M
  • SANDVIK COROMANT
  • Facemill Cutter, RA245-076R25-12MFacemill Cutter,RA245-076R25-12M
  • Item # 4JAZ9
  • Mfr. Model # RA245-076R25-12M
  • Facemill Cutter, CoroMill 245, Cutting Dia. 3.00 In, Max Cutting Dia. 3.49 In, Mounting Style Arbor, Mounting...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More