Skip Content

Filter Results By

Applied Filters Clear All

Indexable Tools

105 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CoroTurn SL Quick Change,A570-3CD6460
Coromant Capto for Face Mills
  • SANDVIK COROMANT
  • Coromant Capto for Face Mills Coromant Capto for Face Mills
  • Item # 32UV84
  • Mfr. Model # C8-A391.05CD-38 360
  • Arbor Adaptor, Coromant Capto, For Use With C8 Adapters and Face Mills That Use A 1-1/2 in. Pilot, Diameter...More

CoroTurn SL Quick Change,A570-3CD4845
Adaptor,Duobore,C6-391.69A-7-063 360
Dampened Facemill Adapter, Silent Tools
Boring Bar,CFT B1250-21
  • ULTRA-DEX USA
  • Boring Bar, CFT B1250-21 Boring Bar,CFT B1250-21
  • Item # 33MZ97
  • Mfr. Model # CFT B1250-21
  • Boring Bar, Turning, ANSI Number CFT B1250-21, Style Chatter-Free, Min. Bore 1.470 In., Shank Material Steel,...More

Facemill Cutter,315InDia,60InSize,40
  • CERATIZIT
  • Facemill Cutter, 315InDia, 60InSize, 40 Facemill Cutter,315InDia,60InSize,40
  • Item # 36YR33
  • Mfr. Model # 11552152
  • Facemill Cutter, 273, Cutting Dia. 315 In., Mounting Style Arbor, Mounting Size 60 In., Depth of Cut 0.138...More

Boring Bar,CFT B4000-50
  • ULTRA-DEX USA
  • Boring Bar, CFT B4000-50 Boring Bar,CFT B4000-50
  • Item # 33NA24
  • Mfr. Model # CFT B4000-50
  • Boring Bar, Turning, ANSI Number CFT B4000-50, Style Chatter-Free, Min. Bore 4.350 In., Shank Material Steel,...More

Boring Bar,SCFT B40MM-600
  • ULTRA-DEX USA
  • Boring Bar, SCFT B40MM-600 Boring Bar,SCFT B40MM-600
  • Item # 33NL09
  • Mfr. Model # SCFT B40MM-600
  • Boring Bar, Turning, ANSI Number SCFT B40MM-600, Style Chatter-Free, Min. Bore 1.575 In., Shank Material...More

Boring Bar,SCFT B1500-22
  • ULTRA-DEX USA
  • Boring Bar, SCFT B1500-22 Boring Bar,SCFT B1500-22
  • Item # 33NK85
  • Mfr. Model # SCFT B1500-22
  • Boring Bar, Turning, ANSI Number SCFT B1500-22, Style Chatter-Free, Min. Bore 1.968 In., Shank Material...More

Boring Bar,CFT B1500-22
  • ULTRA-DEX USA
  • Boring Bar, CFT B1500-22 Boring Bar,CFT B1500-22
  • Item # 33NA01
  • Mfr. Model # CFT B1500-22
  • Boring Bar, Turning, ANSI Number CFT B1500-22, Style Chatter-Free, Min. Bore 1.760 In., Shank Material Steel,...More

Boring Bar,SCFT B40MM-680
  • ULTRA-DEX USA
  • Boring Bar, SCFT B40MM-680 Boring Bar,SCFT B40MM-680
  • Item # 33NL10
  • Mfr. Model # SCFT B40MM-680
  • Boring Bar, Turning, ANSI Number SCFT B40MM-680, Style Chatter-Free, Min. Bore 1.575 In., Shank Material...More

Boring Bar,SCFT B1750-25
  • ULTRA-DEX USA
  • Boring Bar, SCFT B1750-25 Boring Bar,SCFT B1750-25
  • Item # 33NK90
  • Mfr. Model # SCFT B1750-25
  • Boring Bar, Turning, ANSI Number SCFT B1750-25, Style Chatter-Free, Min. Bore 2.010 In., Shank Material...More

Boring Bar,CFT B2000-29
  • ULTRA-DEX USA
  • Boring Bar, CFT B2000-29 Boring Bar,CFT B2000-29
  • Item # 33NA11
  • Mfr. Model # CFT B2000-29
  • Boring Bar, Turning, ANSI Number CFT B2000-29, Style Chatter-Free, Min. Bore 2.400 In., Shank Material Steel,...More

Boring Bar,SCFT B1500-25
  • ULTRA-DEX USA
  • Boring Bar, SCFT B1500-25 Boring Bar,SCFT B1500-25
  • Item # 33NK86
  • Mfr. Model # SCFT B1500-25
  • Boring Bar, Turning, ANSI Number SCFT B1500-25, Style Chatter-Free, Min. Bore 1.968 In., Shank Material...More

Boring Bar,SCFT B1250-21
  • ULTRA-DEX USA
  • Boring Bar, SCFT B1250-21 Boring Bar,SCFT B1250-21
  • Item # 33NK82
  • Mfr. Model # SCFT B1250-21
  • Boring Bar, Turning, ANSI Number SCFT B1250-21, Style Chatter-Free, Min. Bore 1.575 In., Shank Material...More

Facemill Cutter,200InDia,63InLx0.42InD
  • CERATIZIT
  • Facemill Cutter, 200InDia, 63InLx0.42InD Facemill Cutter,200InDia,63InLx0.42InD
  • Item # 36YT50
  • Mfr. Model # 11259872
  • Facemill Cutter, HPC, Cutting Dia. 200 In., Mounting Style Arbor, Mounting Size 60 In., Depth of Cut 0.42...More

CoroTurn SL Quick Change,570-3C801200
Boring Bar,CFT B1750-29
  • ULTRA-DEX USA
  • Boring Bar, CFT B1750-29 Boring Bar,CFT B1750-29
  • Item # 33NA07
  • Mfr. Model # CFT B1750-29
  • Boring Bar, Turning, ANSI Number CFT B1750-29, Style Chatter-Free, Min. Bore 2.010 In., Shank Material Steel,...More

Boring Bar,SCFT B2000-33
  • ULTRA-DEX USA
  • Boring Bar, SCFT B2000-33 Boring Bar,SCFT B2000-33
  • Item # 33NK96
  • Mfr. Model # SCFT B2000-33
  • Boring Bar, Turning, ANSI Number SCFT B2000-33, Style Chatter-Free, Min. Bore 2.400 In., Shank Material...More

Boring Bar,CFT B50MM-750
  • ULTRA-DEX USA
  • Boring Bar, CFT B50MM-750 Boring Bar,CFT B50MM-750
  • Item # 33NA31
  • Mfr. Model # CFT B50MM-750
  • Boring Bar, Turning, ANSI Number CFT B50MM-750, Style Chatter-Free, Min. Bore 2.400 In., Shank Material...More

Boring Bar,CFT B32MM-544
  • ULTRA-DEX USA
  • Boring Bar, CFT B32MM-544 Boring Bar,CFT B32MM-544
  • Item # 33NA23
  • Mfr. Model # CFT B32MM-544
  • Boring Bar, Turning, ANSI Number CFT B32MM-544, Style Chatter-Free, Min. Bore 1.470 In., Shank Material...More

Boring Bar,CFT B40MM-680
  • ULTRA-DEX USA
  • Boring Bar, CFT B40MM-680 Boring Bar,CFT B40MM-680
  • Item # 33NA28
  • Mfr. Model # CFT B40MM-680
  • Boring Bar, Turning, ANSI Number CFT B40MM-680, Style Chatter-Free, Min. Bore 1.760 In., Shank Material...More

Boring Bar,SCFT B50MM-850
  • ULTRA-DEX USA
  • Boring Bar, SCFT B50MM-850 Boring Bar,SCFT B50MM-850
  • Item # 33NL14
  • Mfr. Model # SCFT B50MM-850
  • Boring Bar, Turning, ANSI Number SCFT B50MM-850, Style Chatter-Free, Min. Bore 1.968 In., Shank Material...More

Boring Bar,CFT B1500-25
  • ULTRA-DEX USA
  • Boring Bar, CFT B1500-25 Boring Bar,CFT B1500-25
  • Item # 33NA02
  • Mfr. Model # CFT B1500-25
  • Boring Bar, Turning, ANSI Number CFT B1500-25, Style Chatter-Free, Min. Bore 1.760 In., Shank Material Steel,...More

Boring Bar,SCFT B32MM-544
  • ULTRA-DEX USA
  • Boring Bar, SCFT B32MM-544 Boring Bar,SCFT B32MM-544
  • Item # 33NL06
  • Mfr. Model # SCFT B32MM-544
  • Boring Bar, Turning, ANSI Number SCFT B32MM-544, Style Chatter-Free, Min. Bore 1.260 In., Shank Material...More

Dampened Facemill Adapter, Silent Tools
Facemill Cutter,160InDia,40InS,16Insert
  • CERATIZIT
  • Facemill Cutter, 160InDia, 40InS, 16Insert Facemill Cutter,160InDia,40InS,16Insert
  • Item # 36YT49
  • Mfr. Model # 11264815
  • Facemill Cutter, HPC, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.42...More

Boring Bar,CFT B1750-25
  • ULTRA-DEX USA
  • Boring Bar, CFT B1750-25 Boring Bar,CFT B1750-25
  • Item # 33NA06
  • Mfr. Model # CFT B1750-25
  • Boring Bar, Turning, ANSI Number CFT B1750-25, Style Chatter-Free, Min. Bore 2.010 In., Shank Material Steel,...More

Boring Bar,SCFT B1750-29
  • ULTRA-DEX USA
  • Boring Bar, SCFT B1750-29 Boring Bar,SCFT B1750-29
  • Item # 33NK91
  • Mfr. Model # SCFT B1750-29
  • Boring Bar, Turning, ANSI Number SCFT B1750-29, Style Chatter-Free, Min. Bore 2.010 In., Shank Material...More

Facemill Cutter,315InDia,60InS,18Inserts
Boring Bar,SCFT B2000-29
  • ULTRA-DEX USA
  • Boring Bar, SCFT B2000-29 Boring Bar,SCFT B2000-29
  • Item # 33NK95
  • Mfr. Model # SCFT B2000-29
  • Boring Bar, Turning, ANSI Number SCFT B2000-29, Style Chatter-Free, Min. Bore 2.400 In., Shank Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More