Skip Content

Filter Results By

Applied Filters Clear All

Indexable Tools

55 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LONG EDGE MILLING CUTTER
Fine Boring Head
  • SANDVIK COROMANT
  • Fine Boring HeadFine Boring Head
  • Item # 14L514
  • Mfr. Model # C6-391.37A-20 085A
  • Boring Bar R429 Steel, Lead Angle 0 Deg.., Left/Right Hand Left Hand, Insert Shape TC..3 (2.5), For Use With...More

CoroTurn SL,570-3C40528
CoroTurn SL,C5-570-3C32288
  • SANDVIK COROMANT
  • CoroTurn SL, C5-570-3C32288CoroTurn SL,C5-570-3C32288
  • Item # 5KKG2
  • Mfr. Model # C5-570-3C 32 288
  • CoroTurn SL, Nomenclature C5-570-3C32288, Style C5-5, Left/Right Hand N, Min Bore 1.5748 In, Shank Material...More

Boring Head,C5-391.37A-20085A
CoroTurn SL,A570-3CD2420-32
  • SANDVIK COROMANT
  • CoroTurn SL, A570-3CD2420-32CoroTurn SL,A570-3CD2420-32
  • Item # 5HNT0
  • Mfr. Model # A570-3C D24 20-32
  • CoroTurn SL, Nomenclature A570-3CD2420-32, Style A570, Left/Right Hand N, Min Bore 1.969 In, Shank Material...More

CoroTurn SL,C6-570-3C60295-40R
  • SANDVIK COROMANT
  • CoroTurn SL, C6-570-3C60295-40RCoroTurn SL,C6-570-3C60295-40R
  • Item # 5KLF7
  • Mfr. Model # C6-570-3C 60 295-40R
  • CoroTurn SL, Nomenclature C6-570-3C60295-40R, Style C6-5, Left/Right Hand R, Min Bore 2.8346 In, Shank...More

Facemill Cutter,A345-250J47-13HX
  • SANDVIK COROMANT
  • Facemill Cutter, A345-250J47-13HXFacemill Cutter,A345-250J47-13HX
  • Item # 4UNG6
  • Mfr. Model # A345-250J47-13HX
  • Facemill Cutter, CoroMill 345, Cutting Dia. 9.84 In, Max Cutting Dia. 10.40 In, Mounting Style Arbor,...More

Sq Shoulder Mill Cut,A690-051C6-10105H
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cut, A690-051C6-10105HSq Shoulder Mill Cut,A690-051C6-10105H
  • Item # 5HNU5
  • Mfr. Model # A690-051C6-10105H
  • Square Shoulder Mill Cutter, CoroMill 690, Cutting Dia. 2.00 In, Mounting Style Coromant Capto, Mounting Size...More

Facemill Cutter,A345-254R63-13HX
  • SANDVIK COROMANT
  • Facemill Cutter, A345-254R63-13HXFacemill Cutter,A345-254R63-13HX
  • Item # 4UNH1
  • Mfr. Model # A345-254R63-13HX
  • Facemill Cutter, CoroMill 345, Cutting Dia. 10.00 In, Max Cutting Dia. 10.55 In, Mounting Style Arbor,...More

LONG EDGE MILLING CUTTER
Milling Cutter F4045.B60.200.Z28.04
  • WALTER
  • Milling Cutter F4045.B60.200.Z28.04Milling Cutter F4045.B60.200.Z28.04
  • Item # 44W852
  • Mfr. Model # F4045.B60.200.Z28.04
  • Indexable Milling Cutter, F4045.B60.200.Z28.04, Diameter 7.874 In., 0.157 In. Cutting Length, 28 Number of...More

Indexable Mill Cutter F2265.B.315.Z14.12
  • WALTER
  • Indexable Mill Cutter F2265.B.315.Z14.12Indexable Mill Cutter F2265.B.315.Z14.12
  • Item # 44V498
  • Mfr. Model # F2265.B.315.Z14.12
  • Indexable Milling Cutter, F2265.B.315.Z14.12, Diameter 12.402 In., 0.472 In. Cutting Length, 14 Number of...More

Milling Cutter F4045.UB63.203.Z28.04
  • WALTER
  • Milling Cutter F4045.UB63.203.Z28.04Milling Cutter F4045.UB63.203.Z28.04
  • Item # 44W857
  • Mfr. Model # F4045.UB63.203.Z28.04
  • Indexable Milling Cutter, F4045.UB63.203.Z28.04, Diameter 8.000 In., 0.157 In. Cutting Length, 28 Number of...More

Indexable Mill Cutter F2260.B.315.Z14.15
  • WALTER
  • Indexable Mill Cutter F2260.B.315.Z14.15Indexable Mill Cutter F2260.B.315.Z14.15
  • Item # 44V481
  • Mfr. Model # F2260.B.315.Z14.15
  • Indexable Milling Cutter, F2260.B.315.Z14.15, Diameter 12.402 In., 0.591 In. Cutting Length, 14 Number of...More

Indexable Mill Cutter F2260.B.315.Z16.11
  • WALTER
  • Indexable Mill Cutter F2260.B.315.Z16.11Indexable Mill Cutter F2260.B.315.Z16.11
  • Item # 44V486
  • Mfr. Model # F2260.B.315.Z16.11
  • Indexable Milling Cutter, F2260.B.315.Z16.11, Diameter 12.402 In., 0.433 In. Cutting Length, 16 Number of...More

Facemill Cutter,200InDia,60InSize,25
  • CERATIZIT
  • Facemill Cutter, 200InDia, 60InSize, 25Facemill Cutter,200InDia,60InSize,25
  • Item # 36YR27
  • Mfr. Model # 11552148
  • Facemill Cutter, 273, Cutting Dia. 200 In., Mounting Style Arbor, Mounting Size 60 In., Depth of Cut 0.138...More

Facemill Cutter,40Inserts
  • CERATIZIT
  • Facemill Cutter, 40InsertsFacemill Cutter,40Inserts
  • Item # 36YR32
  • Mfr. Model # 11529265
  • Facemill Cutter, 273, Cutting Dia. 315 In., Mounting Style Arbor, Mounting Size 60 In., Depth of Cut 0.138...More

Facemill Cutter,3InDia,4InL x 3.2InD,54
  • CERATIZIT
  • Facemill Cutter, 3InDia, 4InL x 3.2InD, 54Facemill Cutter,3InDia,4InL x 3.2InD,54
  • Item # 36YK44
  • Mfr. Model # 11718901
  • Facemill Cutter, 211, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 3.2 In.,...More

Boring Bar,CFT B1000-16
  • ULTRA-DEX USA
  • Boring Bar, CFT B1000-16Boring Bar,CFT B1000-16
  • Item # 33MZ92
  • Mfr. Model # CFT B1000-16
  • Boring Bar, Turning, ANSI Number CFT B1000-16, Style Chatter-Free, Min. Bore 1.200 In., Shank Material Steel,...More

CoroTurn SL,C6-570-3C60287
  • SANDVIK COROMANT
  • CoroTurn SL, C6-570-3C60287CoroTurn SL,C6-570-3C60287
  • Item # 5KLF6
  • Mfr. Model # C6-570-3C 60 287
  • CoroTurn SL, Nomenclature C6-570-3C60287, Style C6-5, Left/Right Hand N, Min Bore 3.1496 In, Shank Material...More

Boring Bar,SCFT B1000-16
  • ULTRA-DEX USA
  • Boring Bar, SCFT B1000-16Boring Bar,SCFT B1000-16
  • Item # 33NK77
  • Mfr. Model # SCFT B1000-16
  • Boring Bar, Turning, ANSI Number SCFT B1000-16, Style Chatter-Free, Min. Bore 1.260 In., Shank Material...More

Rough Boring Tool,825L-265TC11
  • SANDVIK COROMANT
  • Rough Boring Tool, 825L-265TC11Rough Boring Tool,825L-265TC11
  • Item # 30AE16
  • Mfr. Model # 825L-265TC11
  • Rough Boring Tool, Boring Tool, ANSI Number 825L-265TC11, Style CoroBore 825, Mounting Style Screw Clamp,...More

Rough Boring Tool,826L-200TC11
  • SANDVIK COROMANT
  • Rough Boring Tool, 826L-200TC11Rough Boring Tool,826L-200TC11
  • Item # 30AE21
  • Mfr. Model # 826L-200TC11
  • Rough Boring Tool, Boring Tool, ANSI Number 826L-200TC11, Style CoroBore 825 XL, Mounting Style Screw Clamp,...More

Rough Boring Tool,825L-315TC11
  • SANDVIK COROMANT
  • Rough Boring Tool, 825L-315TC11Rough Boring Tool,825L-315TC11
  • Item # 30AE17
  • Mfr. Model # 825L-315TC11
  • Rough Boring Tool, Boring Tool, ANSI Number 825L-315TC11, Style CoroBore 825, Mounting Style Screw Clamp,...More

Boring Tool,CoroBore XL,825-265TC11-C10
  • SANDVIK COROMANT
  • Boring Tool, CoroBore XL, 825-265TC11-C10Boring Tool,CoroBore XL,825-265TC11-C10
  • Item # 29WA09
  • Mfr. Model # 825-265TC11-C10
  • Boring Tool, CoroBore XL, 825-265TC11-C10, Diameter 3.937 In., 5.354 In. Cutting Length, 1 Number of Inserts...More

Rough Boring Tool,826L-250TC11
  • SANDVIK COROMANT
  • Rough Boring Tool, 826L-250TC11Rough Boring Tool,826L-250TC11
  • Item # 30AE22
  • Mfr. Model # 826L-250TC11
  • Rough Boring Tool, Boring Tool, ANSI Number 826L-250TC11, Style CoroBore 825 XL, Mounting Style Screw Clamp,...More

Rough Boring Tool,826L-200TC11-C8
  • SANDVIK COROMANT
  • Rough Boring Tool, 826L-200TC11-C8Rough Boring Tool,826L-200TC11-C8
  • Item # 30AE18
  • Mfr. Model # 826L-200TC11-C8
  • Rough Boring Tool, Boring Tool, ANSI Number 826L-200TC11-C8, Style CoroBore 825, Mounting Style Screw Clamp,...More

Boring Tool,CoroBore XL,825-315TC11-C6
  • SANDVIK COROMANT
  • Boring Tool, CoroBore XL, 825-315TC11-C6Boring Tool,CoroBore XL,825-315TC11-C6
  • Item # 29WA13
  • Mfr. Model # 825-315TC11-C6
  • Boring Tool, CoroBore XL, 825-315TC11-C6, Diameter 2.480 In., 4.646 In. Cutting Length, 1 Number of Inserts...More

Boring Tool,CoroBore XL,825-265TC11-C6
  • SANDVIK COROMANT
  • Boring Tool, CoroBore XL, 825-265TC11-C6Boring Tool,CoroBore XL,825-265TC11-C6
  • Item # 29WA10
  • Mfr. Model # 825-265TC11-C6
  • Boring Tool, CoroBore XL, 825-265TC11-C6, Diameter 2.480 In., 4.646 In. Cutting Length, 1 Number of Inserts...More

Rough Boring Tool,826L-300TC11
  • SANDVIK COROMANT
  • Rough Boring Tool, 826L-300TC11Rough Boring Tool,826L-300TC11
  • Item # 30AE23
  • Mfr. Model # 826L-300TC11
  • Rough Boring Tool, Boring Tool, ANSI Number 826L-300TC11, Style CoroBore 825 XL, Mounting Style Screw Clamp,...More

Facemill Cutter,CoroMill 331,14mm
  • SANDVIK COROMANT
  • Facemill Cutter, CoroMill 331,14mmFacemill Cutter,CoroMill 331,14mm
  • Item # 30CA42
  • Mfr. Model # N331.32-305T63RM0.925
  • Facemill Cutter, CoroMill 331, Cutting Dia. 12.00 In., Depth of Cut 3.283 In., Cutting Angle 90 Degrees ,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More