Skip Content

Filter Results By

Applied Filters Clear All

Indexable Tools

63 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fine Boring Head
  • SANDVIK COROMANT
  • Fine Boring Head Fine Boring Head
  • Item # 14L514
  • Mfr. Model # C6-391.37A-20 085A
  • Boring Bar R429 Steel, Lead Angle 0 Deg.., Left/Right Hand Left Hand, Insert Shape TC..3 (2.5), For Use With...More

CoroTurn SL,A570-3CD1210-20CR
  • SANDVIK COROMANT
  • CoroTurn SL, A570-3CD1210-20CR CoroTurn SL,A570-3CD1210-20CR
  • Item # 5HNR4
  • Mfr. Model # A570-3C D12 10-20 CR
  • CoroTurn SL, Nomenclature A570-3CD1210-20CR, Style A570, Left/Right Hand N, Min Bore 0.984 In, Shank Material...More

CoroTurn SL,A570-3CD2016-32
  • SANDVIK COROMANT
  • CoroTurn SL, A570-3CD2016-32 CoroTurn SL,A570-3CD2016-32
  • Item # 5HNR8
  • Mfr. Model # A570-3C D20 16-32
  • CoroTurn SL, Nomenclature A570-3CD2016-32, Style A570, Left/Right Hand N, Min Bore 1.575 In, Shank Material...More

Sq Shoulder Mill Cut,A690-051C6-10105H
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cut, A690-051C6-10105H Sq Shoulder Mill Cut,A690-051C6-10105H
  • Item # 5HNU5
  • Mfr. Model # A690-051C6-10105H
  • Square Shoulder Mill Cutter, CoroMill 690, Cutting Dia. 2.00 In, Mounting Style Coromant Capto, Mounting Size...More

CoroTurn SL,C5-570-3C32288
  • SANDVIK COROMANT
  • CoroTurn SL, C5-570-3C32288 CoroTurn SL,C5-570-3C32288
  • Item # 5KKG2
  • Mfr. Model # C5-570-3C 32 288
  • CoroTurn SL, Nomenclature C5-570-3C32288, Style C5-5, Left/Right Hand N, Min Bore 1.5748 In, Shank Material...More

Boring Head,C5-391.37A-20085A
CoroTurn SL,A570-3CD2823-40
  • SANDVIK COROMANT
  • CoroTurn SL, A570-3CD2823-40 CoroTurn SL,A570-3CD2823-40
  • Item # 5HNT2
  • Mfr. Model # A570-3C D28 23-40
  • CoroTurn SL, Nomenclature A570-3CD2823-40, Style A570, Left/Right Hand N, Min Bore 2.000 In, Shank Material...More

LONG EDGE MILLING CUTTER
LONG EDGE MILLING CUTTER
Indexable Mill Cutter F2260.B.250.Z14.11
  • WALTER
  • Indexable Mill Cutter F2260.B.250.Z14.11 Indexable Mill Cutter F2260.B.250.Z14.11
  • Item # 44V491
  • Mfr. Model # F2260.B.250.Z14.11
  • Indexable Milling Cutter, F2260.B.250.Z14.11, Diameter 9.843 In., 0.433 In. Cutting Length, 14 Number of...More

Milling Cutter F4338.B40.125.Z06.94
  • WALTER
  • Milling Cutter F4338.B40.125.Z06.94 Milling Cutter F4338.B40.125.Z06.94
  • Item # 44W812
  • Mfr. Model # F4338.B40.125.Z06.94
  • Indexable Milling Cutter, F4338.B40.125.Z06.94, Diameter 4.921 In., 3.701 In. Cutting Length, 6 Number of...More

Milling Cutter F4138.N8.063.Z05.76
  • WALTER
  • Milling Cutter F4138.N8.063.Z05.76 Milling Cutter F4138.N8.063.Z05.76
  • Item # 44W773
  • Mfr. Model # F4138.N8.063.Z05.76
  • Indexable Milling Cutter, F4138.N8.063.Z05.76, Diameter 2.480 In., 2.992 In. Cutting Length, 5 Number of...More

Milling Cutter F4338.S5.080.Z05.124
  • WALTER
  • Milling Cutter F4338.S5.080.Z05.124 Milling Cutter F4338.S5.080.Z05.124
  • Item # 44W814
  • Mfr. Model # F4338.S5.080.Z05.124
  • Indexable Milling Cutter, F4338.S5.080.Z05.124, Diameter 3.150 In., 4.882 In. Cutting Length, 5 Number of...More

Milling Cutter F4045.UB38.152.Z22.04
  • WALTER
  • Milling Cutter F4045.UB38.152.Z22.04 Milling Cutter F4045.UB38.152.Z22.04
  • Item # 44W856
  • Mfr. Model # F4045.UB38.152.Z22.04
  • Indexable Milling Cutter, F4045.UB38.152.Z22.04, Diameter 6.000 In., 0.157 In. Cutting Length, 22 Number of...More

Milling Cutter F4138.B32.080.Z06.65
  • WALTER
  • Milling Cutter F4138.B32.080.Z06.65 Milling Cutter F4138.B32.080.Z06.65
  • Item # 44W777
  • Mfr. Model # F4138.B32.080.Z06.65
  • Indexable Milling Cutter, F4138.B32.080.Z06.65, Diameter 3.150 In., 2.559 In. Cutting Length, 6 Number of...More

Milling Cutter F4238.S5.080.Z04.112
  • WALTER
  • Milling Cutter F4238.S5.080.Z04.112 Milling Cutter F4238.S5.080.Z04.112
  • Item # 44W763
  • Mfr. Model # F4238.S5.080.Z04.112
  • Indexable Milling Cutter, F4238.S5.080.Z04.112, Diameter 3.150 In., 4.409 In. Cutting Length, 4 Number of...More

Milling Cutter F4045.B40.160.Z22.04
  • WALTER
  • Milling Cutter F4045.B40.160.Z22.04 Milling Cutter F4045.B40.160.Z22.04
  • Item # 44W851
  • Mfr. Model # F4045.B40.160.Z22.04
  • Indexable Milling Cutter, F4045.B40.160.Z22.04, Diameter 6.299 In., 0.157 In. Cutting Length, 22 Number of...More

Facemill Cutter,160InDia,0.315InD,20
  • CERATIZIT
  • Facemill Cutter, 160InDia, 0.315InD, 20 Facemill Cutter,160InDia,0.315InD,20
  • Item # 36YT11
  • Mfr. Model # 11444456
  • Facemill Cutter, HEC, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.315...More

CoroTurn SL,C6-570-3C50247-40R
  • SANDVIK COROMANT
  • CoroTurn SL, C6-570-3C50247-40R CoroTurn SL,C6-570-3C50247-40R
  • Item # 5KLF5
  • Mfr. Model # C6-570-3C 50 247-40R
  • CoroTurn SL, Nomenclature C6-570-3C50247-40R, Style C6-5, Left/Right Hand R, Min Bore 2.3622 In, Shank...More

Boring Bar,SCFT B60MM-780
  • ULTRA-DEX USA
  • Boring Bar, SCFT B60MM-780 Boring Bar,SCFT B60MM-780
  • Item # 33NL16
  • Mfr. Model # SCFT B60MM-780
  • Boring Bar, Turning, ANSI Number SCFT B60MM-780, Style Chatter-Free, Min. Bore 2.830 In., Shank Material...More

Facemill Cutter,10In,2.5InLx0.14InD,31
  • CERATIZIT
  • Facemill Cutter, 10In, 2.5InLx0.14InD, 31 Facemill Cutter,10In,2.5InLx0.14InD,31
  • Item # 36YR16
  • Mfr. Model # 11709055
  • Facemill Cutter, 273, Cutting Dia. 10 In., Mounting Style Arbor, Mounting Size 2.5 In., Depth of Cut 0.138...More

Boring Bar,E1750-16
  • ULTRA-DEX USA
  • Boring Bar, E1750-16 Boring Bar,E1750-16
  • Item # 33NE24
  • Mfr. Model # E1750-16
  • Boring Bar, Turning, ANSI Number E1750-16, Style Chatter-Free, Min. Bore 2.010 In., Shank Material Carbide,...More

Facemill Cutter,250InDia,63InL,31
  • CERATIZIT
  • Facemill Cutter, 250InDia, 63InL, 31 Facemill Cutter,250InDia,63InL,31
  • Item # 36YR29
  • Mfr. Model # 11529264
  • Facemill Cutter, 273, Cutting Dia. 250 In., Mounting Style Arbor, Mounting Size 60 In., Depth of Cut 0.138...More

Boring Bar,SCFT B2500-33
  • ULTRA-DEX USA
  • Boring Bar, SCFT B2500-33 Boring Bar,SCFT B2500-33
  • Item # 33NK99
  • Mfr. Model # SCFT B2500-33
  • Boring Bar, Turning, ANSI Number SCFT B2500-33, Style Chatter-Free, Min. Bore 2.800 In., Shank Material...More

Boring Tool,CoroBore XL,820-250SN15-C10
  • SANDVIK COROMANT
  • Boring Tool, CoroBore XL, 820-250SN15-C10 Boring Tool,CoroBore XL,820-250SN15-C10
  • Item # 29VZ62
  • Mfr. Model # 820-250SN15-C10
  • Boring Tool, CoroBore XL, 820-200TC22-C8, Diameter 3.150 In., 4.803 In. Cutting Length, 2 Number of Inserts...More

Facemill Cutter,CoroMill 331,14mm
  • SANDVIK COROMANT
  • Facemill Cutter, CoroMill 331,14mm Facemill Cutter,CoroMill 331,14mm
  • Item # 30CA42
  • Mfr. Model # N331.32-305T63RM0.925
  • Facemill Cutter, CoroMill 331, Cutting Dia. 12.00 In., Depth of Cut 3.283 In., Cutting Angle 90 Degrees ,...More

Boring Tool,CoroBore XL,820-300TC22-C10
  • SANDVIK COROMANT
  • Boring Tool, CoroBore XL, 820-300TC22-C10 Boring Tool,CoroBore XL,820-300TC22-C10
  • Item # 29VZ74
  • Mfr. Model # 820-300TC22-C10
  • Boring Tool, CoroBore XL, 820-300SN15-C8, Diameter 3.150 In., 4.803 In. Cutting Length, 2 Number of Inserts...More

Facemill Cutter,CoroMill 331,11mm
  • SANDVIK COROMANT
  • Facemill Cutter, CoroMill 331,11mm Facemill Cutter,CoroMill 331,11mm
  • Item # 30CA39
  • Mfr. Model # N331.32-305T63KM0.591
  • Facemill Cutter, CoroMill 331, Cutting Dia. 12.00 In., Depth of Cut 4.311 In., Cutting Angle 90 Degrees ,...More

Sq Shoulder Mill Cut,RA590-203R63A-11M
  • SANDVIK COROMANT
  • Sq Shoulder Mill Cut, RA590-203R63A-11M Sq Shoulder Mill Cut,RA590-203R63A-11M
  • Item # 5AXT8
  • Mfr. Model # RA590-203R63A-11M
  • Square Shoulder Mill Cutter, CoroMill 590, Cutting Dia. 8.00 In, Mounting Style Arbor, Mounting Size 2 1/2,...More

Rough Boring Tool,820L-200CN19
  • SANDVIK COROMANT
  • Rough Boring Tool, 820L-200CN19 Rough Boring Tool,820L-200CN19
  • Item # 30AD69
  • Mfr. Model # 820L-200CN19
  • Rough Boring Tool, Boring Tool, ANSI Number 820L-200CN19, Style CoroBore XL, Mounting Style Screw Clamp,...More

Rough Boring Tool,825L-215TC11
  • SANDVIK COROMANT
  • Rough Boring Tool, 825L-215TC11 Rough Boring Tool,825L-215TC11
  • Item # 30AE15
  • Mfr. Model # 825L-215TC11
  • Rough Boring Tool, Boring Tool, ANSI Number 825L-215TC11, Style CoroBore 825, Mounting Style Screw Clamp,...More

Facemill Cutter,CoroMill 331,11mm
  • SANDVIK COROMANT
  • Facemill Cutter, CoroMill 331,11mm Facemill Cutter,CoroMill 331,11mm
  • Item # 30CA43
  • Mfr. Model # R331.32-305R63KM0.591
  • Facemill Cutter, CoroMill 331, Cutting Dia. 12.00 In., Depth of Cut 3.283 In., Cutting Angle 90 Degrees ,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More